Beli logitech mk220 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Logitech Wireless Desktop
    Mulai

    Rp539.900

    Logitech Wireless Desktop
    Deskripsi:
    SYSTEM REQUIREMENTS- Windows ® 7, Windows 8, Windows 10 or later - Chrome OS ™- Linux ® kernel 2.6+ - USB portTECHNICAL SPECIFICATION- Connection Type: Logitech non-unifying protocol (2.4GHz) with Nano USB receiver- Wireless Range: 10 meters / 33 feet- Software Support: Logitech SetPointKeyboard- Low-profile keys Adjustable keyboard height- Battery: 2 x AAA- Battery Life (non-rechargeable): 36 months- Dedicated Keys: 15 function keys accessible via the "fn" keyMouse- Connecting/Power: Power On/Off button- Sensor technology: Advanced optical tracking- Battery: 1 x AAA- Battery Life (non-rechargeable): 12 monthsPACKAGE CONTENTS- Keyboard - Mouse - Receiver wireless - User DocumentationPART NUMBER- PN: 920-007937
    atribut:
    • Dimensions (HxWxT) (mm): Keyboard 137.5x435.5x20.5, Mouse 97.7x61.5x35.2, Nano Receiver 18.7x14.4x6.6
    • Durability: 70 million keystrokes
    • Actuation Distance (mm): 1.5
    • Actuation Force (g): 45
    • Total Distance (mm): Traveled 3.2
  2. Dell Wireless Keyboard & Mouse
    Mulai

    Rp439.900

    Dell Wireless Keyboard & Mouse
    atribut:
    • Connectivity Technology: Wireless 2.4Ghz
    • Interface: USB Type A
    • Wireless Receiver: USB Wireless Receiver
    • Input Device: Keyboard
    • Pointing Device: Mouse
    • Button Mouse: 3
  3. Logitech Wireless Desktop Nano
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Logitech Wireless Desktop Nano
    Deskripsi:
    SIMPLE, QUICK, AND COLORFULWelcome concise and colorful accessories that will beautify your workspace. This space-saving keyboard and mouse combines smooth typing, browsing, and scrolling with the convenient wireless freedom you need to work comfortably, at home or on the go. KEYBOARDS THAT SAVE SPACEIts minimalistic shape packs all the buttons you need in a small space, leaving plenty of room for the compact mouse that comes with it. Its integrated support feet allow you to type comfortably the way you want. Ideal for tight spaces, this combo is easy for kids to use.COMPATIBLE MOUSE WITH VERY INTELLIGENT DESIGNThis compact wireless mouse features an ultra-smart design that's ideal for small hands. This mouse can be tucked into a laptop bag so you can work anywhere, whether you're right-handed or not. Equipped with smooth and accurate cursor control for easy navigation.WIRELESS FREEDOMA tiny USB receiver is already paired with your keyboard and mouse for plug-and-play connectivity. Works wireless up to a maximum of 10 meters1Wireless coverage may vary depending on environmental and computing conditions. with a strong and reliable USB 2.4 GHz receiver connection so you won't experience lags or drops.A STYLE THAT FITS YOUR TYPEChoose from tons of quirky color schemes and cute patterns. Concise and playful, this is a range of accessories that anyone looking for unique colors and contrasts can enjoy.MADE TO LONG LASTINGType for up to three years without having to replace the battery and use the mouse for up to a year before having to replace the battery. This keyboard is spill proof and made to last.
    atribut:
    • Dimensions (LxWxH) (mm): Keyboard 288x139x21, Mouse 100x32x60, Nano Receiver 18.7x14.4x6.6
  4. Logitech Wireless Combo (Keyboard)
    Mulai

    Rp489.900

    Logitech Wireless Combo (Keyboard)
    Deskripsi:
    Keyboard kecil yang cerdas ini memiliki semua tombol standar sehingga Anda dapat menghemat banyak ruang tanpa melewatkan satupun. Koneksi nirkabel yang handal memungkinkan Anda bekerja atau bermain hingga 10 meter (33 kaki) jauhnya tanpa jeda atau terputus. Anda dapat menggunakannya berbulan-bulan tanpa repot mengganti baterai (24 bulan untuk keyboard dan 5 bulan untuk mouse). Keyboard kompak yang 36% lebih kecil dibandingkan keyboard standar namun masih memiliki semua tombol standar sehingga melakukan hal-hal yang Anda sukai menjadi lebih mudah dibandingkan sebelumnya. Jadi Anda dapat bekerja di lebih banyak tempat, seperti di sofa Anda yang nyaman. Membantu melindungi informasi Anda dengan mengenkripsi transfer data antara keyboard dan penerima sinyal dengan salah satu enkripsi data terbaik yang ada. Tanpa ruang di antara tombol menjadikannya kompak dan juga ramping. Pengaturan tak pernah lebih mudah dari ini, Anda hanya perlu memasang penerima sinyal nirkabel ke port USB dan mulai mengirim tweet, mengirimkan posting blog, dan berkirim-kiriman pesan instan dalam sekejap tanpa perlu software. Tombol-tombolnya tidak bersuara, sehingga Anda dapat mendengarkan lagu yang Anda putar dan bukan mendengar suara mengetik. - Persyaratan Sistem: Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10, port USB. - Isi Kemasan: Keyboard (K220), Mouse (M150), penerima sinyal USB, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.
    atribut:
    • Part Number: 920-006314
  5. Logitech Desktop Combo (Keyboard)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    Logitech Desktop Combo (Keyboard)
    Deskripsi:
    Rasakan kenyamanan mengetik dengan keyboard low-profile, tombol hening, dan layout standar lengkap dengan F-key full-size dan number pad. Keyboard ramping ini tidak hanya memiliki desain elegan, namun juga dirancang untuk tahan tumpahan cairan, dilengkapi penyangga kokoh, serta tombol yang tahan lama. Tumpahan cairan akan mengalir keluar dari keyboard sehingga Anda tidak perlu khawatir kehilangan investasi Anda jika terjadi tumpahan cairan yang tidak disengaja. Nikmati gerakan kursor yang mulus dan responsif dengan tracking optical high-definition (1000 dpi). Keyboard ini memiliki profil tipis yang menambahkan kesan elegan di meja Anda, sekaligus menjaga tangan Anda berada di posisi netral dan lebih nyaman. Tombol keyboard dapat bertahan hingga 10 juta ketukan sehingga Anda dapat mengetik jauh lebih lama saat keyboard lain menyerah dan tidak dapat menandinginya. Pengaturan dan instalasi sangatlah sederhana. Anda cukup menghubungkan keyboard dan mouse ke port USB yang tersedia pada komputer desktop, laptop, atau netbook, dan dapat langsung menggunakannya. Karakter tebal berwarna putih terang memudahkan tombol untuk dapat dikenali dan dibaca, sangat sesuai bagi mereka yang memiliki penglihatan kurang. Bahkan tombol-tombolnya pun tidak mudah memudar. Anda dapat menggunakan penyangga lipat yang kokoh untuk menambah kemiringan keyboard hingga 8derajat agar dapat memenuhi kebutuhkan ergonomis personal Anda. Menjaga agar posisi tangan tetap ideal dan natural sehingga dapat mengetik dengan lebih nyaman. - Persyaratan Sistem: PC berbasis Windows, Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10 (Menggunakan dua port USB), Linux: Linux kernel 2.6+ (Menggunakan dua port USB). - Isi Kemasan: Keyboard, Mouse, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.
    atribut:
    • Compatible for: Windows Vista®, Windows® XP, Windows 7, Windows 8, Windows 10, Linux kernel 2.6+
    • Part Number: ​920-002586
  6. Vention HDMI Male to Male Cotton Braided Cable
    Mulai

    Rp149.900

    Vention HDMI Male to Male Cotton Braided Cable
    atribut:
    • Color: Black
    • Electroplating Process: Gold-Plated
    • Interface: HDMI Male
    • Jacket: PVC + Cotton Braided
    • Shell: PVC
    • Transmission Direction: HDMI To HDMI
  7. Logitech Slim Wireless Combo
    Mulai

    Rp859.900

    Logitech Slim Wireless Combo
    Deskripsi:
    OWN YOUR SPACEMake any space minimalist, modern, and whisper-quiet with the MK470 Slim Wireless Combo – an ultra-thin and design-forward keyboard and mouse combo perfect for getting things done efficiently – even in the tightest desk spaces
    atribut:
    • Mouse Dimensions (mm): 107x59x26.5
    • Keyboard Dimensions (mm): 143.9x373.5x21.3
    • Mouse Sensor Technology: High precision Tracking
    • Sensor Solution (dpi): 1000
    • Number of Button: 3
    • Battery Life Mouse (months): 18
    • Batter Type Mouse: AA (1x)
    • Battery Life Keyboard (months): 36
    • Battery Type Keyboard: AAA (2x)
    • Keyboard Wireless Operating Distance (m4): 10
    • Keyboard Wireless Technology: Logitech Nano Receiver
    • Package Contents: Keyboard, 2 AAA batteries (pre-installed), Mouse, 1 AA battery (pre-installed), USB receiver, User documentation
  8. Vention Kabel HDMI Flat 2.0 Male to Male 4K UHD Braided
    Mulai

    Rp98.900

    Vention Kabel HDMI Flat 2.0 Male to Male 4K UHD Braided
    atribut:
    • AWG: 30AWG
    • Connector Interface: HDMI Standard Male to Male
    • Connector Material: Gold-plated
    • Conductor: Pure Copper + Silver-Plated Copper
    • Shielding: Aluminium Foil+Metal Braided
    • Jacket: PVC+Nylon Braided
    • Shell: Zink Alloy
  9. Samsung Essential Monitor
    Mulai

    Rp2.499.900

    Samsung Essential Monitor
    atribut:
    • Aspect Ratio: 16:9
    • Color Gamut: 72% (NTSC 1976)
    • Dimension With Stand (mm): 540.7 x 428.5 x 175.1
    • Dimension Without Stand (mm): 540.7 x 320.4 x 36.2
    • Panel Size (inch): 24
    • Panel Type: IPS
    • Power Input (V): 100-240
    • Refresh Rate (Hz): 120
    • Resolution: 1920x1080 (FHD)
    • Response Time (ms): 5 (GTG)
    • Viewing Angle H/V (°): 178/178
  10. Logitech Wireless Desktop
    Mulai

    Rp609.900

    Logitech Wireless Desktop
    Deskripsi:
    SYSTEM REQUIREMENTSWindows ® Vista, Windows 7, Windows 8, Windows 10Chrome OS™USB portTECHNICAL SPECIFICATION- Battery life: 48 months 1- Battery: 2-AAA- On/Off Button: Yes- Keyboard layout with the latest 12 F-key keys for media control:- Unifying-ready keyboard: No- Unifying-ready receiver: No- Wireless operating distance: Maximum 10m 2- Wireless system: Latest 2.4 GHz wireless connectivity- Sensor technology: Logitech Advanced Optical Tracking- Resolution: 1000 dpi- Battery life: 18 months- Battery: 1-AA- On/Off Button: Yes- Number of buttons: 3- Scroll Wheel: Yes- Tilt function: No- Unifying-ready mouse: No- Unifying-ready receiver: No- Wireless operating distance: Maximum 10m- Wireless system: Latest 2.4 GHz wireless connectivity- Connection interface: USB receiverPACKAGE CONTENTS- Keyboard, Mouse- USB Receiver- 2 AAA alkaline batteries in the keyboard (pre-installed)- 1 AA alkaline battery in the mouse (pre-installed)- User documentation- WARRANTY INFORMATION- 1 Year Limited Hardware WarrantyPART NUMBER- PN: 920-006491
  11. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  12. Samsung Smart Monitor
    Mulai

    Rp5.999.900

    Samsung Smart Monitor
    atribut:
    • Aspect Ratio: 0.6729166666666666
    • Color Gamut (%): 72 (NTSC 1976)
    • Color Support: Max 1B
    • HDR: HDR10
    • Panel Type: VA
    • Refresh Rate (Hz): Max 60
    • Resolution: 4K (3,840 x 2,160)
    • Response Time (ms): 4 (GTG)
    • Screen Size (inch): 32
  13. Samsung Monitor Curved Full HD (Layar Display)
    Mulai

    Rp1.999.900

    Samsung Monitor Curved Full HD (Layar Display)
    atribut:
    • Panel Size (inch): 24
    • Aspect Ratio: 16:9
    • Brightness (cd/m²): 250 (Typical)
    • Build in Speaker: No
    • Color Gamut: 72% (NTSC 1976)
    • Dimension With Stand (mm): 547.8 x 416.3 x 214.0
    • Dimension Without Stand (mm): 547.8 x 325.6 x 108.2
    • Ergonomic Stand: No
    • Panel Type: VA
    • Ports: 1xD-Sub, 1xHDMI 1.4
    • Power Input (V): AC 100~240
    • Refresh Rate (Hz): 75
    • Resolution: 1920x1080
    • Response Time (ms): 4 (GTG)
    • Screen Curvature: 1800R
    • Vesa Mounting (mm): 75x75
  14. TSC Printer Industrial Label Printer
    Mulai

    Rp22.999.900

    TSC Printer Industrial Label Printer
    atribut:
    • Resolution (dpi): 300 (12dots/mm)
    • LCD: 4.3inch color display, 480 x 272 pixel; Resistive touch screen
    • Max. Print Size (WxL) (mm): 104x11430
    • Maximum Print Speed (mm/s): 305 (12\")
    • Memory: 512MB Flash Memory, 256MB SDRAM
    • Physical Dimension (mm): 276x326x502
    • Power: Internal switching power supply. (Input) AC 100-240V, 4-2A, 50-60Hz, (Output) DC 5V, 5A; DC 24V, 7A; DC 36V, 1.4A; Total 243W
    • Printing Method: Thermal Transfer and Direct Thermal
    • Processor: 32-bit RISC CPU
    • Ribbon Width (mm): 25.4 - 114.3
  15. Samsung Monitor LED IPS (Layar Display)
    Mulai

    Rp2.599.900

    Samsung Monitor LED IPS (Layar Display)
    atribut:
    • Panel Size (inch): 24
    • Panel Type: IPS
    • Panel Resolution: 1920x1080
    • Aspect Ratio: 16:9
  16. Ergotron HX Desk Monitor Arm with HD Pivot (Braket/Penyangga)
    Mulai

    Rp8.699.900

    Ergotron HX Desk Monitor Arm with HD Pivot (Braket/Penyangga)
    Deskripsi:
    Samsung Odyssey G9 Compatibility The Samsung Odyssey G9 may require a proprietary VESA adapter bracket, which should be included in the G9's box, to attach to the HX arm's VESA Standard interface. Some variations of the Samsung Odyssey G9 are compatible with the standard HX Arm. It is recommended to check the display's weight and depth to determine the appropriate mount.Weight Capacity Suitable for monitors weighing between 28–42lbs (12.7–19.1kg) with a depth of 6inch–12inch (15–30cm) without the stand. For monitors with a depth of less than 8inch (20cm), the standard HX desk arm may also be considered.Design and Features The arm folds back over the base into a compact, retracted position, which is ideal for tucking under storage shelves or cabinets. It also has a portrait/landscape rotation with lockout. Streamlined cable management routes cables under the arm and within the extension.Mounting The desk clamp attaches to a surface edge from 0.4inch to 2.6inch (1.0 to 6.6cm) thick. The grommet mount attaches through surface holes.Movement Range The monitor can be turned 360° at the connection point of the arm and extension. Turning is restricted to 180° at the connection point of the extension and base. The tilt range is 15° backward and 5° forward.Mounting Standards VESA MIS-D, 75/100 (hole pattern = 100x100mm & 75x75mm).
    atribut:
    • Capacity (kg): 12.7–19.1
    • Depth Capacity (cm): 15–30
    • Depth Capacity (inch): 6–12
    • Lift (inch): 11.5
    • Mounting Standard: VESA MIS-D, 75/100
    • Pan (°): 180
    • Rotation (°): 360
    • Screen (inch): ≤49
    • Tilt (°): 20
    • Tilt Range Forward/Backward (°): 15/5
    • VESA: MIS-D
  17. Samsung TV Smart Signage 4K UHD
    Mulai

    Rp25.999.900

    Samsung TV Smart Signage 4K UHD
    Deskripsi:
    - Operating Hour 24/7- Brightness 500 Nits- Non Glare Panel- Orientasi landscape/potrait- Wifi/LAN- Scheduling On/Off- Scheduling Content- Warranty 3 Years Part- Service dan Onsite + Magic Info
    atribut:
    • Brightness (cd/m²): 500
    • Display Resolution: 4K UHD
    • Display Resolution (pixels): 3840×2160
    • Display Size (inch): 54.6
    • Operating Time (hour): 24/7
    • Screen Size (inch): 55
    • Signal Input: 1 x DisplayPort (digital), 3 x HDMI (digital)
Daftar Harga logitech mk220 Terbaru October 2026
Logitech Wireless DesktopRp539.900
Dell Wireless Keyboard & MouseRp439.900
Logitech Wireless Desktop NanoRp379.900
Logitech Wireless Combo (Keyboard)Rp489.900
Logitech Desktop Combo (Keyboard)Rp269.900
Vention HDMI Male to Male Cotton Braided CableRp149.900
Logitech Slim Wireless ComboRp859.900
Vention Kabel HDMI Flat 2.0 Male to Male 4K UHD BraidedRp98.900
Samsung Essential MonitorRp2.499.900
Logitech Wireless DesktopRp609.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait