Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SYSTEM REQUIREMENTS
Windows ® Vista, Windows 7, Windows 8, Windows 10
Chrome OS™
USB port
TECHNICAL SPECIFICATION
- Battery life: 48 months 1
- Battery: 2-AAA
- On/Off Button: Yes
- Keyboard layout with the latest 12 F-key keys for media control:
- Unifying-ready keyboard: No
- Unifying-ready receiver: No
- Wireless operating distance: Maximum 10m 2
- Wireless system: Latest 2.4 GHz wireless connectivity
- Sensor technology: Logitech Advanced Optical Tracking
- Resolution: 1000 dpi
- Battery life: 18 months
- Battery: 1-AA
- On/Off Button: Yes
- Number of buttons: 3
- Scroll Wheel: Yes
- Tilt function: No
- Unifying-ready mouse: No
- Unifying-ready receiver: No
- Wireless operating distance: Maximum 10m
- Wireless system: Latest 2.4 GHz wireless connectivity
- Connection interface: USB receiver
PACKAGE CONTENTS
- Keyboard, Mouse
- USB Receiver
- 2 AAA alkaline batteries in the keyboard (pre-installed)
- 1 AA alkaline battery in the mouse (pre-installed)
- User documentation
- WARRANTY INFORMATION
- 1 Year Limited Hardware Warranty
PART NUMBER
- PN: 920-006491
Windows ® Vista, Windows 7, Windows 8, Windows 10
Chrome OS™
USB port
TECHNICAL SPECIFICATION
- Battery life: 48 months 1
- Battery: 2-AAA
- On/Off Button: Yes
- Keyboard layout with the latest 12 F-key keys for media control:
- Unifying-ready keyboard: No
- Unifying-ready receiver: No
- Wireless operating distance: Maximum 10m 2
- Wireless system: Latest 2.4 GHz wireless connectivity
- Sensor technology: Logitech Advanced Optical Tracking
- Resolution: 1000 dpi
- Battery life: 18 months
- Battery: 1-AA
- On/Off Button: Yes
- Number of buttons: 3
- Scroll Wheel: Yes
- Tilt function: No
- Unifying-ready mouse: No
- Unifying-ready receiver: No
- Wireless operating distance: Maximum 10m
- Wireless system: Latest 2.4 GHz wireless connectivity
- Connection interface: USB receiver
PACKAGE CONTENTS
- Keyboard, Mouse
- USB Receiver
- 2 AAA alkaline batteries in the keyboard (pre-installed)
- 1 AA alkaline battery in the mouse (pre-installed)
- User documentation
- WARRANTY INFORMATION
- 1 Year Limited Hardware Warranty
PART NUMBER
- PN: 920-006491
Feature
INCREASE YOUR PRODUCTIVITYComfort typing on a full-size keyboard layout with the latest 12 F-key keys for media control. Changing songs, pausing videos, or muting audio can be done easily and instantly.
LONGER BATTERY LIFE
Enjoy extended battery life, up to 4 years for the keyboard and up to 18 months for the mouse.
- On/off button on mouse and keyboard
- Battery indicator light on mouse
- Storage for nano receiver inside the mouse
- Automatic sleep mode when not in use
BETTER COMFORT LEVEL
The wide palm rest, contoured mouse for the right hand and adjustable keyboard height provide extra comfort for your every activity.
- Wide scroll wheel size enhances pleasant scrolling experience
- Plug-and-forget nano receiver
- Spill-resistant design so you don't have to worry about accidental spills
- Textured mouse and palm rest
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)