Beli limit switch omron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Small Switch D4MC Series (Saklar Batas)Deskripsi:Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
- OMRON Limit/Interlock SwitchDeskripsi:Offering accurate detection and reliable precision, these mechanical limit switches help keep electrical equipment functioning properly. They activate or deactivate machine power when travel limits have been exceeded.atribut:
- UNSPSC: 39121509
- Body Material: Aluminium
- OMRON 2-Circuit Limit Switch WLGDeskripsi:A crossbar contact with high contact reliability is standard. Applicable to both general load and minute load. 90° overtravel, one-side operation setting and 4-direction mounting function are standard. IP67 protection structure. Acquired EN / IEC, UL, cUL, CCC standards. Wiring storage space is expanded by downsizing the built-in switch. A steel screw that is attracted to a screwdriver with a magnet is used for the terminal screw of the built-in switch. Instead of insulating paper, insulation is secured with resin and elastomer. Uses an operation display lamp with a wide viewing angle.atribut:
- Protection Structure: IP67
- OMRON 2-Circuit Limit Switch (Saklar Batas)Deskripsi:A type with an operation indicator that makes it easy to check the operation can be selected according to the wiring specifications. Environmentally resistant type, long life type
- OMRON Limit Switch Coil SpringDeskripsi:Limit Switch Coil Springatribut:
- Item Code: HL5 5427F
- Actuator Type: Coil spring type
- Allowable Operating Speed (mm-m/s): 5 to 0.5
- Allowable Operation Frequency (times/minute): (mechanical)120 (electrical)30
- Ambient Humidity (%RH): 35 to 95
- Contact Resistance for Initial Value (miliΩ): 25 or less
- Earth Terminal: none
- Force Required for Operation (OF) (N): max 1.47
- Impact Resistance Durability (m/s²): 1000
- Inrush Current (A): (Normally closed) Max. 24, (Normally open) Max. 12
- Insulation Resistance (MΩ): 100 or more (at DC500V megger)
- Mechanical Durability: 10 million times or more (subject to certain conditions)
- Operating Ambient Temperature (°C): -10 to 65 (but no freezing)
- Protection Class: IP65
- Purpose: Ideal for printing machines, molding machines, light machinery, etc.
- Rated Frequency (Hz): 50/60
- Shock Resistance Malfunction (m/s): 300
- Vibration Resistance (Malfunction): 10~55Hz double vibration line 1.5mm
- Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
- OMRON Small Limit Switch HL-5000 (Saklar Batas)Deskripsi:A small, low-priced and practical limit switch. The head, box, and cover use a concave-convex meshing system to maintain robustness. The unique head structure allows a large OT and smooth operation. Easy to do wiring work with the box conduit opening open. Acquired ccc standard. Ideal for printing machines, molding machines, and light machines.
- OMRON Safety, Limit SwitchDeskripsi:Robust safety limit switch with metal housing Slow-action and snap-action contact with certified direct opening operation certification.atribut:
- Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
- Protection Class: IP67(EN60947-5-1)
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- Electric Shock Protection Class: Class I (with ground terminal)
- Type: General-purpose limit switch
- Allowable Operating Speed (mm-m/s): 1 to 0.5
- Contact Resistance (miliΩ): 25 or less
- Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
- Impact Resistance Durability (m/s²): 1000
- Inrush Current (A): Up to 30
- Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
- Mechanical Durability (times): 30 million or more
- Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
- Operating Humidity Range: 95% RH or less
- Operating Temperature Range (°C): -40 to +80 (no icing)
- Rated Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): Between terminals of the same pole: 2.5 Between each terminal and ground: 4
- Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
- Shock Resistance Malfunction (m/s²): 300 or more
- Type Of Actuator: Variable roller lever type
- OMRON Large Basic Switch Z-15GW-B OMIatribut:
- Product Code: Z15G1303C
- Family Type: Z
- OMRON Compact Safety Limit Switch D4F (Saklar Batas Pengaman)Deskripsi:World's smallest class safety limit switch Limit switch (4 contacts) with the world's smallest direct opening mechanism. High sensitivity safety limit switch. The built-in switches are available in 2-contact / 4-contact types. Protection structure IP67. Acquired UL, EN (TUV), and CCC standards.atribut:
- Rated Frequency (Hz): 50/60
- Allowable Operation Frequency (times/minute): Mechanical: 120, Electrical: 30
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Allowable Operating Speed (mm-m/s): 1-0.5
- Conditional Short Circuit Current (A): 100 (EN60947-5-1)
- Contact Spacing (mm): Minimum 2x2
- Insulation Resistance (MΩ): 100 or more (at 500 VDC) between homopolar and heteropolar terminals, between charged metal parts and ground, between each terminal and non-charged metal parts
- Minimum Applicable Load (V-mA): 24 DC-4 resistance load, 4 circuits (N level reference value)
- Open thermal Current (A) : 2.5 (EN60947-5-1)
- Operating Ambient Temperature (°C): -30 to 70 (but no freezing)
- Shock Resistance Destruction (m/s²): 1000 or more
- Shock Resistance Malfunction (m/s²): 300 or more
- OMRON Miniature Basic Switch (Saklar Mikro)Deskripsi:Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
- OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro)Deskripsi:Subminiature Basic Switch Hinge lever, 125 VAC 5 Aatribut:
- Item Code: SS5M0004M
- Actuator Type: Hinge Lever
- Contact Configuration: SPDT-NO/NC
- Contact Material: Silver
- IP Rating : IP40
- Maximum Operating Temperature (°C): 85
- Mechanical Life (operations): 30000000
- Minimum Operating Temperature (°C): -25
- Operating Force (N) : 0.49
- Operating Temperature Range (°C): -25 to +85
- Release Force (N) : 0.06
- Terminal Type: Solder
- contact Current Rating (A): 5 (@125V AC)
- OMRON Plunger Limit SwitchDeskripsi:These roller-plunger limit switches have actuators mounted on the top of their body that actuate from horizontal movement.
- LARKIN Micro SwitchDeskripsi:Micro Switch Sensor LARKIN Micro Switch Type LA167-Z7/704 Saklar Micro Switch memiliki fungsi yang sama dengan saklar listrik atau push button, yaitu sebagai saklar ON – OFF dengan cara menghubungkan atau memutuskan aliran listrik.
- OMRON Rod Actuated Limit SwitchDeskripsi:These wobble-stick limit switches have coil-spring actuators that bend when force is applied and return to their original position once they are no longer under force.
- OMRON Compact Limit Switch D4C (Saklar Batas)atribut:
- Internal capacity: 1 piece
- Sanwa Otomatis Pompa Air Dorong (Flow Switch)atribut:
- Diameter (Inlet) (inch): 1
- Voltage (V): AC 220
- Flow Rate (L/minute): 5-7
- Material: Copper (Body), Reinforced Nylon (Chamber), Stainless Steel (Inside Spring)
- Maximum Power (W): 400
- Operating Temperature (°C): 0-80
- REXCO Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:Melindungi metal dari karat dam korosi. Melepaskan mur dan baut yang berkarat dengan kemampuan penetresi yang cepat. Menghilangkan bunyi derit akibat gesekan. Membersihkan kotoran, oli, aspal, dan debu.
Daftar Harga limit switch omron Terbaru October 2026
| OMRON Limit Switch WL Series (Saklar Batas) | Rp309.900 |
| OMRON Small Switch D4MC Series (Saklar Batas) | Rp219.900 |
| OMRON Limit/Interlock Switch | Rp1.899.900 |
| OMRON 2-Circuit Limit Switch WLG | Rp1.199.900 |
| OMRON 2-Circuit Limit Switch (Saklar Batas) | Rp1.199.900 |
| OMRON Limit Switch Coil Spring | Rp529.900 |
| OMRON Small Limit Switch HL-5000 (Saklar Batas) | Rp189.900 |
| OMRON Safety, Limit Switch | Rp789.900 |
| OMRON Large Basic Switch Z-15GW-B OMI | Rp91.900 |
| OMRON Compact Safety Limit Switch D4F (Saklar Batas Pengaman) | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/7iP102367270-2.jpg)
/hrP102414639-2.jpg)


/j8P106888692-1.jpg)
%20Limit%20Switches/OMRON%20Limit%20Switch%20Coil%20Spring/P102127025-1.jpg)
/54P105953184-1.jpg)


/itP106892677-1.jpg)
/P102127254-1.jpg)
%20Limit%20Switches/OMRON%20Subminiature%20Basic%20Switch%20Hinge%20Lever%20(Saklar%20Mikro)/67P102127223-2.jpg)



/2qP105944098-1.jpg)
/dgP106906484-1.jpg)
/fdP105931553-1.jpg)
/8eP110449302-1.jpg)
/acP101002372-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)