Beli lift di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin)Deskripsi:The TEKIRO offer the convenience of wide or narrow installation wrapped up into one configurable package. The durable, safe reliable car lift features an expandable top beam and Tru-Metric arms to suit virtually every vehicle lifting requirement. It's a simple yet highly sophisticated lift designed to minimize service and maintenance cost while delivering low operating expenses and high productivity.atribut:
- Lifting Capacity (t): 4
- DYNA-LIFT Hydraulic Lift Kitatribut:
- UNSPSC: 24101604
- Cylinder Material: Aluminium
- Includes: System Complete Less Hardware
- Type: Workbench Accessory
- TEKIRO Mobile Mini Scissors Lift (Pengangkat Mobil)Deskripsi:When you need to save space but desire a full standing room under a raised vehicle, TEKIRO scissor lift is an ideal choice. TEKIRO scissor Lift designs are open-centre, so mechanics can perform all undercarriage services, unobstructed by cross members. A suite of optional accessories provides full wheel service capability on low-stance cars.atribut:
- Lifting Capacity (t): 3
- Table Size (mm): 1420x460
- Motor Power (kW): 2.2
- Dimension 1 (mm): 1943
- Dimension 2 (mm): 1000
- Dimension 3 (mm): 1420
- Dimension 4 (mm): 1954
- Dimension 5 (mm): 460
- Dimension 6 (mm): 860
- Maximum Height (mm): 1000
- Minimum Height (mm): 110
- AKS Tire Changer with Side Swing Arm and Double Helper Arm (Mesin Pengganti Ban)atribut:
- Motor Power (kW): 0.75
- Power Supply (V/Hz): 220/50
- Outside Clamping (inch): 12 to 23
- Inside Clamping (inch): 14 to 26
- Air Supply (bar): 8
- Bead Breaker Force (kg): 2500
- Maximum Wheel Diameter (mm): 1143 (45inch)
- Maximum Wheel Width (mm): 406 (16inch)
- Noise Level (dB): < 75
- Overall dimensions (cm): 113x90x103
- HOFMANN Two Post Liftatribut:
- Hydraulic Oil Capacity (L): 10
- Maximum Lifting Height (mm): 1821
- Maximum Operating Pressure (MPa): 21
- MAXPRO Motorcycle Bike Liftatribut:
- Maximum Height (mm): 780
- WESTWARD Transmission LiftDeskripsi:The Westward® 2200-lb. air/manual telescoping transmission jack is designed to be used as an aid in the removal and installation of automotive and light truck transmissions, transfer cases, and transaxles. This telescopic-style transmission jack is for use under an overhead lift or in a garage pit. Fully-adjustable tilting heads.atribut:
- Item: Transmission Lift
- Crodium Four Post Liftatribut:
- Min. Height (mm): 200
- Oil Pressure Rating (MPa): 24
- Voltage (V): 220
- HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)atribut:
- Type: Manual Hand Stacker
- TRUSCO Hand Pallet Truck (Troli Palet Manual)Deskripsi:Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.atribut:
- Overall Height (mm): 1140
- Fork Minimum Height (mm): 85
- Internal capacity: One
- Full width (mm): 540
- Type: Hand Pallet
- ZOELLER Pump Submersible Sump Elevator (Pompa Celup)Deskripsi:These elevator sump pumps drain water from elevator sump pits and transformer vaults. They have an oil detector that identifies when oil is present. The pump only operates when water is present and stops when oil is sensed. This prevents the pumping of oil into groundwater or sewage systems.atribut:
- UNSPSC: 40151513
- Agency Compliance: CSA/UL
- Alarm Duration: Continuous
- Alarm Included: Yes
- Alarm Output: Audible; Dry Contact Remote Terminal; Visual
- Amps (A): 8.5
- Body Material: Cast Iron
- Cord Length (ft): 20
- Discharge (inch): 1-1/2 FNPT
- Duty cycle: Continuous
- Flow Rate @ 10ft. of Head (gpm): 61
- Flow Rate @ 20ft. of Head (gpm): 44
- Flow Rate @ 30ft. of Head (gpm): 23
- Frequency (Hz): 60
- Horsepower (HP): 4/10
- Impeller Material: Polypropylene
- Max. Diameter Solids (inch): 3/4
- Maximum Head (ft): 38
- Maximum Liquid Temperature (°F): 130
- Min. Sump Pit Dia. (inch): 18
- Minimum Water Depth (inch): 14
- Off Point (inch): 18-1/8
- On Point (inch): 12-1/8
- Overall Height (inch): 12-1/8
- Rated Voltage (V): 115 AC
- Rotation Speed (rpm): 3450
- Shaft Seal Material - Pumps: Carbon; Ceramic
- Switch Actuation: Sensor
- Switch Electrical Connection: Piggyback
- Width at Widest Point (inch): 10-3/32
- KENTA Complete Skate KitsDeskripsi:Inclde four roller skates,two steering handles, one box.
- Noblelift Scissor Lift (Lift Tangga)atribut:
- Safe Working Load (kg): 320
- S.W.L On Extension (kg): 113
- Max. Worker Number (Indoor): 2
- Maximum Working Height (m): 14
- Maximum Platform Floor Height (m): 12
- Overall Length (m): 2.48
- Batteries (V/ah): 4X6/280
- Driving Motor (V/kW): E : 24/1.5 H : 24/4.5
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Integrated Charger (V/Ah): 24/30
- Lifting Motor (V/kW): 24/4.5
- Minimum Turning Radius(Inside/Outside) (m): 2.5
- Overall Height Rails Down (m): 2.04
- Overall Height Rails Up (m): 2.58
- Overall Width (m): 1.15
- Platform Extension Size (m): 0.9
- Platform Size(Length/width) (m): 2.27x1.42
- Type: Scissor Lift
- Up/Down Speed (s): 80/60
- Wheel Base (m): 1.87
- monotaro Lift Table (Troli Scissor Lift Meja)Deskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- ROHA Skate Roller Handle (Handle Troli)atribut:
- Size (mm): 1050
Daftar Harga lift Terbaru October 2026
| TEKIRO 2-Post Car Lift (Alat Pengangkat Mesin) | Rp54.999.900 |
| DYNA-LIFT Hydraulic Lift Kit | Rp21.999.900 |
| TEKIRO Mobile Mini Scissors Lift (Pengangkat Mobil) | Rp59.999.900 |
| AKS Tire Changer with Side Swing Arm and Double Helper Arm (Mesin Pengganti Ban) | Rp30.999.900 |
| HOFMANN Two Post Lift | Rp55.999.900 |
| MAXPRO Motorcycle Bike Lift | Rp8.299.900 |
| WESTWARD Transmission Lift | Rp14.999.900 |
| Crodium Four Post Lift | Rp129.999.900 |
| Fast Lift Hand Stacker (Forklift Stacker Manual) | Rp15.999.900 |
| HAND LIFT Hand Stacker Manual (Forklift Stacker Manual) | Rp5.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9zP106846359-2.jpg)

/lmP106850778-2.jpg)
/3bP105603119-1.jpg)




/66P103473222-1.jpg)
/14P111269040-1.jpg)
/jcP103951696-4.jpg)
/5sP102182208-2.jpg)
/fxP106585573-2.jpg)
/kcP109585732-1.jpg)

/8mP108928310-1.jpg)
/pjP103179919-6.jpg)
/P101003807-1.jpg)
/iiP111348666-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)