Beli elevator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ZOELLER Pump Submersible Sump Elevator (Pompa Celup)Deskripsi:These elevator sump pumps drain water from elevator sump pits and transformer vaults. They have an oil detector that identifies when oil is present. The pump only operates when water is present and stops when oil is sensed. This prevents the pumping of oil into groundwater or sewage systems.atribut:
- UNSPSC: 40151513
- Agency Compliance: CSA/UL
- Alarm Duration: Continuous
- Alarm Included: Yes
- Alarm Output: Audible; Dry Contact Remote Terminal; Visual
- Amps (A): 8.5
- Body Material: Cast Iron
- Cord Length (ft): 20
- Discharge (inch): 1-1/2 FNPT
- Duty cycle: Continuous
- Flow Rate @ 10ft. of Head (gpm): 61
- Flow Rate @ 20ft. of Head (gpm): 44
- Flow Rate @ 30ft. of Head (gpm): 23
- Frequency (Hz): 60
- Horsepower (HP): 4/10
- Impeller Material: Polypropylene
- Max. Diameter Solids (inch): 3/4
- Maximum Head (ft): 38
- Maximum Liquid Temperature (°F): 130
- Min. Sump Pit Dia. (inch): 18
- Minimum Water Depth (inch): 14
- Off Point (inch): 18-1/8
- On Point (inch): 12-1/8
- Overall Height (inch): 12-1/8
- Rated Voltage (V): 115 AC
- Rotation Speed (rpm): 3450
- Shaft Seal Material - Pumps: Carbon; Ceramic
- Switch Actuation: Sensor
- Switch Electrical Connection: Piggyback
- Width at Widest Point (inch): 10-3/32
- Noblelift Scissor Lift (Lift Tangga)atribut:
- Safe Working Load (kg): 320
- S.W.L On Extension (kg): 113
- Max. Worker Number (Indoor): 2
- Maximum Working Height (m): 14
- Maximum Platform Floor Height (m): 12
- Overall Length (m): 2.48
- Batteries (V/ah): 4X6/280
- Driving Motor (V/kW): E : 24/1.5 H : 24/4.5
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Integrated Charger (V/Ah): 24/30
- Lifting Motor (V/kW): 24/4.5
- Minimum Turning Radius(Inside/Outside) (m): 2.5
- Overall Height Rails Down (m): 2.04
- Overall Height Rails Up (m): 2.58
- Overall Width (m): 1.15
- Platform Extension Size (m): 0.9
- Platform Size(Length/width) (m): 2.27x1.42
- Type: Scissor Lift
- Up/Down Speed (s): 80/60
- Wheel Base (m): 1.87
- GETRA Flexible Motorized Roller ConveyorDeskripsi:Roller conveyor bermotor yang bisa memanjang dengan kecepatan dan arah pengangkutan yang dapat dikendalikan, tinggi kaki penyangga dapat diatur, dan catu daya yang cukup dengan satu motor per section. Cocok untuk mengangkut barang secara intensif, khususnya barang bawah rata.atribut:
- Roller Diameter (cm): 5
- Max Load (kg/m): 50
- Voltage (V): 220/1P
- Height (cm): 60 to 80
- Speed (m/minute): 10 to 18
- Polar Flexible Duct Aluminium Insulated (Selang Udara Fleksibel)Deskripsi:POLAR Aluminium Flexible Duct is high performance insulated duct or non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings.atribut:
- Standard Lengths (m): 10
- Compress (%): Up To 90
- Standard Insulation: Fiberglass Wool 25mm and 50mm
- Material: Aluminium
- Pressure Rating (mm): 250 WG (+ve), 25 WG (-ve)
- Steel Wire (mm): 1.0-1.2
- Temperature Range (°C): -30 to 100
- HEAVYPACK Feeding Screw ElevatoDeskripsi:Mesin Pengemas Produk Bubuk/Powder || Bumbu masakan/kopi/minuman bubuk/susu PLCHS-1500PLCHS 1500 atau PLCHS1500 merupakan mesin yang banyak di gunakan oleh pengusaha,. ntah itu dari pengusaha kelas bawah, menengah ataupun tinggi,. karena mesin ini dapat menyesuaikan kebutuhan customer bukan hanya dari body nya yang ramping tidak terlalu besar namun mesin ini dapat menghasilkan lebih dari 25-40 pcs per menit nya,. jadi tidak di ragukan lagi untuk anda yang masih suka di kejar targer produksi oleh customer. mesin ini menggunakan material stainless steel 304 yang pasti nya aman untuk makanan apapun.Mesin pengemas atau mesin packaging sachet PLCHS Series merupakan mesin yang sudah banyak di gunakan untuk industry kecil, menengah ataupun besar. Mesin ini sudah di percaya sebagai mesin dapat di kejar target.Mesin ini menggunakan Stainless steel yang pastinya aman untuk produk makanan serta dapat memproduksi 25-40 pcs permenit nya, sehingga untuk anda yang sedang di kejar target dapat selesai dengan cepat dengan begitu customer anda akan puas akan kinerja anda dan tingkat professionalism dari perusahaan anda akan naik di mata para customer anda.Keunggulan Mesin Sachet HeavypackDilengkapi Dengan Teknologi Ultraviolet Yang Akan Menjaga Kesterillan Produk Dan Kemasan Anda ( Model Tertentu ).Dirancang Serta Dibuat Dengan Penuh Ketelitian Sehingga Menghasilkan Sebuah Mesin Yang Sangat Berkualitas.Dilengkapi Dengan Teknologi Pendeteksi Benda Photoelectric Yang Akan Mendeteksi Keberadaan Kemasan.Terdapat Sensor Pendeteksi Logo Yang Akan Mendeteksi Apakah Logo Sudah Tercetak Pada Kemasan.Dilengkapi Dengan Teknologi Pengaturan Otomatis Yang Akan Mengoptimalkan Proses Pengisian.Ukuran Kantong, Volume Isi, Dan Kecepatan Proses Pengisian Dapat Anda Atur Dengan Mudah.Dilengkapi Dengan Sistem Pengoperasian Berbasis Layar ( Display ) Yang Mudah.Dibuat Dari Bahan Material Stainless Steel Anti Karat Berstandar Food Grade.Variasi Model Mesin Sangat Banyak Menyesuaikan Kebutuhan Anda.Dilengkapi Dengan Pengatur Suhu Dan Penghitung Produk.Hemat Energi Dan Ramah Lingkungan.Mesin Bergaransi.Cara Menggunakan Mesin Sachet HeavypackPersiapkan produk yang akan anda kemas dan media kemasan yang akan anda gunakan.Pasangkan Media / Kemasan yang akan anda gunakan pada tempat yang telah disediakan.Masukkan produk anda ke corong atau tempat yang telah disediakan.Atur Mesin sesuai kebutuhan pengemasan, atau bisa memakai pengaturan otomatis.Setelah Mesin Pengemas Sachet Anda atur, anda dapat mulai menjalankan proses pengemasan.Selanjutnya Produk anda akan otomatis terkemas dan tersegel rapat dalam wadah kemasan.Produk anda juga akan sekaligus terpotong dari rangkaian atasnya, anda juga bisa mengatur untuk tidak otomatis terpotong.Produk anda siap untuk dipasarkan atau dipacking lagi ke dalam kardus menggunakan Mesin Packing Kardusatribut:
- Dimensions (mm): Machine 106x80x201
- Filling Size (g): 110-3000
- Sealing Power (W): 900
- Ultimate Vacuum Preasure: 1
- Sealing Bars for Each Chamber: 1
- Chamber Dimensions (mm): 840x650x130
- Material: for Vacuum Chamber Stainless Steel 201
- Sealing Length: 770
- Sealing Width: 10
- Vacuum Pump Rate: 20 (x1)
- Noblelift Scissor Lift (Lift Tangga)atribut:
- Driving Type: Hydraulic Driving
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Integrated Charger (V/Ah): 24/30
- Max. Workers Number (Indoor): 2
- Min. Turning Radius (Inside/Outside): 2.5
- Platform Extension (mm): 900
- S.W.L On Extension (kg): 113
- Type: Scissor Lift
- Noblift Scissor Lift (Lift Tangga)atribut:
- Platform Size (mm): 2270x1120
- Driving Type: Electric Driving
- Platform Extension (mm): 900
- Batteries (V/ah): 6/232 x4
- Driver Motor (V/kW): E: 24/1.5; H: 24/4.5
- Ground Clearance (Lowered) (m): 0.1
- Ground Clearance (Raised) (m): 0.019
- Lifting Motor (V/kW): 24/4.5
- Overall Dimensions (LxW) (m): 2.48x1.15
- Wheel Base (m): 1.87
- Noblift Aerial Work Platform Scissor Lift (Lift Tangga)atribut:
- Platform Extension (mm): 900
- Batteries (V/ah): 6/232 x4
- HAFELE Tempat Sampah/Tong Sampah (Trash Bin)Deskripsi:- Sistem Buka Tutup Dengan Model Tarik- Pemasangan dengan sekrup- Bahan Plastik- Warna Dark Grey
- HAFELE Hinges Soft Close Metalla SM DDeskripsi:Metalla SM, with soft closing mechanismatribut:
- Cup Fixing: Screw Fixing
- Dalton Mobile Vertical Liftsatribut:
- Integrated Charger (V/A): 12/15
- SHIGEMITSU Heavy Duty Auxiliary Drive Scissor Lift (Lift Tangga)atribut:
- Lifting Capacity (kg): 450
- Platform Size (mm): 1800x1000
- Power (kW): 1.5
- Power Voltage (V): AC220/380
- Tires Size: Ø400-8 Pneumatic Tires
- HAFELE Wardrobe Fitting Lift SoftDeskripsi:Wardrobe lift, With soft closingfor mounting on side panel, load bearing capacity 10 kg-For internal cabinet width 480-630 mm, Chestnut colouratribut:
- Color: Chesnut
- Material: Aluminium Steel
- Installation: For screw fixing to side panel
- Load Bearing Capacity (kg): 10
Daftar Harga elevator Terbaru October 2026
| ZOELLER Pump Submersible Sump Elevator (Pompa Celup) | Rp87.999.900 |
| Noblelift Scissor Lift (Lift Tangga) | Rp439.999.900 |
| GETRA Flexible Motorized Roller Conveyor | Rp58.999.900 |
| Polar Flexible Duct Aluminium Insulated (Selang Udara Fleksibel) | Rp1.299.900 |
| HEAVYPACK Feeding Screw Elevato | Rp49.999.900 |
| Noblelift Scissor Lift (Lift Tangga) | Rp409.999.900 |
| Noblift Scissor Lift (Lift Tangga) | Rp369.999.900 |
| Noblift Aerial Work Platform Scissor Lift (Lift Tangga) | Rp199.999.900 |
| KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik) | Rp6.399.900 |
| HAFELE Tempat Sampah/Tong Sampah (Trash Bin) | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/kcP109585732-1.jpg)
/8mP108928310-1.jpg)

/2zP109123107-1.jpg)

/jdP109297697-1.jpg)
/74P107047256-1.jpg)
/6mP107047238-1.jpg)
/jcP103951696-4.jpg)
/69P105856225-1.jpg)



/6hP112237233-1.jpg)

/P101574233-1.jpg)
/enP111108527-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)