TEKIRO Mobile Mini Scissors Lift (Pengangkat Mobil)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp59.999.900
Spesifikasi
Lifting Capacity (t)3
Table Size (mm)1420x460
Motor Power (kW)2.2
Dimension 1 (mm)1943
Dimension 2 (mm)1000
Dimension 3 (mm)1420
Dimension 4 (mm)1954
Dimension 5 (mm)460
Dimension 6 (mm)860
Maximum Height (mm)1000
Minimum Height (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When you need to save space but desire a full standing room under a raised vehicle, TEKIRO scissor lift is an ideal choice. TEKIRO scissor Lift designs are open-centre, so mechanics can perform all undercarriage services, unobstructed by cross members. A suite of optional accessories provides full wheel service capability on low-stance cars.
Feature
- Ready to use directly out of the box
- Low profile extendable platfomr design, for a wide range of services
- Pneumatic looking system
- Space-saving design helps turn wasted floor Space into a valuable service area
- Lift raises in just under one minute
- Automatic safety locks secure Lift at multiple service heights. the control panel features simple push-button up and down controls and Pneumatic safety release

Ulasan Produk

Tidak ada ulasan