ZOELLER Pump Submersible Sump Elevator (Pompa Celup)

Sebelum PPN:
Rp87.999.900
Spesifikasi
UNSPSC40151513
Agency ComplianceCSA/UL
Alarm DurationContinuous
Alarm IncludedYes
Alarm OutputAudible; Dry Contact Remote Terminal; Visual
Amps (A)8.5
Body MaterialCast Iron
Cord Length (ft)20
Discharge (inch)1-1/2 FNPT
Duty cycleContinuous
Flow Rate @ 10ft. of Head (gpm)61
Flow Rate @ 20ft. of Head (gpm)44
Flow Rate @ 30ft. of Head (gpm)23
Frequency (Hz)60
Horsepower (HP)4/10
Impeller MaterialPolypropylene
Max. Diameter Solids (inch)3/4
Maximum Head (ft)38
Maximum Liquid Temperature (°F)130
Min. Sump Pit Dia. (inch)18
Minimum Water Depth (inch)14
Off Point (inch)18-1/8
On Point (inch)12-1/8
Overall Height (inch)12-1/8
Rated Voltage (V)115 AC
Rotation Speed (rpm)3450
Shaft Seal Material - PumpsCarbon; Ceramic
Switch ActuationSensor
Switch Electrical ConnectionPiggyback
Width at Widest Point (inch)10-3/32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These elevator sump pumps drain water from elevator sump pits and transformer vaults. They have an oil detector that identifies when oil is present. The pump only operates when water is present and stops when oil is sensed. This prevents the pumping of oil into groundwater or sewage systems.
Feature
Elevator Sump Pump with Oil Sensor HP 4/10 Rated Voltage 115V AC Hz 60 Amps 8.5 A Flow Rate @ 10 ft of Head 61 gpm Flow Rate @ 20 ft of Head 44.0 gpm Flow Rate @ 30 ft of Head 23.0 gpm Max Head 38.0 ft Switch Actuation Sensor Switch Electrical Connection Piggyback Off Point 18-1/8 in On Point 12 1/8 in Body Material Cast Iron Impeller Material Polypropylene Shaft Seal Material - Pumps Carbon Ceramic Min Sump Pit Dia 18 in Minimum Water Depth 14 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait