Beli level sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLOWLINE Non-Contact Ultrasonic Liquid Level SensorDeskripsi:Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.atribut:
- Connection Type: NPT
- IFM Guided Wave Radar Liquid Level SensorDeskripsi:IFM Efector LR Series sensor heads pair with compatible probes and tubes to create a complete, guided-wave, level sensor unit. Sensor heads generate electromagnetic waves that travel down tube-encased probes to measure and monitor liquid levels in containers and tanks.atribut:
- UNSPSC: 41111931
- Accuracy (mm): ±7
- Body Material: Stainless Steel
- Connection Size (inch): 3/4
- Enclosure Rating: IP67
- For Media Type: Oils; Water
- Manufacturer Part Number: LR3000
- Maximum Media Temperature (°F): 176
- Maximum Operating Pressure (psi): 232
- Mounting Orientation: Vertical
- Nameplate Voltage (V): 18/30 DC
- Number of Digital Outputs: 1
- Number of analog outputs: 1
- Output Wire Configuration: 4-Wire
- Overall Length (inch): 2.5
- Probe Material: 316 Stainless Steel
- Probe Type: Rod
- Process Connection (inch): 3/4
- Product Type: Guided Wave Radar
- Range (inch): 63
- Standards: IEC 61131-9 CDV
- Stem Length (inch): 63
- Stem Material: 316 Stainless Steel
- MADISON Vertical Mount Closed Tank Level Switchatribut:
- UNSPSC: 39121531
- Contact Form: SPST
- Maximum Voltage (V) : 240
- Mounting: Vertical Open Tank
- Nohken Small level sensorDeskripsi:With a wide variety of options, it is ideal for incorporating into small mass-produced equipment. Compact, low-cost, and a wide range of models/Compact, low-cost, and with a wide range of standard models available, it can detect the level of a variety of liquids. We carefully select highly reliable, safe, and high-precision reed switches that meet the quality and performance standards of the manufacturer, ensuring consistent performance and a long lifespan. Certified by Nippon Kaiji Kyokai (NK) (07A008) / Can be used in fuel tanks, lubricating oil tanks, liquid tanks, etc., except for use on decks, bridges, and cargo tanks (OLH series: horizontal mounting type). Not affected by tank pressure, temperature or liquid specific gravity: Unlike level switches with other principles and structures, it is not affected by temperature, pressure, liquid specific gravity, capacitance, conductivity, etc., and operates extremely stably. Outstanding on-site adaptability: We stock a wide range of standard parts and accessories, and can quickly respond to requests for materials and specifications suited to various applications, with a wide range of special specifications to suit your needs.
- MADISON Liquid Level Gauge for Drum & TankDeskripsi:Vertical float liquid level gauges fit into the container and have a tape measure that extends from their stem to indicate the fluid level within the drum or tank. They have an attached float component that stays buoyant and moves up and down the stem as the liquid level changes. They install onto the top of vertically-oriented containers and are used where containers move often or are located in remote areas without power.atribut:
- UNSPSC: 41111938
- Extension Length (inch): 33
- Float Material: Polypropylene
- Float Rod Material: 316 Stainless Steel
- For Container Depth (inch): 30-3/4
- For Container Type: Remote and Mobile Storage Tanks
- For Liquid Type: General Purpose Acidic or Alkaline ConditionsLow Temperature Food Processing Applications
- Increment of Variation (inch): 1/32 and 1/16 Graduation
- Manufacturer Part Number: TL4570-10369
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level SensorDeskripsi:Ultrasonic measurementTime-of-FlightProsonic FMU40FMU40-ARB2A2Cost effective device for sophisticated level measurement in liquids and bulk solids for up to 5matribut:
- Accuracy (mm): ±2 or ±0.2% of set measuring range
- Ambient Temperature (°C): -40 to 80
- Ambient Temperature (°F): -40 to 176
- Blocking Distance (ft): 0.8
- Blocking Distance (m): 0.25
- Certificates/Approval: ATEX, FM, CSA, IEC, INMETRO, NEPSI
- Characteristic/Application: Compact ultrasonic transmitter
- Communication: 4...20 mA HART
- Liquid Application Limit: For higher resistance: FMU42/FDU9x Foam / high turbulence possible: FMU41/FDU91 Fast filling and discharging rate: FMU90 + FDU9x Level limit detection: FMU90 + FDU9x
- Main Wetted Parts: PVDF
- Maximum Measurement Distance (m): Liquids: 5 (16ft), Solids: 2 (6.6ft)
- Measuring Principle: Ultrasonic
- Measuring/Application Task: Continuous / Liquids, Continuous / Solids, Liquids
- Process Connection: G / NPT 1 1/2inch
- Process Pressure/Maximum Overpressure Limit (bar): 0.7 to 3 abs
- Process Pressure/Maximum Overpressure Limit (psi): 10 to 44
- Process Temperature (°C): -40 to 80
- Process Temperature Range (°F): -40 to 176
- Solid Application Limits: Take notice of range diagram
- Supply/Communication: 2-wire HART
- Nohken Small Level Sensor OL SwitchDeskripsi:Specification: Reverse operation is possibleMaterial Body:- Polyacetal, Float: Foamed NBR + Phenolic- Stopper: SUS 316- Mounting Nut: Polyacetal- Union: PolyacetalLead: Heat resistant PVC coated UL1430 AWG22 (black)Specific gravity measurement range: 0.6 or moreFeatures:- Small size, low price, abundant models. - No influence of pressure or temperature in the tank. - High trust and safety. - Field adaptability of the ball.atribut:
- Clearance (mm): Float stem/1.4
- Noken Small Level SensorDeskripsi:Ideal for embedding in small mass-produced equipment.atribut:
- Material: (Body) Polypropylene, (Float) Foamed polypropylene, (Stopper) Polyacetal, (Mounting nut) Polypropylene, (Union)-
- Specific gravity measurement range: 0.8 or above
- Draft (mm): 24
- Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)atribut:
- Insulating Material: PA
- Degree of Pollution: 3
- Overvoltage Category: III
- Insulating Material Group: I
- Number of Rows: 2
- Riko Float Switchatribut:
- Maximum switch Current: DC/AC0.5A
- Material: PP (polypropylene)
- Power Supply: AC100V 50/60Hz
- OMRON Proximity sensor liquid level sensor E2K-LDeskripsi:Bypass pipe mounting type. Amplifier built-in type, space-saving
- Noken Quick Float Type Level Sensor for Liquid FQ TypeDeskripsi:The float is designed to have a large buoyancy, so it is not affected by floating substances in the liquid or the viscosity of the measured liquid.The detection signal is not affected by chattering caused by waves or flow because the float does not output unless the upper and lower limits are reversed.The control width can be set arbitrarily. It can be easily done without using screws, bolts, etcatribut:
- Contact Capacity: (AC)50VA (DC)50W
- Material: (Float) ABS, PP, (Cable) Soft PVC coating, (Weight) PVC, (Rope) PE, (Clip / Flange) PVC, (Terminal box) ABS
- Operating Angle: (When ON at the upper limit) 35 degrees to 70 degrees, (When OFF at the lower limit) -30 degrees to -70 degrees *When the free cable length is 150 mm
- Working Current (A): 0.5
- Shock Resistance (m/s2): 100
- Contact (mV/μA): 10/10
- Applicable Voltage (V): 300
- Buoyancy (N) (mm): About 1.27
- Cable Length (m): 6
- Drip-proof Structure: IP45
- Flange: JIS 10K 100A or equivalent (4 mounting holes)
- Measurable Fluid: liquid
- Operating Temperature (°C): ‐10 to 50
- Outer Diameter x Length L (mm): 70x107 (float)
- Suitable Wire Diameter: G3 / 4 equivalent
- Type: 4-point type
- Withstand Pressure (kPa): 200
- VESTIL Liquid Level Gauge for Drum & TankDeskripsi:Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.atribut:
- UNSPSC: 39121531
- Extension Length (inch): 18-3/8
- Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
- Float Material: Glass
- Float Rod Material: Galvanized Steel
- For Container Depth (inch): 18-3/8
- For Container Type: Drums
- For Liquid Type: ChemicalsOilsSolvents
- Graduation Marks: Empty
- Manufacturer Part Number: DGLI-4
- Pipe Size (inch): 2
- for Container Capacity (gal): 55
- MERCOID Submersible Level TransmitterDeskripsi:These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.atribut:
- UNSPSC: 41111938
- Accuracy: ±0.25% of Full Scale
- Brand: MERCOID
- Connection Type: NPT
- Electrical Connections: Cable & Wire Leads
- Electrical Protection: Yes
- Housing Material: 316 Stainless Steel
- Maximum Loop Resistance (ohm): 900
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- Output (mA DC): 4 to 20
- Process Connection Size (inch): 1/2 in
- Response Time (msec): 50
- Seal Material: Fluoroelastomer
- Standards: CE
- Thermal Error: ±0.02%
- ASHCROFT Bullet Nose Submersible Level Transmitteratribut:
- Item: Submersible Level Transmitter
- Design - Submersible Transmitter: Bullet Nose
- Wetted Materials: Submersible Transmitter: 316 Stainless Steel, Polyurethane
- Accuracy - Submersible Transmitter: +/-0.25% Full Scale
- Cable Coating: Polyurethane
- Includes: Transducer with Cable
- Operating Temperature Range (°F): Submersible Transmitter: 14 to 104
- Output (mA): Submersible Transmitter: 4 to 20 DC
- Power Required: Submersible Transmitter: 10 to 30V DC
- Sensor Length (inch): Submersible Transmitter: 6.37
- Standards: IP68/NEMA6P
- Endress Hauser Liquipoint Series Level Switch Level SensorsDeskripsi:ConductivePoint level detectionLiquipoint FTW31FTW31-A1A3CA0ARod probe for multipoint detection for up to 5 switch pointsatribut:
- Ambient Temperature (°C): -40 to 70
- Ambient Temperature (°F): -40 to 158
- Certificates/Approval: ATEX, EAC Ex
- Characteristic/Application: Compact rod probe with multipoint detection, possible up to 5 switch points. Simple rod shortening.
- Communication: DC PNP Relay
- Components: Transmitter: FTW325
- Main Wetted Parts: 316L, PP, PPS
- Maximum Tensile Strength (N): 1000
- Measuring Principle: Conductive
- Measuring/Application Task: Point Level / Liquids
- Minimum Conductivity of Medium (µS/cm): 10
- Process Connection: G 1 1/2 NPT1 1/2inch
- Process Pressure/Maximum Overpressure Limit (bar): Vacuum ... 10
- Process Pressure/Maximum Overpressure Limit (psi): Vacuum ... 145
- Process Temperature (°C): -40 to 100
- Process Temperature Range (°F): -40 to 212
- Safety Approval: Leakage Detection
- Sensor Length (inch): 3.9 to 157
- Sensor Length (m): 0.1 to 4
- Supply/Communication (V): DC PNP 10,8 to . 45 Relay 20 to . 230 AC Relay 20 to . 55 DC
- Parker Hydraulic Level Switchatribut:
- Part Number: JF302T
- Product Type: Float (STS Floater)
- Rated Contact Point Capacity: AC250V 10A
- Usable Control Range (m): 0.18-10
- Frequency (Hz): 50/60
- Usable Temperature Range (°C): 0-120
- Fluid Use: Liquids
- Flowline USA Sensor Ultrasonik dengan SwitchDeskripsi:Sensor Ultrasonik merupakan sensor yang bekerja berdasarkan prinsip pantulan dari gelombang suara dan digunakan untuk mendeteksi keberadaan suatu obyek tertentu yang ada di depannya, frekuensi kerjanya pada daerah diatas gelombang suara dari 40 KHz hingga 400 KHz.atribut:
- Process Connection: NPT derat
- Output (mA): 4-20 + HART (4 Relay)
- Local Display: No
Daftar Harga level sensor Terbaru March 2026
| FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor | Rp10.999.900 |
| IFM Guided Wave Radar Liquid Level Sensor | Rp20.999.900 |
| MADISON Vertical Mount Closed Tank Level Switch | Rp399.900 |
| Nohken Small level sensor | Rp369.900 |
| MADISON Liquid Level Gauge for Drum & Tank | Rp6.999.900 |
| Endress Hauser FMU40 Series Ultrasonic Level Measurement Ultrasonic Level Sensor | Rp47.999.900 |
| Nohken Small Level Sensor OL Switch | Rp389.900 |
| Noken Small Level Sensor | Rp449.900 |
| OMRON Liquid Level Sensor E2K-L | Rp4.099.900 |
| Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik) | Rp63.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




























































































































































/1oP105754060-1.jpg)