Beli leica di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Leica Disto D1
    Mulai

    Rp2.299.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  2. Leica Adaptor
    Mulai

    Rp2.499.900

  3. Leica Disto Touch D810 Package
    Mulai

    Rp33.999.900

    Leica Disto Touch D810 Package
    Deskripsi:
    The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.05 s/d 200
    • Accuracy (mm): + 1.0
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
    • Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
    • Bluetooth: v4.0
    • Box Height (mm): 153
    • Box Length (mm): 392
    • Box Width (mm): 495
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 164x61x31
    • Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 5
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 820
    • Range with Favourable Conditions (m): 0.05 – 250
    • Range with Unfavourable Conditions (ft): 0.16 – 394
    • Range with Unfavourable Conditions (m): 0.05 – 120
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.1
  4. Leica Rotating Laser
    Mulai

    Rp26.999.900

    Leica Rotating Laser
    atribut:
    • Laser Class: Class 2
  5. Leica Underground Utility Locator
    Mulai

    Rp43.999.900

    Leica Underground Utility Locator
    Deskripsi:
    Underground utility locators detect energized and unenergized power lines, cables, and metallic pipes. These instruments help contractors accurately find and mark buried utilities and lines to prevent hazards, eliminate downtime and delays, and reduce excavation costs. They work by active or passive tracing: an active system includes a transmitter that connects to or is positioned near above-ground equipment with lines running underground. The transmitter sends a signal through the system and pairs with a receiver that produces an audible and visual warning when held above the underground utility. A passive system does not use a transmitter to induce a signal but is less accurate than an active system. Underground utility locators also find buried telephone lines and cables as well as water, gas, and sewage lines.
    atribut:
    • Alert Type: Sound
    • Battery Size: AA
    • Brand: LEICA
    • CAT Safety Rating: Not Rated
    • Circuit Connection Type: Direct; Induction
    • Compatible Transmitter: DA220 Signal Transmitter Range
    • Display Type: Digital
    • For Circuit Type: Energized Lines; Non-Energized Lines
    • For Locating: Any Metalic Wire with Electric Charge
    • IP Rating: IP54
    • Includes Batteries: Yes
    • Operating Frequency (Hz): 50; 60
    • Power Source: Battery
    • Sonde Frequencies (kHz): 33
    • Testing Modes: Auto; Power; Radio; Transmitter
  6. Euromex Trinocular Stereo Zoom Microscope
    Mulai

    Rp22.999.900

    Euromex Trinocular Stereo Zoom Microscope
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
  7. Leica Meteran Laser Level (Laser Line)
    Mulai

    Rp8.099.900

    Leica Meteran Laser Level (Laser Line)
    Deskripsi:
    Cross-line laser levers project two intersecting lines for horizontal (level) and vertical (plumb) alignment. They provide easier placement and greater accuracy than chalk lines for tasks such leveling cabinets and counters, placing wall outlets, and installing light fixtures.
    atribut:
    • UNSPSC: 27111802
    • Automatic Shutoff: Yes
    • Bluetooth: Not Bluetooth Compatible
    • Includes Battery: Batteries Included
    • Laser Class: Class 2
    • Laser Output (mW): 1
    • Laser Projection: Horizontal; Vertical
    • Leveling Type: Manual Leveling
    • Maximum Indoor Range (ft): 262
    • Maximum Outdoor Range (ft): 262
    • Maximum Working Range with Detector (ft): 260
    • Mount Type: Magnetic
    • Number of Lines: 2
    • Overall Depth (inch): 3 15/16
    • Overall Height (inch): 4 5/16
    • Overall Width (inch): 2 3/8
    • Self Leveling Range: ±4°
    • Tripod Thread Size (inch): 1/4-20
  8. Fukuda Seiko (FKD) T Slot End Mill
    Mulai

    Rp2.799.900

    Fukuda Seiko (FKD) T Slot End Mill
    Deskripsi:
    Not only aluminum processing but also other non-ferrous metals, ordinary steel, alloy steel, etc.
    atribut:
    • Material: HSS-Co
    • Blade Width Tolerance (mm): 0 to +0.1
    • Lead Angle: Right twist 30 degrees
    • Number of Blades: Five
    • Outer Diameter Tolerance (mm): 0 to +0.05
  9. Leica Laser Distance Meter
    Mulai

    Rp10.999.900

    Leica Laser Distance Meter
    Deskripsi:
    -Colour display with Digital Pointfinder 4x zoom-Rechargeable Li-ion battery-Measure by Gesture* or DIST Key* (* NEW features)-Bluetooth® Smart – FREE Apps Leica DISTO sketch & Transfer-IP54: dust & splash water protected-Indirect Height Measurement | 360° Tilt Sensor-Smart Horizontal Mode | Smart Room MeasurementSupplied with:-Leica DISTO D5 R Laser Measure-DISTO pouch, USB Cable & Hand loop-Calibration Certificate SilverOutdoor laser distance measuring made easy with the Leica DISTO D5 RWith the digital on screen Pointfinder the Leica DISTO D5 R makes measuring outside, even in bright sunshine and at very long distances, easy. Both the target and the measurement results can be seen very clearly on the large IPS display(iPhone quality). Avoid moving the device for accuracy when measuring using the new Gesture measure feature, move hand across laser beam and measurement is triggered…. How cool is that!So many features to help with all manner of measuring applications, Smart Horizontal Mode, height tracking, profile or angle measurements. This means that any measurement situation on the construction site can be solved quickly and efficiently.Measured data can then be Blue-toothed to the DISTO Plan app or individual templates, e.g. in Excel, email or any application to support an efficient and error-free digital workflow.-Outdoor Laser | Digital Pointfinder-Multi-functional, IP54 (dust & splash water protected)-Trigger measurements with a gesture – for max accuracy- Area & Volume Function | Addition / Subtraction
    atribut:
    • Accuracy (mm): ±1
  10. Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Mulai

    Rp969.900

    Sanwa Instrument Digital Multimeter Koneksi PC (Multitester)
    Deskripsi:
    Analog kit for basic theory + assembly training. - Easy to assemble. - Break-proof body cover. - Solded test leads providing better safety. - Portable analog multiteste.
  11. Leica Laser Distance Meter DISTO X3-1 Handheld (Meteran Laser)
    Mulai

    Rp6.899.900

    Leica Laser Distance Meter DISTO X3-1 Handheld (Meteran Laser)
    Deskripsi:
    Designed for tough, rugged conditions.
    atribut:
    • Content: DISTO X3-1, pouch, 2xAA batteries, hand loop, Quickstart guide, warranty card, Safety Manual, Calibration Certificate Silver.
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
    • Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
    • Bluetooth: v4.0
    • Box Height (mm): 87
    • Box Length (mm): 172
    • Box Width (mm): 98
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Product Weight with Packaging (kg): 0.445
    • Protection Class: IP65 (dust tight and jet water protected) drop tested from 2 m height
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 500
    • Range with Favourable Conditions (m): 0.05 – 150
    • Range with Unfavourable Conditions (ft): 0.16 – 260
    • Range with Unfavourable Conditions (m): 0.05 – 80
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.2
  12. Leica Tripod
    Mulai

    Rp1.899.900

    Leica Tripod
    Deskripsi:
    CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
  13. Leica Lino L4P1 Self-Levelling Multi Line Laser, Manual Fine Adjustment
    Mulai

    Rp11.999.900

    Leica Lino L4P1 Self-Levelling Multi Line Laser, Manual Fine Adjustment
    Deskripsi:
    Powerful & versatile for all interior applications.
    atribut:
    • Content: Lino L4P1, Quick start guide, rugged Case, Li-Ion battery pack incl. charger and plugs, alkaline battery tray, laser target, safety instructions, calibration certificate, warranty card.
    • Color: Red Beam
    • Box Height (mm): 34
    • Box Length (mm): 380
    • Box Width (mm): 170
    • Product Weight with Packaging (kg): 3.52
  14. Leica Lino Self-Levelling Cross-Line Laser
    Mulai

    Rp4.199.900

    Leica Lino Self-Levelling Cross-Line Laser
    Deskripsi:
    Excel on every point across the whole range.
    atribut:
    • Color: Red Beam
  15. Leica Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp12.999.900

    Leica Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Memberikan pengukuran cepat dan akurat hingga puluhan meter hanya dengan satu klik. Ideal untuk arsitek, surveyor, dan pekerjaan interior.
    atribut:
    • Dimensions (mm): 143x58x29
    • Measurement Range (m): 0.05 to 200
    • Accuracy (mm): ±1
    • Accuracy with Favourable Conditions (mm/inch): 1.0 / 1/16
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Bluetooth Smart Battery: 2 x AAA
    • Box Height (mm): 55
    • Box Length (mm): 142
    • Box Width (mm): 177
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Included Accessories: Leica DISTO D510, pouch, hand loop, 2 x AA batteries, Calibration Certificate Silver, quick start guide
    • Power Supply: AA batteries - 2pcs
    • Product Weight with Packaging (kg): 0.411
    • Protection Class: IP65
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 660
    • Range with Favourable Conditions (m): 0.05 – 200
    • Range with Unfavourable Conditions (ft): 0.16 – 260
    • Range with Unfavourable Conditions (m): 0.05 – 80
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
    • Tilt Measuring Range (°): 360
    • Tilt Measuring Tolerance (°): ± 0.2
  16. TOPCON Total Station
    Mulai

    Rp67.999.900

    TOPCON Total Station
    Deskripsi:
    - OTS-102 (with lens cap) 1pc- On-board Battery BT-G1 Teach Battery Charger BC-G1C 1pc- Plastic Carrying Case 1pc- Tool kit with case 1pc- Plastic rain cover 1pc- Silicon Cloth 1pc- USB Port 1pc
    atribut:
    • Length (mm): 150
    • Voltage (V): 230 (AC)
    • Minimum Focus (m): 1.3
    • Resolving Power (inch): 3
    • Operation Time (hour): 8
  17. Leica Tripod Leica TRI 120
    Mulai

    Rp3.699.900

    Leica Tripod Leica TRI 120
    Deskripsi:
    Twist locks for the legs are making this tripod even more stable. The 180° foldable legs are making it ultimately compact. Extendible length up to 1.16m. Ideal for any tripod adapter for all Leica DISTO models.
    atribut:
    • Box Length (mm): 440
    • Box Width (mm): 120
    • Box Height (mm): 120
    • Product Weight with Packaging (kg): 1.78
Daftar Harga leica Terbaru April 2026
Leica Disto D1Rp2.299.900
Leica AdaptorRp2.499.900
Leica Disto Touch D810 PackageRp33.999.900
Leica Rotating LaserRp26.999.900
Leica Underground Utility LocatorRp43.999.900
Leica Li-ion Rechargeable Battery - Sparepart for Leica DISTO D810 Touch and S910Rp1.599.900
Euromex Trinocular Stereo Zoom MicroscopeRp22.999.900
Leica Meteran Laser Level (Laser Line)Rp8.099.900
Fukuda Seiko (FKD) T Slot End MillRp2.799.900
Leica Laser Distance MeterRp10.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)