Beli las hdpe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Mesin Las Pipa HDPEatribut:
- Frequency (Hz): 50
- Heater Power (kW): 1.25
- Heating Plate Maximum Temperature (°C): 270
- Hydraulic Station (kW): 0.75
- Milling Power (kW): 0.75
- Pipe Size (mm): 63/75/90/110/125/140/160/180/200
- Total Power (kW): 2.75
- Voltage (V): 220
- Working Pressure (MPa): 0-6.3
- AMD Butt Fusion Welding Machine Manual SeriesDeskripsi:SHDS 160T A2 and SHDS 200T A2 is manual butt fusion welder for pipes up to 160mm 200mm and 250mm.With compact and portable design, it will enable operators to work in the complicated condition. The heating plate with digital displayhelp operator reading the temperature in precise and convenient way. It is suitable for welding plastic pipe and fittings made of HDPE,PP, PVDF.atribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Heating Plate Maximum Temperature (°C): 270
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- AMD Butt Fusion Welding Machine Hydraulics SeriesDeskripsi:SHD 160, SHD 200, SDH 250, SHD 315 and SHD 355 is hydraulic butt fusion welder. It is used to butt weld pipe and fittings such as elbow,tees, wye and flange necks without any additional equipment by simply adjusting the clamp drag bar. It is suitable for welding plastic pipeand fittings made of HDPE, PP, PVDFatribut:
- Frequency (Hz): 50
- Heating Plate Maximum Temperature (°C): 270
- Hanna Instruments pH 4.01 Calibration SolutionDeskripsi:HI7004/1G is a premium quality pH 4.01 calibration solution that has been dyed red for easy buffer identification. Hanna calibration buffers have the lot number and expiration date clearly marked on the label and are air tight with a tamper-proof seal to ensure the quality of the solution. Hanna’s line of calibration buffers have been specially formulated to have an expiration of 5 years from the date of manufacture for an unopened bottle.Accuracy of +/- 0.01 pH @ 25°CTemperature chart of the actual pH value at various temperatures printed on each bottleAir-tight Sealatribut:
- pH Value at 25°C: 4.01
- Non Brand Jerigen HDPEatribut:
- Color: Natural
- Senator Portable Bench Viceatribut:
- Size: 60mm
- RUCIKA Pipa HDPE SDR17 (PN10)Deskripsi:RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).atribut:
- Color: Black
- Length (m): 4
- Material: High Density Polyethylene (HDPE)
- Vinilon Pipa HDPE PE 100 (MRS 100)Deskripsi:Pipa untuk saluran air bersih dengan material berkualitas.
- AMD Electro Fusion Welding MachineDeskripsi:EF 315,EF 500 and EF 630 series is designed as economical model, it is suitable for welding HDPE, PP, PPR couplings.
- SEELYE HDPE Welding RodsDeskripsi:Standard HDPE welding rods create moisture-resistant welds that will not expand when exposed to water. They are commonly used for welding windshield washer bottles, ATV fenders, kayaks, playground equipment, and other HDPE parts that will frequently get wet.atribut:
- Material: HDPE
- UNSPSC: 23171512
- Maximum Operating Temperature (°F): 600
- Minimum Operating Temperature (°F): 500
- Process: Plastic Welding
- Rod Length (inch): 48
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- METABO Sanding BeltsDeskripsi:For all metal uses, particularly suited to the processing of rust-free steel/stainless steel3-dimensional structure of the grinding media (pyramid-shaped). High material removal with, at the same time, a very even and fine grinding result for the entire lifetime of the product.Quick progress; considerably reduces the number of working stages compared to traditional grinding methods.Maximum speed: 6,400 /min; recommended speed: 4,200 /min
- WESTWARD Broadcast Spreaderatribut:
- Product Type: Broadcast Spreader
- Drop Type: 1 Hole
- Hopper Material: Polypropylene
- Wheel Type: Pneumatic
- RUCIKA Pipa HDPE SDR11 (PN16)atribut:
- Color: Black
- Material: High Density Polyethylene (HDPE)
- Kingdom Mesin Las Pipa PPRDeskripsi:Mesin las pipa untuk sambungan pipa jenis PPR yang terbuat dari polypropylene yang tahan terhadap suhu tinggi dan biasa digunakan untuk water heater atau pemanas air untuk kebutuhan kebersihan
- Aqualon Pipa HDPE AirDeskripsi:Pipa PE Aqualon HDPE adalah pilihan terbaik anda untuk ketahanan yang sangat tinggi, dengan umur penggunaan sampai 50 tahun.Keunggulan- Higienis- Sistem Sambungan- Tahan Terhadap Abrasi- Tahan Terhadap Gem pa- Ringan- Tahan Terhadap Bahan KimiaSistem AplikasiSistem ini dirancang untuk sistem sanitasi dan saluran bertekanan pada : perumahan, industri, rumah sakit, hotel dan apartemen.atribut:
- SNI License: Yes
- SNI Number: 085/S/Pro/B/VIII/2021
Daftar Harga las hdpe Terbaru March 2026
| ALDO Mesin Las Pipa HDPE | Rp29.999.900 |
| AMD Butt Fusion Welding Machine Manual Series | Rp22.999.900 |
| Stihl Chain Saw | Rp3.399.900 |
| AMD Butt Fusion Welding Machine Hydraulics Series | Rp82.999.900 |
| Hanna Instruments pH 4.01 Calibration Solution | Rp649.900 |
| Non Brand Jerigen HDPE | Rp5.900 |
| Senator Portable Bench Vice | Rp489.900 |
| RUCIKA Pipa HDPE SDR17 (PN10) | Rp95.900 |
| Vinilon Pipa HDPE PE 100 (MRS 100) | Rp609.900 |
| AMD Electro Fusion Welding Machine | Rp50.999.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/ALDO%20Mesin%20Las%20Pipa%20HDPE/32P111634110-1.jpg)






/8sP106836316-1.jpg)
/czP104666467-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/SEELYE%20HDPE%20Welding%20Rods/oeP110212878-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Reelex%20Barrier%20Reel/r1P102288973-3.jpg)



/7lP106836273-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/Kingdom%20Mesin%20Las%20Pipa%20PPR/pqP104666926-1.jpg)