SEELYE HDPE Welding Rods (Kawat Las Plastik)

Sebelum PPN:
Rp549.900 - Rp779.900
Spesifikasi
MaterialHDPE
UNSPSC23171512
Maximum Operating Temperature (°F)600
Minimum Operating Temperature (°F)500
ProcessPlastic Welding
Rod Length (inch)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard HDPE welding rods create moisture-resistant welds that will not expand when exposed to water. They are commonly used for welding windshield washer bottles, ATV fenders, kayaks, playground equipment, and other HDPE parts that will frequently get wet.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan