AMD Socket Fusion Welding Machine

Sebelum PPN:
Rp3.899.900 - Rp52.999.900
Spesifikasi
Input Voltage, Current220V, 50-60Hz, 1PH
Leakage of Electric Current (mA)<5
Environment Temperature (°C)-20 to 50
Maximum Temperature (°C)270, ±5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Heating plate with Teflon coated
Unique digital display screen, adjust the temperature according to the different material
Heating interval signal lights
To kinds of removable supporting stand, welding at multi-directions
Thermal insulation handle made of reinforced nylon
Portable socket fusion tools are used for PP-R, PE Pipes and Fittings
Applicable Range :
Electronic constans temperature controller and indicating light
Sockets with high quality adhesive coating, for longer lifetime and great fusion performance

Ulasan Produk

Tidak ada ulasan