Beli kyoritsu 4200 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp19.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
  2. Sankyo Diamond Cutter for Cutting the Road Japan Pro DX Silent Type
    Mulai

    Rp4.599.900

    Sankyo Diamond Cutter for Cutting the Road Japan Pro DX Silent Type
    Deskripsi:
    -A product for which environmental considerations were made to reduce cutting noise for both the worker and those in the neighborhood.-For cutting concrete and asphalt.
    atribut:
    • Tip Height: 7.0mm
    • Working Tool: Road Cutter
    • Base Metal Materials: Tool Steel
    • Purpose of Use: For cutting concrete and asphalt.
    • Tip Material: Diamond Abrasive Grains
  3. KYORITSU Ground Resistance Tester
    Mulai

    Rp7.199.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  4. KYORITSU Tang Ampere Digital
    Mulai

    Rp9.999.900

    KYORITSU Tang Ampere Digital
    atribut:
    • Alternating Current (A): 2000
    • Direct Current (A): 2000
    • Maximum Display: 1999 count
    • Maximum measured conductor diameter (mm): 55
    • Power Supply: AA batteries (R6P)x2 (included)
    • Continuous Usage Time (hour): 11
    • Dimensions (mm): 105x49x250
    • Resistance (ohm): 4000
    • Voltage (V): 1000 (DC); 750 (AC)
  5. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  6. Hioki Clamp on Earth Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    Hioki Clamp on Earth Tester
    Deskripsi:
    Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
  7. KYORITSU Tang Ampere Digital AC
    Rating:
    80% of 100
    (2)
    Mulai

    Rp1.399.900

  8. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp6.699.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
  9. GASTEC Gas Sampling Pump Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

    GASTEC Gas Sampling Pump Kit
    atribut:
    • Overall Length (mm): 350
    • Dimensions (mm): 255x50 (cylindrical)
  10. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

  11. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  12. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.899.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  13. ETCR Clamp Earth Resistance Tester
    Mulai

    Rp6.399.900

    ETCR Clamp Earth Resistance Tester
    Deskripsi:
    Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/off
    atribut:
    • Alarm Function: Alarm Threshold Can Be Set
    • Alarm Threshold Setting Resistance Range (Ω): 1-199
    • Clamp Opening Size (mm): 32
    • External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
    • LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
    • Memory: Data Storage 99 Groups
    • Resistance Measurement Frequency (kHz): >1
    • Resistance Resolution (ohm): 0.001
    • Single Measurement Time (s): 0.5
  14. RIDGID One-Piece Flat Sewer Tape
    Mulai

    Rp6.299.900

    RIDGID One-Piece Flat Sewer Tape
    atribut:
    • Part Tool: T
  15. KYORITSU Ground Resistance Meter
    Mulai

    Rp5.499.900

    KYORITSU Ground Resistance Meter
    Deskripsi:
    Compact digital artist that also supports simple measurement (2-pole method)A probe for simple measurement (2-pole method) with replaceable tip pin and alligator clip is standard equipment.Supports all types A to D grounding work (3-pole method)* Impact such as dropping or storage at high temperature may cause a malfunction and is not covered by the warranty. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Dimensions (WxDxH) (mm): 158x70x105
    • Power Supply: AA batteries (R6P) x 6 (included)
    • Earth Voltage (V): 200
    • Case: Soft
    • Ground Resistance (ohm): 20/200/2000
  16. RHINO Earth Clamp tanpa Kabel (Tang Massa)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp27.900

    RHINO Earth Clamp tanpa Kabel (Tang Massa)
    Deskripsi:
    Aksesoris OEM merk RHINO
  17. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
Daftar Harga kyoritsu 4200 Terbaru March 2026
KYORITSU Earth Clamp Testers (Tang Ampere Grounding)Rp19.999.900
Sankyo Diamond Cutter for Cutting the Road Japan Pro DX Silent TypeRp4.599.900
KYORITSU Ground Resistance TesterRp7.199.900
KYORITSU Tang Ampere DigitalRp9.999.900
KYORITSU Multimeter Digital (Multitester)Rp959.900
Hioki Clamp on Earth TesterRp15.999.900
KYORITSU Tang Ampere Digital ACRp1.399.900
KYORITSU Earth Tester (Alat Ukur Grounding)Rp6.699.900
GASTEC Gas Sampling Pump KitRp5.199.900
KYORITSU Tang Ampere Digital AC/DCRp3.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)