Beli konektor jst di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JST PHDR Series
    Mulai

    Rp28.900

    JST PHDR Series
    atribut:
    • Color: Natural (white)
    • Material: Nylon 6
    • Pitch (mm): 2
    • Rated Current (A): 3 (when using AWG # 22)
    • Rated Voltage (V): 250
    • RoHS Directive: Compatible item
    • Standard: UL 94 V-0
  2. JST Connector for Printed Circuit Board PH Series Contact
    Mulai

    Rp46.900

    JST Connector for Printed Circuit Board PH Series Contact
    atribut:
    • Material: Phosphor bronze
    • Rated Current (A): 2 AC, DC.(When using AWG # 24)
    • Rated Voltage (V): 100 AC, DC
    • Compatible Print Substrate Thickness (mm): 0.8 to 1.6
    • Contact Resistance (miliΩ): Initial: 10 or less. After environmental test: 20 or less
    • Insulation Resistance (MΩ): Over 1000
    • Operating Temperature Range (°C): -25 to +85.(Including temperature rise value during energization)
    • Standard: Recognised E 60389. Certified LR 20812. R 75087
    • Surface Processing: Tin plating (reflow processing)
    • Withstand Voltage: AC 800 V, 1 minute
  3. JST EH Connector Contact
    Mulai

    Rp96.900

    JST EH Connector Contact
    Deskripsi:
    -High grounding reliability with a thin design is achieved.-Has a misinsertion prevention structure.-For wiring inside equipment.-2.5mm pitch for wire to board connection.
    atribut:
    • Allowable Weight (daN): 50
    • Allowable Weight (kgf): 51
    • Wheel Diameter D (mm): 75
    • Wheel Width (mm): 27
    • Mounting Height H (mm): 93
    • Mounting Plate AxBxC (mm): 160x72x58
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Mounting Hole Diameter P (mm): 8.8
    • Mounting Pitchxx YxZ (mm): 139x55x42
    • Wheel Materials: Elastomer
  4. JST EH Connector Housing
    Mulai

    Rp139.900

    JST EH Connector Housing
    Deskripsi:
    -High grounding reliability with a thin design is achieved.-Has a misinsertion prevention structure. -For wiring inside equipment.-2.5mm pitch for wire to board connection.
    atribut:
    • Rated Current (A): 3
    • Rated Voltage (V): 250
    • Insulation Resistance (MΩ): 1000 or more
    • Voltage resistance: AC800V/1 Min.
    • Working Temperature Range (°C): -25 to +85 (includes temperature increase value)
  5. JST EH Connector Post with Poster
    Mulai

    Rp15.900

    JST EH Connector Post with Poster
    atribut:
    • Material: Base: Nylon 66 (UL 94 V - 0), brass, copper base with tin plating (reflow treatment)
    • Rated Current (A): 3
    • Rated Voltage (V): 250
    • Compatible Electric Wire Range AWG (#): 32 to 22
    • Insulation Resistance: 1000 M omega or more
    • Operating Temperature Range (°C): -25 to + 85 (Including temperature rise value)
    • Withstand Voltage: AC 800 V / 1 min
  6. JST XMR Series
    Mulai

    Rp12.900

    JST XMR Series
    atribut:
    • Material: 66 Nylon
    • Pitch (mm): 2.5
    • Rated Current (A): MAX 3 A AC, DC
    • Rated Voltage (V): MAX 250V AC, DC
    • Compatible Electric Wire Range AWG (#): # 28 to # 20
    • Compatible Electric Wire Range Stranded Conductor (mm²): 0.08 to 0.5
    • Compatible Panel Thickness (mm): 0.5 to 1.8
    • Insulation Resistance (MΩ): 500
    • Withstand Voltage (V) : AC 1500 (1 minute)
  7. J.S.T. Mfg. Extraction Tool JST XA Series
    Mulai

    Rp1.099.900

    J.S.T. Mfg. Extraction Tool JST XA Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. JST LVF Series
    Mulai

    Rp60.900

  9. EZREN Tang Crimping
    Mulai

    Rp58.900

    EZREN Tang Crimping
    Deskripsi:
    Ezren EZ-48B Tang Clamp Terminal Skun Crimping Tool Pliers AWGTang Press Ezren EZ-48B terbuat dari bahan berkualitas dan kuat.Mudah digunakan dan nyaman dipakai untuk crimping skun.Hasil crimping skun kuat dan berkualitas.Tang Press Ferrules Manual Ezren EZ-48B merupakan alat yang dapat digunakan untuk mengepress atau crimping kabel skun ferrules
    atribut:
    • Color: Blue
  10. JST Connector for Printed Circuit Board XA Series Housing
    Mulai

    Rp6.900

    JST Connector for Printed Circuit Board XA Series Housing
    atribut:
    • Color: Natural (white)
    • Material: Nylon 66, UL 94 V-0
  11. DV Cord End Terminal
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

  12. JST Connector
    Mulai

    Rp269.900

  13. JST Tab Contact
    Mulai

    Rp59.900

    JST Tab Contact
    atribut:
    • Rated Voltage (V): 250
  14. JST PAP Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

    JST PAP Series
    atribut:
    • Color: Natural (white)
    • Material: Nylon 66, UL 94 V-0
    • Pitch (mm): 2
    • Rated Current (A): 3 (when using AWG # 22)
    • Rated Voltage (V): 250
  15. JST Relay Connector SM Series Plug Housing
    Mulai

    Rp13.900

    JST Relay Connector SM Series Plug Housing
    atribut:
    • Material: Nylon 6, UL 94 V-0
    • Rated Voltage (V): MAX 250 AC, DC
    • Type: Plug housing (for socket contact)
    • Compatibility Terminal: SHF - 001 T - 0.8 BS, BHF - 001 T - 0.8 BS
    • Compatible Panel Thickness (mm): 0.5 to 2.0
    • Contact Resistance (miliΩ): Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
    • Dimensions b (mm): 11.7
    • Electric AWG Wire Conjugation Range (#): 28 to 22
    • Insulation Resistance (MΩ): 500 or more
    • Operating Temperature Range (°C): -25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
    • Rated Current (A): MAX 3 AC, DC
    • Wire Conjugation Range (mm²): 0.08 to 0.33
    • Withstand Voltage: AC 1500 V for 1 minute
  16. JST Connector for Printed Circuit Board XA Series Contact
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    JST Connector for Printed Circuit Board XA Series Contact
    atribut:
    • Material: Phosphor bronze
    • Rated Current (A): 3 AC, DC.(When using AWG # 22)
    • Rated Voltage (V): 250 AC, DC
    • Standard: Recognised E 60389. Certified LR 20812. R 985 1220
    • Compatible: XAP- * V
    • Compatible Print Substrate Thickness (mm): 1.6
    • Contact Resistance (miliΩ): Initial: 10 or less. After environmental test: 20 or less
    • Insulation Resistance (MΩ): Over 1000
    • Operating Temperature Range (°C): -25 to +85.(Including temperature rise value during energization)
    • Surface Processing: Tin plating (reflow processing)
    • Withstand Voltage: AC 1000 V, 1 minute
  17. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  18. Paladin Wire Stripper & Cable Slitter
    Mulai

    Rp519.900

    Paladin Wire Stripper & Cable Slitter
    Deskripsi:
    These cable strippers remove jackets from various types and sizes of data and coaxial cable. They clamp onto a cable and use their blade to slice through the jacket as the tool is rotated around the cable.
    atribut:
    • Insulated: No
  19. MAXPOWER Modular Plug Crimping Tool
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

Daftar Harga konektor jst Terbaru March 2026
JST PHDR SeriesRp28.900
JST Connector for Printed Circuit Board PH Series ContactRp46.900
JST EH Connector ContactRp96.900
JST EH Connector HousingRp139.900
JST EH Connector Post with PosterRp15.900
JST XMR SeriesRp12.900
J.S.T. Mfg. Extraction Tool JST XA SeriesRp1.099.900
JST LVF SeriesRp60.900
EZREN Tang CrimpingRp58.900
JST Connector for Printed Circuit Board XA Series HousingRp6.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)