JST EH Connector Post with Poster

Sebelum PPN:
Rp15.900 - Rp63.900
Spesifikasi
MaterialBase: Nylon 66 (UL 94 V - 0), brass, copper base with tin plating (reflow treatment)
Rated Current (A)3
Rated Voltage (V)250
Compatible Electric Wire Range AWG (#)32 to 22
Insulation Resistance1000 M omega or more
Operating Temperature Range (°C)-25 to + 85 (Including temperature rise value)
Withstand VoltageAC 800 V / 1 min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Thin Type Design High Contact Reliability Insertion Prevention Mechanism. Crimping Process with Good WorkabilityOperating Temperature Range -25 to +85°C(Including Temperature Rise Value)Material Brass, Copper Base with Tin Plating (Reflow Trea

Ulasan Produk

Tidak ada ulasan

Halaman Terkait