JST XH Connector Post with Post

Sebelum PPN:
Rp7.900 - Rp149.900
Spesifikasi
ColorNatural (white)
CompatibleXHP- *
Electric AWG Wire Conjugation Range (#)30 to 22
Compatible Print Substrate Thickness (mm)1.6
Contact Resistance (miliΩ)Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
Insulation Resistance (MΩ)Over 1000
MaterialBrass, 66 Nylon
Operating Temperature Range (°C)-25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
Rated Current (A)3 AC, DC .(When using AWG # 22)
Rated Voltage (V)250 AC, DC
StandardRecognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. J 50014297
Surface ProcessingTin plating with copper base (reflow processing)
Withstand VoltageAC 1000 V, 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating Temperature Range: -25 to +85°C (Including Temperature Rise Value During Energization).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait