Endress Hauser Proline Promag P 10 Series Electromagnetic Flow Meter for Liquid (Meter Aliran)

Sebelum PPN:
Rp109.999.900 - Rp139.999.900
Spesifikasi
Ambient Temperature Range (°C)Flange material carbon steel: –10 to +60 Flange material stainless steel: –40 to +60
Ambient Temperature Range (°F)Flange material carbon steel: +14 to +140 Flange material stainless steel: –40 to +140
Degree of ProtectionStandard: IP66/67, Type 4X enclosure
Digital CommunicationsHART, MODBUS RS485
Display/Operation2.4inch LCD display with touch & auto rotate; Configuration and operation via SmartBlue App (Bluetooth) possible
Maximum Measurement ErrorVolume flow (standard): ±0.5 % o.r.± 1 mm/s (0.04 in/s) Volume flow (option): ±0.2 % o.r. ± 2 mm/s (0.08 in/s)
Maximum Process PressurePN 40, Class 300, 20K
Measured VariablesVolume flow, conductivity, mass flow
Measuring PrincipleElectromagnetic
Measuring Range4dm³/min to 9600m³/h (1gal/min to 44 000gal/min)
Measuring/Application TaskLiquids
Media Temperature Range (°F)Liner material PFA: –4 to +302 Liner material PTFE: –40 to +266
Medium Temperature Range (°C)Liner material PFA: –20 to +150 Liner material PTFE: –40 to +130
Nominal Diameter RangeDN 15 to 600 (½ to 24inch)
Output4-20mA HART (active/passive), Pulse/frequency/switch output Modbus RS485, 4-20mA
Power Supply (V)DC 24 AC 100 to 230 AC 100 to 230 / DC 24 (non-hazardous area)
Product HeadlineFlowmeter for basic process applications with easy-to-use operation concept. Dedicated to chemical and process applications with corrosive liquids.
Sensor Housing MaterialDN 15 to 300 (½ to 12\"\"): AlSi10Mg, coated DN 350 to 600 (14 to 24\"\"): Carbon steel with protective varnish
Transmitter Housing MaterialAlSi10Mg, coated
Wetted MaterialsLiner: PFA; PTFE Electrodes: 1.4435 (316L); Alloy C22, 2.4602 (UNS N06022); Tantalum; Platinum; Titanium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Proline Promag P 10
electromagnetic flowmeter
5PBB1H-AADDDBJM0A8D340AA1
Flowmeter for basic process applications with easy-to-use operation concept

Sensor Features
Diverse applications – wide variety of wetted materials. Energy-saving flow measurement – no pressure loss due to cross section constriction. Maintenance-free – no moving parts.
Nominal diameter: max. DN 600 (24"). All common Ex approvals. Liner made of PTFE or PFA.

Transmitter Features
Optimum usability – operation with mobile devices and SmartBlue app or display with touch screen. Simple, time-saving commissioning – guided parameterization in advance and in the field. Integrated verification – Heartbeat Technology.
System integration with HART, Modbus RS485. Flexible operation with app and optional display.
Feature
Diverse applications – wide variety of wetted materials
Energy-saving flow measurement – no pressure loss due to cross section constriction
Maintenance-free – no moving parts
Optimum usability – operation with mobile devices and SmartBlue app or display with touch screen
Simple, time-saving commissioning – guided parameterization in advance and in the field
Integrated verification – Heartbeat Technology
Use
Field of application
Promag P is dedicated to chemical and process applications with corrosive liquids and high medium temperatures. With its straightforward hard- and software design, Promag P 10 simplifies every step in its life cycle from engineering to servicing at usual Endress+Hauser quality. Heartbeat Technology enables safe processes.
The bidirectional measuring principle is virtually independent of pressure, density, temperature and viscosity.
Dedicated to chemical and process applications with corrosive liquids.
Device properties
Nominal diameter: max. DN 600 (24")
All common Ex approvals
Liner made of PTFE or PFA
System integration with HART, Modbus RS485
Flexible operation with app and optional display

Ulasan Produk

Tidak ada ulasan

Halaman Terkait