Beli harddisk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Perfect Air AlkaliDeskripsi:- Natural Alkaline pH 9.5, berasal dari 100% mata air pegunungan dengan sertifikasi kelas terbaik- TDS (Total Dissolve Solid) yang aman berkisar di 45 dan aman dari logam berat sehingga aman bagi ginjal kita- Terdaftar di BPOM RI- Bersertifikat Halal resmi dari MUI- Jaminan Food Safety ISO 22000- THe most Internationally Certified Alkaline Water di Indonesia- Menggunakan kemasan Food Grade terbaik dengan BPA Freeatribut:
- Packaging: Plastic Bottle
- Variant: Original
- Seagate Barracuda Internal Hard Disk Hdd Authorized DealerDeskripsi:A versatile standard built-in HDD, ideal for desktop PCs used for standard office work such as clerical processing and document creation.atribut:
- Size (inch): 3.5
- Interface: SATA
- Warranty Period (years): 2
- Cache Memory (MB): 256
- UGREEN Hard Disk Storage Bag LargeDeskripsi:Ugreen Hard Case Box for 2.5 inch Hard Drive Disk Function 1:Storage caseFunction 2:Storage boxFunction 3:Hard disk caseFunction 4:HDD caseFunction 5:PowerbankFunction 6:Carrying casesatribut:
- Color: Black
- Dimensions (cm): 18x9.5x55
- Material: EVA
- Type: Bags
- Airtac Compact Cylinder (Bore 32mm) (Silinder Pneumatik / Silinder Kompak)atribut:
- Bore Size (mm): 32
- Acting Type: Double acting, Single acting Push typeN Single acting Pull type
- Fluid: Air (to be filtered by 40μm filter element)
- Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
- Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
- Cushion Type: Bumper
- Seagate Hard Disk BarraCuda 2.5 Inch (HDD)Deskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 2.5-inch HDDs—now available in capacities up to 5TB.Best-Fit ApplicationsLaptops Mobile storageExternal storage systems All-in-one PCsUltra-slim desktop PCsatribut:
- Interface: SATA 6Gb/s
- Recording Technology: SMR
- Cache (MB): 128
- Load/Unload Cycles: 600000
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Depth (mm): 100.35
- Halogen Free: Yes
- Height (mm): 7
- Multi-Tier Caching TechnologyTM: Yes
- Operating Temperature (°C): 0-60
- RoHS Compliance: Yes
- Width (mm): 69.85
- Seagate One Touch External Hard Disk (HDD Portabel)Deskripsi:Lapisan logam bertekstur sesuai dengan elemen gaya hidup modern.Fitur Auto Backup (Perlu Install Seagate Toolkit)Fitur Password (Perlu Install Seagate Toolkit)In The Box:- HDD One Touch- Kabel USB3.0- User Guideatribut:
- Form Factor (inch): 2.5
- Interface: USB3.0
- Lenovo Headphone Bluetooth Wireless V5.0Deskripsi:- Rasakan suara HIFI,3D dengan Dual power loudspeakers dan CVC microphones.- Audio AUX yang kompatibel dengan banyak perangkat android atau ios.- Nyaman dipakai lama, dengan masa pakai baterai yang kuat.atribut:
- Bluetooth Version: V5.0
- Bluetooth Distance(m): 10
- Battery Capacity(V)/(mAh): 3.7/300
- Battery Life: 8 hours of gaming; 12 of playback
- Bluetooth transmission distance(m): 10-15
- Charging Interface: USB
- Connection Cable(mm): 3.5 (Audio Cable)
- Frequency Range (Hz-kHz): 20-20
- Impedence of glass speaker(%): 32Ω ±15
- Micrphone Sensitivity(dB): -42±3
- Playing Time: About 10 hours (60% volume)
- Speaker Sensitivity (dB): 110±3
- Speaker Size (mm): 40
- Surround: 9D
- Qnap 8-Bay Network Attached StorageDeskripsi:TVS-h874 Highly-reliable ZFS-based storage with PCIe Gen 4 expandability for 10/25GbE connectivity, M.2 NVMe SSD caching and multi-threads processors for virtualization applicationsWith an Intel Core multicore-core Processor to support the ZFS-based QuTS hero operating system, the TVS-h874 SMB NAS ensures data integrity and supports block-level inline data deduplication and compression, near-limitless snapshots, real-time SnapSync, and SSD optimization. Whether for mission-critical file servers, virtualization servers, collaborative video editing, or efficient data backup and recovery applications, the TVS-h874 delivers an ideal NAS solution. The high-performance TVS-h874 provides PCIe Gen 4 (up to twice the transmission speed of Gen 3) expandability, M.2 NVMe SSD caching, and 2.5GbE/10GbE connectivity for high-speed virtualization network environments.atribut:
- Buttons: Power, Reset, USB Copy
- CPU Architecture: 64-bit x86
- Dimensions (HxWxD) (mm): 180.2x329.3x279.6 Dimensions do not include foot pad (foot pad may be up to 30mm / 1.18 inches high depending on model)
- Drive Bay: 8x 3.5-inch SATA 6Gb/s, 3Gb/s
- Drive Compatibility: 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives
- Encryption Engine: (AES-NI)
- Flash Memory (GB): 5 (Dual boot OS protection)
- Form Factor: Tower
- LED Indicators: HDD 1-8, Status, LAN, USB port, M.2 port
- Max. Number of Concurrent Connections (CIFS) - with Max. Memory: 3500
- Maximum Memory (GB): 64 ( 2x 32)
- Memory Slot: 2 x SODIMM DDR4
- Operating Temperature (°C): 0 to 40
- Power Supply Unit (W): 350 (PWR-PSU-350W-DT01) @100-240V
- System Warning: Buzzer
- fan: System fan: 2x 120mm, 12VDC; CPU fan: 1x 60mm, 12VDC
- Seagate Barracuda Internal Hard Disk (HDD Internal/Hard Drive)Deskripsi:Seagate Barracuda ST1000DM003 1TB 7200 RPM 64MB Cache SATA 6.0Gb/s 3.5" Internal Hard Drive1TB, SATA 6Gb/s NCQDesktop or all-in-one PCs to equip home serversStore active archive dataOutfit direct - attached, entry-level external storage devices (DAS)atribut:
- Capacity (gb): 1000
- Form Factor (inch): 3.5
- Spindle Speed (rpm): 7200
- Cache Memory (MB): 64
- Interface (Gbps): 6.0 (SATA)
- Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)Deskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)atribut:
- Width (Max.) (mm): 101.85
- Depth (Max.) (mm): 146.99
- Interface: SATA 6Gb/s
- Bytes per Sector: 4096
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Power-On (Hour): 2400
- RoHS Compliance: Yes
- SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
- Startup Power (A): 2
- Workload Rate Limit (TB/Year): 55
- Western Digital Internal Hard Disk 3.5 Inch Wd BlueDeskripsi:[Large capacity, reliable reliability] High cost performance model that can be used for almighty in various environmentsatribut:
- Size (inch): 3.5
- Capacity (TB): 2
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- Toshiba Canvio Ready Portable Hard Driveatribut:
- Color: Black
- StarTech.com HDD / SSD Duplicator / 1: 1 / Stand-alone type / Clone copy No PC required / Backup & restore disk image management function / Hard disk drive duplicatorDeskripsi:Disk Image Library Manager: Manage multiple host disk images on the drive and create a disk image library for backup and restore. Stand-alone 1: 1 SATA hard drive copier drive replication mode ideal for system setup and deployment: 4 replication modes (system and files, all partitions, percentage copy and sector-by-sector <entire drive>). Copy speed of 6GB / min. SATA 3.0 (6 Gbps) LCD display. LED indicator | Steel housing. TAA compliant drive compatibility: Compatible with 2.5 / 3.5 inch SATA HDD / SSD of all capacities. Firmware upgrade. HDD rubber pad, 10cm, 51cm SATA cable included. Adapter for M.2 SATA (SAT32M225) sold separately LCD menu display: A library manager with a navigation menu that can be operated by pressing a button, allowing you to view, configure, and manage drives. HDD clone stand with selectable host drive backup to image library, library to host drive image restore, source drive to target drive clone, etc. StarTech.com's strengths: We have been developing products that have been selected by IT professionals for over 30 years. Free and indefinite response to questions and consultations regarding products by manufacturersImaging / cloning disk sectors and creating an exact replica of the source drive on another drive (used for digital forensics) Make accurate backup copies when data integrity is critical, such as during data recovery Duplicate hard drives with hidden partitions not detected by the disk duplication program Systems that use multiple unique drive images in multiple system configurations Builder / IT representative* When duplicating, the copy destination drive must be larger than the copy source drive.atribut:
- Height (cm): 2.8
- Input Current (A): 1.4
- Length (cm): 12.9
- Mass (g): 350
- Operating Temperature (°C): 5 ~ 45
- Output Current (A): 5
- Power Consumption (W): 60
- Storage Temperature (°C): -20 ~ -85
- Width (mm): 77
- Orico External Hard Drive Enclosureatribut:
- Material: Aluminium Alloy
- Compatible Disk Type: 2.5 and 3.5-inch SATA HDD / SSD
- Installation: Removable tray, screwing.
- Output Port: USB3.0 Type-B
- Supported Systems: Windows / Mac / Linux
- Transfer Rate: 5Gbps
- Western Digital New My Passport Hard Disk Eksternal (HDD Eksternal)Deskripsi:- WD NEW My Passport memiliki kapasitas 1TB. - Warna Hitam. - Di desain dengan konsep yang unik karena di bagian bawahnya ada garis timbul. diagonal yang juga berfungsi sebagai grip agar Hard Disk tidak licin. - Kompatibel menggunakan USB 3.0, USB 2.0 yang lebih cepat dalam urusan transfer data (compatible with USB 2.0). - Sangat Cepat untuk mentransfer data-data penting - Proteksi Pasword dengan enkripsi hardware - Kompetibel di gunakan di : Windows 8, Windows 7 or Windows Vista, Mac OS X.
Daftar Harga harddisk Terbaru October 2026
| Perfect Air Alkali | Rp96.900 |
| Seagate Barracuda Internal Hard Disk Hdd Authorized Dealer | Rp3.099.900 |
| UGREEN Hard Disk Storage Bag Large | Rp149.900 |
| Airtac Compact Cylinder (Bore 32mm) (Silinder Pneumatik / Silinder Kompak) | Rp539.900 |
| Seagate Hard Disk BarraCuda 2.5 Inch (HDD) | Rp2.299.900 |
| Seagate One Touch External Hard Disk (HDD Portabel) | Rp2.399.900 |
| Lenovo Headphone Bluetooth Wireless V5.0 | Rp299.900 |
| Qnap 8-Bay Network Attached Storage | Rp169.999.900 |
| Toshiba Canvio Advance 3.0 V10 Portable Hard Drive | Rp1.799.900 |
| Seagate Barracuda Internal Hard Disk (HDD Internal/Hard Drive) | Rp3.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%20(Silinder%20Pneumatik%20%2F%20Silinder%20Kompak)/kaP105732730-1.jpg)
/kvP107535751-1.jpg)
/73P107536255-1.jpg)



/kpP111201745-1.jpg)
/kdP107535733-1.jpg)

/ooP102038888-3.jpg)



/5gP103673196-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)