Beli kokuyo novita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Clear Holder Book Novita Fixed TypeDeskripsi:With the novita function whose back width varies according to the amount of documents, even if the capacity increases, you can manage beautifully without saving. Each pocket has a drop-off stopper, so the documents will not fall at the time of viewing or carrying. The stopper part can be used as a title column by entering with an oil pen.atribut:
- Dimensions (Width W x Height H) (mm): 248 x 314
- Size: A4-S
- Maximum Storage Capacity (Sheets): 20
- Material: Cover: R-PP, pocket: PP
- KOKUYO Photo Album Novita E, L SizeDeskripsi:Depending on the amount of photos, the back width will change so you can store the photos in a compact way! E, L sizes to enter up to 80! Tith a title sticker that is convenient for sorting!atribut:
- Spine Width (mm): 11 to 28
- Paper Quality: R-PP10%
- Number of Sheets: 40
- Storage Number of Sheets: E, L size 80 sheets
- Outer Width (mm): 163
- Height (mm): 98
- Material: Cover / R-PP, pocket / PP
- Size: E, L size (1 stage)
- Type: Pocket/horizontal insert
- KOKUYO Post Card Holder NovitaDeskripsi:The spine width changes according to the amount of postcards, so you can always store postcards compactly! No wasted space! The cover fits perfectly! Even if you store a small number of postcards, thespine and the width is not bulky, so there is no wasted space! You can store it compactly from the beginning! Always neat whether you have many or few postcards! Beautiful clear color! Popular blue and pink for clear booksNovita - Transparent is the standard color, and yellow and light green are available as limited edition colors.atribut:
- Storable Sheet Number: 60(120)
- Number of Sheets: 60
- Height (mm): 157
- Outer Width (mm): 141
- Pocket Dimension Vertical (mm): 150
- Size: A6-S
- Material: Cover / R-PP, pocket / PP
- Pocket: Vertical
- Pocket Dimension Horizontal (mm): 105
- Spine Width (mm): 9.5 to 45
- KOKUYO Base Book Novita Alpha Additional Type A4Deskripsi:You can freely add or replace files!The width of the back changes!You can create your own file because you can use it by inserting the file α of the same series.atribut:
- Paper Quality: Recycled material compounding ratio / cover: R-PP 10%
- Spine Width (mm): About 10 to 50
- Height (mm): 309
- Outer Width (mm): 265
- Material: R-PP
- Size: A4-S
- KOKUYO Clear B Novita A4Deskripsi:Clear book that changes the width of the back.The width of the back is about 8 times wider.Since the back width changes according to the amount of documents, you can store documents compactly at any time.The cover does not spread.It fits perfectly with the contents, whether there are few or many documents.Even if you put a lot of documents, the filed documents will not curl and the cover will close perfectly.Even if you stack it on your desk, it will not collapse.* If the back width becomes wider, the width of the outer dimensions will become slightly smaller.atribut:
- Dimensions (HxW) (mm): 307x244
- Material: Cover/R-PP, Pocket/PP
- Pocket Type: Vertical
- Size: A4-S
- Spine Width (mm): 5 to 40
- KOKUYO Pocket File Novita Alpha A4Deskripsi:A thin pocket file with a soft cover that is convenient to carry.It can be used by inserting it into the Clear Book α of the same series, so you can combine it with other files to create your own customized files.Available in 7 bright and pop transparent colors. You can see the contents from the outside.atribut:
- Height (mm): 307
- Outer Width (mm): 239
- Paper Quality: Recycled material compounding ratio / cover: R-PP 10%
- Material: Cover / R-PP, Pocket / PP, Joint Parts / PP
- Size: A4-S
- KOKUYO Card Holder (Nobita) Slim TypeDeskripsi:When it is little, the slim width, the back width will change according to the contents, so you can close the cover perfectly. (Mei-N118, N136) is an opaque cover which the inside business card can not be seen. (Mei-N218, N236) is a popular cover with a sense of transparency.atribut:
- Material: Cover / R-PP, pocket / PP
- Height (mm): 191
- Pocket Type: Horizontal insert
- Storage Dimension (mm): Vertical 58 x Horizontal 93
- Width (mm): 119
- King Jim Map Plastik (Map File)atribut:
- Width (mm): 230
- Size: A4 vertical
- Height (mm): 303
- Green Purchasing Law: Compatible
- Body Material: Play PP
- Cover Material: Color transparent PP
- Daiichi Map L DCS A4atribut:
- Size: A4
- KOKUYO Clear Book Carry All Fixed Type Back Pocket A3 VerticalDeskripsi:I set the backing paper that can write the title in the back pocket. Since it is a transparent cover through which the contents can be seen, you can understand the contents without opening it.atribut:
- Material: Cover / R-PP, pocket / PP
- KOKUYO Clear Book Coloray Fixed Type A4 LengthDeskripsi:Clear pockets with no inner paper are perfect for saving documents as well as clipping on double-sided printing. Since the back of the body is a round shape, it fits easily to hold hands. Fixed type. Size 312x229x12mm.atribut:
- Size: A4-S
- Spine Width (mm): 13
- Material: Cover / R-PP, pocket / PP
- Height (mm): 312
- Outer Width (mm): 229
- Number of Pockets: 10
- KOKUYO Photo Album Economy TypeDeskripsi:The 180-sheet pocket can accommodate 360 E/L size photos, or 120 panorama size/postcard size photos. Can accommodate 15 rolls of 24-shot film.Comes with a transparent PP case for easy organization and fun stickers.atribut:
- Number of Sheets: 60
- Mount: E, L, Panorama, Postcard
- Size: A4 Slim size
- Storage Number of Sheets: E, L size 360 sheets, postcard size, 120 pieces for panorama size
- External Width (mm): 160.5
- External thickness (mm): 46.5
- Dimension Length (mm): 292
- Material: Cover / R-PP
- Type: Binding type
- KOKUYO Clear Book BasicDeskripsi:Side throw type which can store large documents without breaking. Documents of double size can be accommodated in double-page spread. Not only various documents but also A4 size thin catalogs and pamphlets can be stored and stored neatly without opening the holes. You can choose the material and specification of your pocket according to your purpose.atribut:
- Across Back (mm): 17
- Number of Pockets: 20 sheets (40 pockets)
- monotaro Staple Remover (Pencabut Staples)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brand
Daftar Harga kokuyo novita Terbaru March 2026
| KOKUYO Clear Holder Book Novita Fixed Type | Rp38.900 |
| KOKUYO Photo Album Novita E, L Size | Rp61.900 |
| KOKUYO Post Card Holder Novita | Rp95.900 |
| KOKUYO Base Book Novita Alpha Additional Type A4 | Rp169.900 |
| KOKUYO Clear B Novita A4 | Rp66.900 |
| KOKUYO Pocket File Novita Alpha A4 | Rp48.900 |
| KOKUYO Card Holder (Nobita) Slim Type | Rp149.900 |
| King Jim Map Plastik (Map File) | Rp23.900 |
| Daiichi Map L DCS A4 | Rp31.900 |
| KOKUYO Clear Book Carry All Fixed Type Back Pocket A3 Vertical | Rp67.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































%20Slim%20Type/P103010397-1.jpg)
/jmP103230706-1.jpg)






/59P101561189-2.jpg)