KOKUYO Clear B Novita A4

Sebelum PPN:
Rp80.900 - Rp209.900
Spesifikasi
Dimensions (HxW) (mm)307x244
MaterialCover/R-PP, Pocket/PP
Pocket TypeVertical
SizeA4-S
Spine Width (mm)5 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clear book that changes the width of the back.
The width of the back is about 8 times wider.
Since the back width changes according to the amount of documents, you can store documents compactly at any time.
The cover does not spread.
It fits perfectly with the contents, whether there are few or many documents.
Even if you put a lot of documents, the filed documents will not curl and the cover will close perfectly.
Even if you stack it on your desk, it will not collapse.
* If the back width becomes wider, the width of the outer dimensions will become slightly smaller.
Warning
*If the back width becomes wider, the external width will be slightly smaller.
Feature
A clear book with varying spine width.
The back width is about 8 times wider.
The back width changes according to the amount of documents, so you can always store documents compactly.
The cover does not expand.
Whether you have a few documents or a lot of documents, it always fits perfectly according to the contents.
Even if you put a large amount of documents in, the filed documents will not curl up and the cover will close perfectly and neatly.
Even if you stack them on your desk, they won't fall apart.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait