KOKUYO Card Holder (Nobita) Slim Type

Sebelum PPN:
Rp129.900 - Rp189.900
Spesifikasi
MaterialCover / R-PP, pocket / PP
Height (mm)191
Pocket TypeHorizontal insert
Storage Dimension (mm)Vertical 58 x Horizontal 93
Width (mm)119

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When it is little, the slim width, the back width will change according to the contents, so you can close the cover perfectly. (Mei-N118, N136) is an opaque cover which the inside business card can not be seen. (Mei-N218, N236) is a popular cover with a sense of transparency.
Warning
* When the width of the back becomes wider, the width of the outer dimension becomes a little smaller.

Ulasan Produk

Tidak ada ulasan