Beli kokuyo a4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Clear Book Wave Cut Fixed Type A4 VerticalDeskripsi:Easy to put in and out! Since the corrugated cut is in the pocket, you can smoothly put in and out of paper. Durable pocket.Approximately 40% thicker than before.Pocket inside paper is a color development that matches the cover.atribut:
- Size: A4-S
- Height (mm): 308
- Outer Width (mm): 238
- Material: Cover, Pocket / R-PP
- Paper Quality: Recycled material ratio / cover: R-PP 50%, pocket: R-PP 40%
- KOKUYO Map Kertas Flat Tipe Lipat A4 (Map File)Deskripsi:This is a file that can accommodate A3 documents in A4 size.Can accommodate A3 vertical documents with top binding.Since it uses a resin binding tool, it has a strong holding power and the bound documents will not shift.atribut:
- Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
- Storage Dimension (mm): 15
- Spine Width (mm): 18
- Height (mm): 307
- Binding Specification: 80mm pitch
- Storable Sheet Number: 150
- Eco Mark Certification Number: 17 112 157
- Number of Holes: 2
- Outer Width (mm): 231
- Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
- Size: A4-S
- KOKUYO Map Spring A4S (Map File)Deskripsi:Use luxury color paperboard as the cover.Adoption of both sky stitches convenient for organizing documents symmetricallyatribut:
- Number of Holes: 2
- Outer Width (mm): 225
- Paper Quality: Cover / Used pulp blending ratio 50%
- Spine Width (mm): 33
- Storage Dimension (mm): 20
- Material: Cover / color board paper (using waste paper pulp)
- Binding Specification: 80mm pitch
- Color: Grey
- Height (mm): 312
- Size: A4-S
- Storable Sheet Number: 200
- Type: Potrait
- KOKUYO Map Dokumen Ex A4 Vertikal (Map File)Deskripsi:The back side of the spine heading paper is designed with functional filing in mind.atribut:
- Size: A4-S
- Storage Dimension (mm): 12
- Number of Holes: 2
- Outer Width (mm): 229
- Height (mm): 307
- Material: Cover / R-PP
- Binding Specification: 80mm pitch
- Spine Width (mm): 21
- Storable Sheet Number: 120
- KOKUYO Map Kertas Flat Soft Color A4S (Map File)Deskripsi:Adopts a universal closure that allows one-touch opening and closing.By making the binding hole larger, it is easier to insert the binding foot.This is a colorful file that can be used for different materials.It is designed to be recycled so that it can be separated at the time of disposal, and the binding uses recycled PS.atribut:
- Storable Sheet Number: 150
- Spine Width (mm): 18
- Material: Cover / Colored paperboard (using waste paper pulp), binding material / holding plate: R-PS
- Storage Dimension (mm): 15
- Outer Width (mm): 231
- Eco Mark Certification Number: 17 112 189
- Height (mm): 307
- Number of Holes: 2
- Paper Quality: Cover ratio of recycled material / cover: color paperboard (70% recycled paper pulp loading ratio), binding plate holding plate: R-PS 100%
- Size: A4-S
- Type: Potrait
- KOKUYO Clipboard HDeskripsi:It can also open and close the clip lightly by operation with a lever, and also supports the conventional opening / closing operation which pushes the top end of the clip by opening it. . With a lever lock mechanism, the clip is fixed as it is when opening the lever to the maximum. You can insert and remove documents with one hand. . You can open a string through hole (A4, B5 / 2, A3, B4 / 4). . Corresponding pen holder with thick shaft up to 7.5 to 11 mm in shaft diameter. .Hook hangs are attached.atribut:
- Material: R-ABS, POM, EVA
- KOKUYO Sticky NotesDeskripsi:I added a slip stop cover to the clip. Fix the paper firmly. Added convenient penholder to clip part. I got a pen to be caught as well. It corresponds also to the thick axis. (This corresponds to a pen with a shaft diameter of 7.5 to 11 mm). The rugged total cross-pasted board has clip of rusty PP copper plate and angular gold.atribut:
- Material: Cross-sticking (core material: waste paper pulp blending)
- KOKUYO Bookbinding Rail 297 A4 Just SizeDeskripsi:This is a rail-only pack that is convenient for binding documents with rails and binding them.The rail uses PS (polystyrene) and is an environmentally friendly product.Since it is A4 just size, A4 documents can be bound neatly.atribut:
- Material: PS
- Size: A4
- Storable Sheet Number: About 20
- Spine Width (mm): 13
- Outer Width (mm): 6.5
- Height (mm): 297
- KOKUYO Map L Tipe Strong Gusseted A4Deskripsi:Durable thick material is used, it is convenient for storing and storing important documents. If used in conjunction with a clear holder stand, documents can be organized more efficiently. It is gore attachment that can hold a lot of documents firmly. It is a product conforming to the Green Purchasing Law using regenerated PP.atribut:
- Material: Cover / R-PP
- Length (mm): 307
- Paper Quality: Recycled material ratio / cover: R-PP 40%
- Maximum Width (mm): 10
- Width (mm): 220
- Size: A4
- Thickness (µm): 300
- KOKUYO A4 Refill 2 PocketDeskripsi:It is the most popular tube file, folder, refill that fits perfectly into the replacement paper clear book. If you use it together with 30 hole file, you can create your own original file.atribut:
- Size: A4-S
- Dimensions (Vetical x Horizontal) (mm): 300 x 230
- Material: Recycled material compounding ratio / pocket: R-PP 70% / pocket: R-PP
- Pocket Dimension (Height x Width) (mm): 210 x 148
- Thickness (µm): 80
- KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A4-S (Map File)Deskripsi:The binding is made of resin, so it has strong holding power and documents will not shift.atribut:
- Size: A4-S
- Type: Vertical type
- Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
- Eco Mark Certification Number: 17 112 157
- Filing Thickness (mm): 15
- Height (mm): 307
- Hole Intervals (mm): 80
- Kinds: Flat file
- Number of Holes: 2
- Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
- Spine Width (mm): 18
- Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
- Width (mm): 231
- monotaro Set Map Kertas Flat (Map File)Deskripsi:About 150 sheets can be stored if it is copy paper. deal for organizing documents. -color cardboard 360 g / m is a solid flat fileatribut:
- Package Weight (g): 652
- Color: Blue
- Hole Intervals (mm): 80
- Material: Color board (recycled paper)
- Material (Binding Tool): R-PS(100%)
- Number of Holes: 2
- Size: A4 vertical
- Storage Number of Sheets: about 150 sheets
- KOKUYO Map Ordner Ring Er Cover PP (Map File / Map Binder)Deskripsi:It can be easily opened and closed with one hand, and it does not cause a painful feeling or a scary sound across a hand. With fingerholes easy to take out from cabinets and drawers. Convenient pocket for temporary storage of documents on the back cover. This product can separate the cover and the binding tool with "rivet removing machine" (F-RVT 1)atribut:
- Height (mm): 307
- Number of Holes: 2
- Bantex Plastik Pocket Dokumen Antiglare A4Deskripsi:Binder display khusus presentasi yang menggunakan pocket, aman untuk hasil cetakan dan fotokopi. Tersedia dalam ukuran A3 dengan mekanik 4 ring. Dapat dipakai untuk perlengkapan bagian penjualan, seminar, meja penerima tamu di hotel, rumah makan / restoran, alat bantu guru dalam mengajar, cocok dipakai untuk presentasi MLM.
- KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis)Deskripsi:Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Paper Quality: High-quality paper
- Bookbinding: Wireless binding
- Standard: JIS standard item
- Folder One Map SpringDeskripsi:Spesifikasi Produk : - Merek Folder One - Bahan Map terbuat dari plastik yang kaku/tebal - Kapasitas penyimpanan : kertas ukuran folio +- 100 lbr Keunggulan Produk : - Menggunakan mekanik per besi yang kuat dan lentur utk menjilid dokumen - Tersedia sticker di punggung map untuk menulis judul dokumen yg disimpan - Tersedia juga kantong di dalam map untuk menyimpan dokumen tambahanatribut:
- Size: Folio
- Thickness (micron): 400 micron
- KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A4 Vertikal 3 Pack (Map File)Deskripsi:Great value 3-book pack for bulk purchaseatribut:
- Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
- Number of Holes: 2
- Storable Sheet Number: 150
- Storage Dimension (mm): 15
- Height (mm): 307
- Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
- Binding Specification: 80mm pitch
- Eco Mark Certification Number: 17 112 157
- Green Purchasing Law: Conform
- Outer Width (mm): 231
- Size: A4-S
- Type: Vertical
- Bantex Plastik Pocket Dokumen Bening A4atribut:
- Color: Transparant
- Type: With Top Opening
- Seagull Map Springatribut:
- Size: Folio
Daftar Harga kokuyo a4 Terbaru March 2026
| KOKUYO Clear Book Wave Cut Fixed Type A4 Vertical | Rp109.900 |
| KOKUYO Map Kertas Flat Tipe Lipat A4 (Map File) | Rp32.900 |
| KOKUYO Map Spring A4S (Map File) | Rp159.900 |
| KOKUYO Map Dokumen Ex A4 Vertikal (Map File) | Rp91.900 |
| KOKUYO Map Kertas Flat Soft Color A4S (Map File) | Rp23.900 |
| KOKUYO Clipboard H | Rp119.900 |
| KOKUYO Sticky Notes | Rp61.900 |
| KOKUYO Bookbinding Rail 297 A4 Just Size | Rp91.900 |
| KOKUYO Map L Tipe Strong Gusseted A4 | Rp23.900 |
| KOKUYO A4 Refill 2 Pocket | Rp86.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/dvP103008499-2.jpg)
/P103008693-1.jpg)
/dgP102991484-2.jpg)
/9nP103008347-2.jpg)





/P101509006-2.jpg)
/P101567631-1.jpg)
/P103010005-1.jpg)

/1cP103006048-3.jpg)

/c3P103008435-2.jpg)