KOKUYO Map Kertas Flat Tipe Lipat A4 (Map File)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp40.900 - Rp41.900
Spesifikasi
MaterialCover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
Storage Dimension (mm)15
Spine Width (mm)18
Height (mm)307
Binding Specification80mm pitch
Storable Sheet Number150
Eco Mark Certification Number17 112 157
Number of Holes2
Outer Width (mm)231
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
SizeA4-S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a file that can accommodate A3 documents in A4 size.
Can accommodate A3 vertical documents with top binding.
Since it uses a resin binding tool, it has a strong holding power and the bound documents will not shift.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk