KOKUYO A4 Refill 4 Pocket (Post Card Holder)

Sebelum PPN:
Rp76.900 - Rp109.900
Spesifikasi
MaterialPocket / R-PP
Pocket Dimension (Height x Width) (mm)102 x 147
Storable Sheet Number4
SizeA4-S
Dimensions (Vetical x Horizontal) (mm)300 x 230
Thickness (µm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is the most popular tube file, folder, refill that fits perfectly into the replacement paper clear book.  . If you use it together with 2 hole file, you can create your own original file.  . It can also be caught with the general document in the tube file.  . Numbers in parentheses are the number of pieces when two pieces are put in one pocket
Warning
* No core

Ulasan Produk

Tidak ada ulasan

Halaman Terkait