KOKUYO Map Kertas Flat PP Lebar (Map File)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp59.900 - Rp68.900
Spesifikasi
Hole Intervals (mm)80
Green Purchasing LawConform
Capacity250 sheets
MaterialBinding tool material / holding plate, sliding piece: R-PS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flat file wide type, capacity capacity increased by 60% _ x 1000 D _. Approximately 250 sheets
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk