KOKUYO Map Kertas Flat X A4S (Map File)

Sebelum PPN:
Rp38.900
Spesifikasi
Storable Sheet Number400
SizeA4-S
Paper QualityRecycled paper pulp ratio 71%
Number of Holes2
MaterialCover paper / color paperboard (PP film paste, waste paper pulp blend), binding and holding plate, sliding piece: R-PS
Binding Specification80mm pitch
Eco Mark Certification Number17 112 157
Green Purchasing LawConform
Height (mm)307
Outer Width (mm)231
Spine Width (mm)43
Storage Dimension (mm)40
TypePotrait

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a flat file that can accommodate 400 documents. The capacity is about 160% higher than that of Flat File V, and about 60% higher than that of Flat File W.
Recycled PS is used for the holding plate of the binding tool.
Sorted waste is possible.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64g/m2.Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan