Beli karet seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware O-Ring Seal Set Kit Rubber Tightening (Oring Set)
    Mulai

    Rp15.900

    Taffware O-Ring Seal Set Kit Rubber Tightening (Oring Set)
    Deskripsi:
    Karet O Ring merupakan spare part untuk mencegah kebocoran, umumnya digunakan pada drag keran atau mesin pompa air. Namun dapat Anda gunakan juga untuk mengencangkan drag penghubung pada beberapa peralatan lainnya. Terdiri dari banyak ukuran yang bisa disesuaikan untuk keperluan Anda
  2. American Standard Rubber Seal Tank to Bowl PP
    Mulai

    Rp36.900

    American Standard Rubber Seal Tank to Bowl PP
    atribut:
    • New Material Code: M1A074
  3. TRUSCO Rubber Packing
    Mulai

    Rp249.900

    TRUSCO Rubber Packing
    atribut:
    • Color: Black
    • Length (m): 2
    • Finishing Material: Polyvinyl chloride(PVC), Steel(SPCC)
  4. FESTO Soft Start Valve MS Series (Katup Pengaman Start)
    Mulai

    Rp1.799.900

    FESTO Soft Start Valve MS Series (Katup Pengaman Start)
    atribut:
    • Flow Direction: Non-reversible
    • Actuation Type: Pneumatic
    • Mounting Position: Any
    • Manual override: None
    • Pilot air Supply port: External
    • Type of control: Direct
  5. COPELAND Crankcase Heater
    Mulai

    Rp4.199.900

    COPELAND Crankcase Heater
    atribut:
    • UNSPSC: 31160000
  6. Hallite Double Acting Piston Seal Type 780 NBR+POM
    Mulai

    Rp65.900

    Hallite Double Acting Piston Seal Type 780 NBR+POM
    Deskripsi:
    The Hallite 780 double-acting piston seal in a robust five part assembly is designed specifically for one piece pistons in a wide range of medium duty applications. The seal is also suitable for two piece pistons.The Hallite 780 is comprised of a nitrile rubber sealing element, two split support rings, and two split L-shaped bearings located either side of the seal. The well proven nitrile rubber sealing element is designed to be extremely wear resistant with multi-lips for efficient dynamic sealing with minimal low pressure friction and, when pressurized, will be protected from extrusion damage by the extending lips of the support rings. The support ring is manufactured from a tough, flexible, wear resistant thermoplastic polyester elastomer (TPE) and scarf cut for assembly.Both the L-shaped bearings and support rings are grooved to ensure that the fluid pressure properly energises the sealing element and to prevent the possibility of any pressure trapping within the seal assembly.
    atribut:
    • Dynamic Sealing Face ØD₁ (µmRa): 0.1 to 0.4
    • Dynamic Sealing Face ØD₁ (µmRt): 4 max
    • Dynamic Sealing Face Ød₁ (µmRz): 1.6 max
    • Maximum Pressure (bar): 400
    • Maximum Speed (m/s): 0.5
    • Static Sealing Face ØD₁ (µmRa): 1.6 max
    • Static Sealing Face ØD₁ (µmRz): 6.3 max
    • Temperature Range (°C): -30 to +110
  7. Non Brand O-Ring Seal Set Kit (Oring Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  8. PLAST-O-MATIC Pressure Regulators (Regulator Tekanan Air)
    Mulai

    Rp20.999.900

    PLAST-O-MATIC Pressure Regulators (Regulator Tekanan Air)
    atribut:
    • UNSPSC: 41112404
    • Connection Type: FNPT
    • Product Type: Pressure Regulator
    • Seal Material: Viton
  9. arrow Arrow Female cylinder Safety cushion
    Mulai

    Rp189.900

    arrow Arrow Female cylinder Safety cushion
    Deskripsi:
    At the same time as preventing damage to the table, it further enhances the stability of the table.* See 74-0276 for graduated cylinders.
    atribut:
    • Type: For 200m
  10. arrow Arrow Female cylinder Safety cushion
    Mulai

    Rp489.900

    arrow Arrow Female cylinder Safety cushion
    Deskripsi:
    At the same time as preventing damage to the table, it further enhances the stability of the table.* See 74-0280 for graduated cylinders.
    atribut:
    • Type: For 1000m
Daftar Harga karet seal Terbaru October 2026
Kenmaster Seal Rubber LPG (Karet Regulator Gas)Rp9.900
SMC Pilot Type Regulator AR425935 (Regulator Tekanan Udara)Rp209.900
Taffware O-Ring Seal Set Kit Rubber Tightening (Oring Set)Rp15.900
Kenmaster Seal Rubber LPG (Karet Regulator Gas)Rp5.900
TOTO Rubber Seal (Gasket Karet Toilet)Rp32.900
American Standard Rubber Seal Tank to Bowl PPRp36.900
TRUSCO Rubber PackingRp249.900
FESTO Soft Start Valve MS Series (Katup Pengaman Start)Rp1.799.900
COPELAND Crankcase HeaterRp4.199.900
SMC Air Regulator Small Pressure Reducing Valve ARX20 Series (Regulator Tekanan Udara)Rp359.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)