Hallite Double Acting Piston Seal Type 780 NBR+POM

Sebelum PPN:
Rp65.900 - Rp689.900
Spesifikasi
Dynamic Sealing Face ØD₁ (µmRa)0.1 to 0.4
Dynamic Sealing Face ØD₁ (µmRt)4 max
Dynamic Sealing Face Ød₁ (µmRz)1.6 max
Maximum Pressure (bar)400
Maximum Speed (m/s)0.5
Static Sealing Face ØD₁ (µmRa)1.6 max
Static Sealing Face ØD₁ (µmRz)6.3 max
Temperature Range (°C)-30 to +110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hallite 780 double-acting piston seal in a robust five part assembly is designed specifically for one piece pistons in a wide range of medium duty applications.
The seal is also suitable for two piece pistons.
The Hallite 780 is comprised of a nitrile rubber sealing element, two split support rings, and two split L-shaped bearings located either side of the seal. The well proven nitrile rubber sealing element is designed to be extremely wear resistant with multi-lips for efficient dynamic sealing with minimal low pressure friction and, when pressurized, will be protected from extrusion damage by the extending lips of the support rings.
The support ring is manufactured from a tough, flexible, wear resistant thermoplastic polyester elastomer (TPE) and scarf cut for assembly.
Both the L-shaped bearings and support rings are grooved to ensure that the fluid pressure properly energises the sealing element and to prevent the possibility of any pressure trapping within the seal assembly.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
• Excellent position holding characteristics under load
• Extremely well proven in a variety of applications using hydraulic oil
• Excellent on a variety of tube surface finishes
• Extremely wear resistant
• Low friction

Ulasan Produk

Tidak ada ulasan

Halaman Terkait