Beli seal karet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware O-Ring Seal Set Kit Rubber Tightening (Oring Set)Deskripsi:Karet O Ring merupakan spare part untuk mencegah kebocoran, umumnya digunakan pada drag keran atau mesin pompa air. Namun dapat Anda gunakan juga untuk mengencangkan drag penghubung pada beberapa peralatan lainnya. Terdiri dari banyak ukuran yang bisa disesuaikan untuk keperluan Anda
- BANDO Belt Green Seal D Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 330
- Thickness (mm): 19
- American Standard Rubber Seal Tank to Bowl PPatribut:
- New Material Code: M1A074
- Non Brand O-Ring Seal Set Kit (Oring Set)atribut:
- UNSPSC: 31181506
- TRUSCO Rubber Packingatribut:
- Color: Black
- Length (m): 2
- Finishing Material: Polyvinyl chloride(PVC), Steel(SPCC)
- FESTO Soft Start Valve MS Series (Katup Pengaman Start)atribut:
- Flow Direction: Non-reversible
- Actuation Type: Pneumatic
- Mounting Position: Any
- Manual override: None
- Pilot air Supply port: External
- Type of control: Direct
- COPELAND Crankcase Heateratribut:
- UNSPSC: 31160000
- EZREN O-Ring Seal Silicon Rubber (Oring)Deskripsi:Ezren 225pcs Karet Seal Ring O Set Black Silicon Rubber Karet RingIsi 1 Pack = 225 Pcs / Box Metric O-Ring Assortment Kit, Universal Black Rubber O-Rings, 18 Sizes O-RING TypeDeskripsi Produk- Fitur: 100% baru dan berkualitas baik.- Sangat cocok untuk mobil, pintu, jendela, alat listrik, bantalan, pompa, roller pembawa. pcp- Tahan aus dan tahan korosi.- Tidak ada polusi, tidak ada radiasi, tidak ada bau tidak normal, ramah lingkungan.20 Pcs - 3 x 1mm20 Pcs - 4 x 1mm20 Pcs - 4.5 x 2mm20 Pcs - 5 x 2mm20 Pcs - 6 x 2mm20 Pcs - 6 x 2.5mm20 Pcs - 6 x 3mm20 Pcs - 7 x 2mm20 Pcs - 8 x 2mm20 Pcs - 9 x 2mm5 Pcs - 10 x 2mm5 Pcs -12 x 3mm5 Pcs - 13 x 3mm5 Pcs - 14 x 2.5mm5 Pcs - 17 x 2.5mm5 Pcs - 18 x 4mm5 Pcs - 20 x 2mm5 Pcs - 22 x 2mmisi Paket 1x Ezren 225pcs Karet Seal Ring O Set Black Silicon Rubber Karet Ring
- Hallite Double Acting Piston Seal Type 780 NBR+POMDeskripsi:The Hallite 780 double-acting piston seal in a robust five part assembly is designed specifically for one piece pistons in a wide range of medium duty applications. The seal is also suitable for two piece pistons.The Hallite 780 is comprised of a nitrile rubber sealing element, two split support rings, and two split L-shaped bearings located either side of the seal. The well proven nitrile rubber sealing element is designed to be extremely wear resistant with multi-lips for efficient dynamic sealing with minimal low pressure friction and, when pressurized, will be protected from extrusion damage by the extending lips of the support rings. The support ring is manufactured from a tough, flexible, wear resistant thermoplastic polyester elastomer (TPE) and scarf cut for assembly.Both the L-shaped bearings and support rings are grooved to ensure that the fluid pressure properly energises the sealing element and to prevent the possibility of any pressure trapping within the seal assembly.atribut:
- Dynamic Sealing Face ØD₁ (µmRa): 0.1 to 0.4
- Dynamic Sealing Face ØD₁ (µmRt): 4 max
- Dynamic Sealing Face Ød₁ (µmRz): 1.6 max
- Maximum Pressure (bar): 400
- Maximum Speed (m/s): 0.5
- Static Sealing Face ØD₁ (µmRa): 1.6 max
- Static Sealing Face ØD₁ (µmRz): 6.3 max
- Temperature Range (°C): -30 to +110
- PLAST-O-MATIC Pressure Regulators (Regulator Tekanan Air)atribut:
- UNSPSC: 41112404
- Connection Type: FNPT
- Product Type: Pressure Regulator
- Seal Material: Viton
- AK O-Ring Seal (Oring)atribut:
- Material: 1A Nitrile rubber (NBR)
- Specification: JIS B 2401 standard product
- Working Temperature Range: 0 to 80degrees
- Purpose of Use: Seals in general industrial equipment.
Daftar Harga seal karet Terbaru October 2026
| Taffware O-Ring Seal Set Kit Rubber Tightening (Oring Set) | Rp15.900 |
| Kenmaster Seal Rubber LPG (Karet Regulator Gas) | Rp9.900 |
| BANDO Belt Green Seal D Type (Van Belt) | Rp399.900 |
| SMC Pilot Type Regulator AR425935 (Regulator Tekanan Udara) | Rp209.900 |
| Kenmaster Seal Rubber LPG (Karet Regulator Gas) | Rp5.900 |
| TOTO Rubber Seal (Gasket Karet Toilet) | Rp32.900 |
| American Standard Rubber Seal Tank to Bowl PP | Rp36.900 |
| Non Brand O-Ring Seal Set Kit (Oring Set) | Rp519.900 |
| TRUSCO Rubber Packing | Rp249.900 |
| FESTO Soft Start Valve MS Series (Katup Pengaman Start) | Rp1.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/meP107921806-1.jpg)
/2yP102293106-2.jpg)
/P102038918-1.jpg)
/apP108810385-1.jpg)
/krP102276747-2.jpg)
/hcP115007624-1.jpg)

/0cP109991012-1.jpg)

/e3P104942507-2.jpg)

/ezP108938539-1.jpg)

/90P106561324-3.jpg)
/ahP109434377-1.jpg)
/P102018095-1.jpg)
%20(Sil%20Gasket)/nuP105210858-1.jpg)
/ppP108535925-1.jpg)
/f0P109186540-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)