Beli mesin cuci lg di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Industrial Heater Floor MountedDeskripsi:RS PRO 2 kW Fan Heater, Floor Mounted, Type C – European PlugThis 2 kW fan heater from the RS PRO range can be easily transported and used when and where you need it. Measuring 217 mm high x 210 mm wide x 160 mm deep, it's small enough to move around easily and has an integrated carry handle. The heater is fitted with a two-pin Schuko Europlug, so it can be plugged into the mains across many European countries. The fan motor features thermal protection to prevent overheating. Multistage temperature settings give you control, while an integrated room thermostat helps maintain constant warmth. The heater has been tested against a range of industry standards. It meets EN69335-1:2012+A11 and EN60335-2-30:2009+A11 as a safe household and similar appliance, and EN62233:2008 on electromagnetic fields. It also conforms to Afps GS 2014:01 Pa 3.1 on hydrocarbon levels. This type of heater offers condensation-free heating with no oxygen consumption. It's commonly used in settings such as storerooms, garages and industrial kitchens.atribut:
- Control Type: Thermostat
- Mounting: Floor Mounted
- LG Mesin Cuci Twin TubDeskripsi:- Kapasitas: 14kg- Dimensi (L x D x T) 880x530x1025mm- Warna Blue White- Desain Pintu Transparent Plastic Door- Crystal Panel + Chrome Knob- Roller Jet Pulsator: Yes- Wind Jet Dry: Yes- Punch+3: YesFitur :- POWERFUL WASHING- Roller Jet Pulsator- Wind Jet Dry- Punch+3
- Waterplus Kitchen Tap Flexible DeckDeskripsi:Kitchen Tap Flexible Deck
- Sanken Mesin Cuci Top LoadDeskripsi:Sanken SFL-6600E Front Loading Washing Machine merupakan kapasitas 6 Kg mesin cuci dengan fitur A+++, self-diagnose,auto balance,childproof lock,drum clean,fault check,delay start,oiverheating control, eco perfect, dan 23 program.atribut:
- Body: Solid
- Frequency (Hz): 50
- Voltage (V): 220
- Notale Smart Dehumidifier SecoDeskripsi:Notale meluncurkan produk Dehumidifier terbaru yang memiliki fitur Automatic Room Humidity Targeting, sebuah fitur yang berfungsi untuk mendeteksi kelembaban udara dengan 3 warna indikator. Semakin mudah melihat informasi kelembaban udara di dalam ruangan secara Real-Time.atribut:
- Dehumidifying Capacity (30oC, RH80%) (L/day): 12
- Frequency (Hz): 50
- Full Water Quantity (L): 2
- Power (W): 200
- Power Input (A): 1.2
- Voltage (V): AC 220-240
- Wi-Fi: Tuya APP / Workable with Amazon Alexa & Google Assistant
- Sharp Front Loading SeriesDeskripsi:Triple Quick WashProgram Pencucian cepat yang dapat dipilih 15', 30' atau 45' sesuai kebutuhan.Super Clean RinseDapat menambah pembilasan hingga 4 kali menjadikan cucian lebih bersih.Eco Logic SystemMendeteksi jumlah cucian lalu menyesuaikan konsumsi listrik, konsumsi air dan durasi pencucian sesuai dengan jumlah cuciannya secara otomatis.Turbo KeyMempercepat proses pencucian, cucian selesai 6-10 menit lebih awal.Silent WashFitur mencuci dengan suara mesin yang senyap dan tidak bising.atribut:
- Color: Silver Grey
- Power Source (V/Hz): 220/50
- Model : Front Loading Quick Wash Series
- Maspion Mesin Cuci 2 TabungDeskripsi:Maspion MMC-1291 - Mesin Cuci 2 Tabung 9 Kg 350 Watt memiliki kapasitas yang besar sehingga memudahkan pekerjaan rumah Anda dalam mencuci pakaian Anda. Maspion MMC1291 - Mesin Cuci 2 Tabung 9 Kg 350 Watt juga memiliki daya yang rendah dapat menghemat pemakaian listrik di rumah Anda.Kapasitas : 2 TabungTurbo SpinBig Capasityatribut:
- Material: Plastic
- Rotation Speed (rpm): 800
- Cable Length (m): 1
- Voltage (V/Hz): 220-240/50
- Okey Gelas Kertas Tahan Panasatribut:
- Capacity (oz): 8
- Sanken Mesin Cuci Dua TabungDeskripsi:Sanken TW-880NM mesin cuci dua tabung (twin tub) dengan design yang elegan. Dengan teknologi terbaru yaitu X-Tor Technology yang membantu Anda mencuci menjadi lebih bersih, menghilangkan kotoran serta kuman secara menyeluruh tanpa merusak pakaian. Dilengkapi dengan super spin dry membantu mengeringkan pakaian dalam waktu 5 menit. Lebih hemat dan sangat sesuai untuk kebutuhan mencuci keluarga hanya dengan konsumsi daya listrik 250 W serta kapasitas pencucian hingga 8 Kg.Untuk mencuci yang lebih bersih dan lebih hemat, percayakan pada Sanken.
- Sharp Mesin Cuci Front Loadingatribut:
- Height (mm): 850
- Sharp Kulkas Grand Vetro SeriesDeskripsi:MEGA FREEZERDidesain dengan ruangan penyimpanan yang begitu besar, freezer dengan ukuran besar ini mampu memberikan kapasitas berlebih untuk menyimpan apapun dengan akses yang mudah.- Hanya tersedia untuk tipe 600, 550, dan 510 literIN-DOOR ICE MAKERLetaknya yang berada di dinding pintu lemari es, memungkinkan Anda untuk memanfaatkan lebih banyak ruangan dalam kompartemen freezer.- Hanya tersedia untuk tipe 600 literKOTAK FREEZERTaruh makanan pilihan Anda dalam kompartemen freezer khusus ini. Adanya pembatas yang dapat dipindah-pindahkan akan memudahkan Anda dalam mengatur dan memisahkan makanan.DESAIN MENGKILAPLemari es dengan desain minimalis dan mengagumkan yang terbuat dari kaca mengilap ini menggambarkan gaya hidup Anda yang eksklusif.KOMPARTEMEN SEGAR BERFUNGSI GANDAKompartemen multifungsi ini dirancang untuk memudahkan Anda mengatur lemari es dengan mudah. Gunakan bagian ini sebagai ruangan ekstra atau tutup dan manfaatkan sebagai ruangan pendingin.UDARA YANG LEMBAB NAMUN SEGARSistem pendinginan hybrid-nya mampu mengontrol dan menyebarkan udara yang lembab ke seluruh ruangan untuk mengoptimalkan kelembaban dan mengurangi suhu udara yang tak terkendali. Makanan Anda pun akan tetap segar dan garing. HEMAT ENERGIPengaturan suhunya dapat diatur dengan tepat dengan teknologi J-Tech Interver yang memiliki 36 tahap pendinginan. Meski pendinginannya cepat, namum teknologi ini mampu meredam suara bising dan mengurangi konsumsi energi, sehingga tetap hemat di kantong Anda.7 SHIELDS PROTEKSISeluruh produk Sharp telah melewati standar kualitas Jepang yang ketat. Lemari Es Sharp telah terbukti memiliki perlindungan yang aman dan ketahanan yang tinggi dalam berbagai kondisi. Kini, Anda bisa menikmati kesegaran Lemari Es yang telah dilengkapi Proteksi 7 Shields.Perlindungan PetirPapan listrik dilengkapi dengan kapasitor untuk mengurangi resiko kerusakan akibat sambaran petir.Perlindungan dari Gigitan TikusKabel terlindungi dengan per logam untuk mencegah gigitan tikus.Perlindungan Voltase Tidak StabilKompresor lemari es SHARP memiliki toleransi tegangan yang jauh lebih baik dibandingkan lemari es lainnya.Perlindungan Terhadap KetidakseimbanganLemari es SHARP menoleransi kemiringan tempat hingga 10 derajat.Perlindungan Bahaya ApiPapan sirkuit memiliki plastik pelindung tahan api yang akan mencegah api menyebar apabila papan sirkuit terbakar.Perlindungan Terhadap GetaranKomponen lemari es SHARP telah teruji tahan terhadap guncangan yang mungkin terjadi selama perjalanan.Perlindungan dari Sengatan ListrikKabel-kabel dibagian lemari es SHARP terlindungi dari pengembunan untuk menghindari sengatan listrik pada pengguna.atribut:
- Cooling System: Hybrid Cooling System
- Refrigerant: (NON CFC) R600a
- Freezer (Gross/Netto) (L): 96/105
- Door: Two Door
- Power Consumption (W): 132
- Power Source (V): 220-240
- SNI License: Yes
- SNI Number: PCS 00220.01
Daftar Harga mesin cuci lg Terbaru March 2026
| LG Washing Machine Top Load | Rp3.599.900 |
| RS PRO Industrial Heater Floor Mounted | Rp2.899.900 |
| LG WashTower Washing Machine | Rp32.999.900 |
| LG Mesin Cuci Twin Tub | Rp3.099.900 |
| LG Washing Machine Front Load | Rp4.999.900 |
| Waterplus Kitchen Tap Flexible Deck | Rp379.900 |
| Sanken Mesin Cuci Top Load | Rp2.399.900 |
| Notale Smart Dehumidifier Seco | Rp2.899.900 |
| Sharp Front Loading Series | Rp5.499.900 |
| Maspion Mesin Cuci 2 Tabung | Rp1.399.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)