Beli kabel awg 16 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEMPCO Lead, Hookup & Machine Tool Cable (Kabel Hookup)Deskripsi:Lead wire is a small- to medium-gauge wire (22 to 10 AWG) with an insulated conductor for use in high-temperature environments. The insulation won't melt and safeguards the conductor core from heat to extend machinery life. High-temperature lead wire is typically used to create electrical connections and provide power in industrial heaters, furnaces, cement kilns, and food-service appliances.
- SOUTHWIRE Power Cable For Building (Kabel Listrik)Deskripsi:Thermoplastic high-heat-resistant nylon (THHN) building wire is a coated wire typically run through conduit or cable trays. This general purpose wire is used to supply an electrical current in a range of indoor wiring projects, including control circuits and appliances. It has a durable nylon jacket that resists abrasion, protects against shock, and shields the thermoplastic insulation and metal conductor from damage.
- ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Deskripsi:KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- KYORITSU Crocodile Test Cordatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: 1009, 1011, 1012, 1012K, 1020R, 1021R, 1051, 1052, 1061, 1062
- TRUSCO Number: 838-1912
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 300/500 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.5
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.5
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- ROWE Lead, Hookup & Machine Tool Cable (Kabel Hookup)Deskripsi:High-voltage lead wire is a small- to medium-gauge wire (22 to 14 AWG) with an insulated conductor used to create electrical connections and provide power in applications that require a high operating voltage (over 5000V), such as power supply units and electronic equipment.atribut:
- UNSPSC: 26121524
- Length (m): 15
- Trade Designation: HV
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- BELDEN Multi Pair CableDeskripsi:Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Blackatribut:
- Jacket: PVC
- BELDEN Multi Pair Cable (Per Meter Tanpa Putus)atribut:
- Conductor Type: Stranded Tinned Copper
- Jacket: PVC
- Jacket Color: Chrome
- Suitability: Indoor
- Delta Cable Multicore Flexible YSLY-JZ Cable (Kabel Kontrol)atribut:
- Length (m): 1
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- SOUTHWIRE Landscape Lighting Wire (Kabel Listrik)Deskripsi:Landscape lighting wire is a low-voltage, low-energy wire typically buried underground that is used to connect a power supply to outdoor lighting products. It has a multistrand conductor and a weather-resistant jacket that can withstand harsh conditions both above and below ground. Landscape lighting wire is used in a range of outdoor lighting applications, including floodlights, emergency egress lighting, and security lights.atribut:
- UNSPSC: 26121629
- Conductor Design: Stranded
- Conductor Material: Copper
- Jacket Color: Black
- Jacket Material: PVC
- Number of Conductors: 2
- Standards: CSA; UL 1493
- Temperature Rating (°F): -4 to 140
- Voltage (V): 150
- Hioki Klip Buaya (Jepit Buaya)atribut:
- Type (Clips): fully insulated
- Sanwa Electric Instrument Alligator Clip (Capit Buaya)Deskripsi:Large alligator clip for insertion at the tip of the test leadatribut:
- Type: Alligator clip
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Safety Standard: IEC61010 CAT.III 600V
- LS Cable LS UL Control Cableatribut:
- Length (m): 305
- ALDO AligatorDeskripsi:Digunakan untuk menyambung ban mesin
Daftar Harga kabel awg 16 Terbaru October 2026
| TEMPCO Lead, Hookup & Machine Tool Cable (Kabel Hookup) | Rp1.999.900 |
| SOUTHWIRE Power Cable For Building (Kabel Listrik) | Rp429.900 |
| ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik) | Rp639.900 |
| KYORITSU Crocodile Test Cord | Rp879.900 |
| Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik) | Rp259.900 |
| ROWE Lead, Hookup & Machine Tool Cable (Kabel Hookup) | Rp2.199.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp1.299.900 |
| BELDEN Multi Pair Cable | Rp4.099.900 |
| BELDEN Multi Pair Cable (Per Meter Tanpa Putus) | Rp17.900 |
| Delta Cable Multicore Flexible YSLY-JZ Cable (Kabel Kontrol) | Rp9.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9iP109807342-7.jpg)
/q5P109701941-33.jpg)
/n4P106390832-1.jpg)

/9uP105738354-1.jpg)
/msP109806820-3.jpg)
/2vP103750103-1.jpg)

/plP106542921-2.jpg)
/0cP107621012-2.jpg)
/lfP106390771-2.jpg)


/8kP109805308-8.jpg)
/P102091395-1.jpg)
/4lP102113165-5.jpg)
/92P110757326-1.jpg)

/P102002070-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)