SOUTHWIRE Power Cable For Building (Kabel Listrik)

Sebelum PPN:
Rp429.900 - Rp159.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermoplastic high-heat-resistant nylon (THHN) building wire is a coated wire typically run through conduit or cable trays. This general purpose wire is used to supply an electrical current in a range of indoor wiring projects, including control circuits and appliances. It has a durable nylon jacket that resists abrasion, protects against shock, and shields the thermoplastic insulation and metal conductor from damage.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Building Wire Trade Designation THHN Wire Size 14 AWG Wire Color Black Length 100 ft Conductor Design Solid Number of Conductors 1 Jacket Material Nylon Insulation Material PVC Nominal Outside Dia 0.1 in Packaging Spool Jacket Color Black Voltage 600V AC Stranding 1

Ulasan Produk

Tidak ada ulasan