SOUTHWIRE Landscape Lighting Wire (Kabel Listrik)

Sebelum PPN:
Rp749.900 - Rp13.999.900
Spesifikasi
UNSPSC26121629
Conductor DesignStranded
Conductor MaterialCopper
Jacket ColorBlack
Jacket MaterialPVC
Number of Conductors2
StandardsCSA; UL 1493
Temperature Rating (°F)-4 to 140
Voltage (V)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Landscape lighting wire is a low-voltage, low-energy wire typically buried underground that is used to connect a power supply to outdoor lighting products. It has a multistrand conductor and a weather-resistant jacket that can withstand harsh conditions both above and below ground. Landscape lighting wire is used in a range of outdoor lighting applications, including floodlights, emergency egress lighting, and security lights.
Feature
Landscape Lighting Wire Number of Conductors 2 Wire Size 12 AWG Jacket Color Black Length 500 ft Voltage 150 V Nominal Outside Dia 0.39 in x 0.20 in Conductor Design Stranded Conductor Material Copper Jacket Material PVC Temp Rating -4 Degrees to 140 Degrees F Special Features Sunlight Resistant Standards CSA UL 1493

Ulasan Produk

Tidak ada ulasan

Halaman Terkait