Beli junction box listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Box Penghubung (Kotak Sambung Listrik)Deskripsi:Control Box & Switch. High Quality Material.atribut:
- Ingress Protection: IP66
- Boss Junction Box with Cable Sleeveatribut:
- Diameter (mm): 27
- RS PRO Steel Galvanised Adaptable Boxatribut:
- Depth (mm): 50
- Finish: Galvanised
- Material: Steel
- TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-In Terminal Block TMB Series (Kotak Sambungan)Deskripsi:A terminal box in which the box and terminal block are integrated. The waterproof / dustproof protection grade is IP65. TMB-4P / 6P / 10P comes with a Φ21 knockout.atribut:
- Material: Flame retardant ABS (UL94V-0)
- Color: Light gray
- Feature: Waterproof / dustproof / flame retardant
- Suitable Terminal: R1.25-3.5
- Phoenix Contact Box Penghubung (Kotak Sambung Listrik)Deskripsi:Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
- Legrand Industrial Box Plastic (Kotak Saklar)Deskripsi:Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74atribut:
- Surface Protection: Untreated
- IP Protection: IP55
- Color: Grey
- RS PRO ABS Wall Box IP65Deskripsi:RS Pro IP65 ABS Wall BoxesFrom RS Pro, a range of lockable ABS wall mounted enclosures. Rated at IP65, the level of protection provided by these boxes ensures the contents will be safely stored and protected. The door of the enclosure has a pull out hinge which allows it to be removed for easy access and due to the protection benefit, these wall boxes are suitable for various applications. All models are highly reliable and excellent quality.Benefits of ABSABS will give the wallbox a smooth, high floss finish, accompanied by excellent insulation properties. One of the key features of ABS would be its great resistance to chemical corrosion. Although not completely impervious, an ABS enclosure would withstand chemicals and other harmful liquids up to a better standard than metal.How much protection can these wall mount boxes provide?This entire range of boxes are rated at IP65. All models are completely protected against any dust which may harm sensitive equipment, so no dirt or small particles will be able to enter the enclosure whilst sealed. The excellent protection rating also ensures great water resistance and sufficiency from low pressure jets of water.If using this enclosure as a storage box, what is supplied?Each steel wall box comes standard with a screw mounted back plate. Also included are fixing brackets for simple and efficient wall mounting. It is recommended to inspect the surface before hand, to ensure it will be able to hold both a plastic box and its contents.What is a wall box?Wall boxes are a type of enclosure which can be mounted to a wall, by brackets or into panel cut outs as an example. These types of boxes are used in various applications for storage of items or sensitive electrical equipment like wiring or circuit boards. The boxes have various ways of being covered, such as locking, screwed or simple latches. Regardless of the need, there will be the right RS Pro wall box at competitive prices to suit the requirements.atribut:
- Application: Electrical
- Body Material: ABS
- Chassis Plate: Yes
- Colour: Grey
- External Mounting Type: Bracket
- Fixing Kit: Yes
- For Protection Of: Electrical Equipments
- Gland Plates: No
- IP Rating: IP65
- Internal Mounting Type: Panel
- Standards Met: RoHS Compliant
- Transparent Door: No
- ABB Box Penghubung Pasang Permukaan (Kotak Sambung Listrik)Deskripsi:IP44-IP55-IP65 junction boxes in thermoplastic materialCABLE HOLDER PITCH PG.9;CABLE HOLDER PITCH PG.9
- Fort Distribution Switch Box with Clasps Transparent Cover with Base plate (Kotak Panel Distribusi)atribut:
- Type: Transparent Cover
- Material: ABS
- Protection : IP66
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Type of Sign: Direct attachment
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- Boss Box Penghubung IP56 (Kotak Sambung Listrik)atribut:
- Height (mm): 50
- Fort Explosion-Proof Junction Box (Kotak Saklar)atribut:
- Material: Aluminium alloy
- Base Plate: Resin base
- Ingress Protection: IP66
- Explosion-proof Mark: Ex eb IIC T6 Gb;Ex Tb IIIC T80 °C Db
- Mirai Industry Square Box for Exposure Waterproof TypeDeskripsi:Rainproof type convenient for outdoor use. With a band through hole that can be attached to a pole.atribut:
- Suitable For: Cable bushing: ZGV-P22, Connector: 2K-14, 16, 22, MFSK- (16,22) GP/FPK-16F, 22F
- Yutaka Make Vinylon RopeDeskripsi:It is a strong rope with excellent weather resistance, durability, and is easy to handle.Purpose:For various types of work, as a lead rope, for evacuation, etc.
- Fort Explosion-Proof Distribution Box (Kotak Panel Listrik)atribut:
- Material: Aluminium alloy
- Base Plate: Resin base
- Ingress Protection: IP54
- Explosion-proof Mark: Ex db II B T4 Gb
- RS PRO Wall Box (Kotak Panel/Kotak Dinding)Deskripsi:RS Pro IP69K Steel Wall BoxesBrought to you by RS Pro, a range of lockable steel wall mounted enclosures. Rated at IP69K, the level of protection provided by these boxes ensures the contents will be safely stored and protected. The door of the enclosure has a pull out hinge which allows it to be removed for easy access and due to the protection benefit, these wall boxes are suitable for various applications. All models are highly reliable and excellent quality.Are these wall boxes lockable?These particular boxes come with a standard key lock, for extra security and safety. Key locks are useful in various situations where the contents either need to be secured or only accessed by experienced individuals. As an example, they can be fixed to the exterior of ship decks to hold flare guns or life saving equipment.How much protection can these wall mount boxes provide?This entire range of boxes are rated at IP69K. All models are completely protected against any dust which may harm sensitive equipment, so no dirt or small particles will be able to enter the enclosure whilst sealed. The excellent protection rating also ensures complete water resistance and as a water proof box, they are protected from high pressure hot/cold water sprays at close range.If using this enclosure as a storage box, What is supplied?Each steel wall box comes standard with a galvanised steel chassis plate. Also included are brackets fixed to the box itself for simple and efficient wall mounting. It is recommended to inspect the surface before hand, to ensure it will be able to hold both a metal box and its contents.What is a wall box?Wall boxes are a type of enclosure which can be mounted to a wall, by brackets or into panel cut outs as an example. These types of boxes are used in various applications for storage of items or sensitive electrical equipment like wiring or circuit boards. The boxes have various ways of being covered, such as locking, screwed or simple latches. Regardless of the need, there will be the right RS Pro wall box at competitive prices to suit the requirements.atribut:
- Application: Electrical
- Body Material: 304 Stainless Steel
- Colour: Unpainted
- External Mounting Type: Bracket
- Fixing Kit: No
- Gland Plates: No
- Internal Mounting Type: Panel
- Standards Met: RoHS Compliant
- Transparent Door: No
- TAKACHI ELECTRONICS Waterproof Dust-Proof Openable Type Plastic Box BCAP Typeatribut:
- Material: Cover/ABS Plastic/Polycarbonate , Body/ABS Plastic
Daftar Harga junction box listrik Terbaru October 2026
| DV Box Penghubung (Kotak Sambung Listrik) | Rp67.900 |
| LARKIN Junction Box with Base Plate | Rp96.900 |
| Boss Junction Box with Cable Sleeve | Rp29.900 |
| RS PRO Steel Galvanised Adaptable Box | Rp449.900 |
| TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-In Terminal Block TMB Series (Kotak Sambungan) | Rp199.900 |
| Phoenix Contact Box Penghubung (Kotak Sambung Listrik) | Rp559.900 |
| Legrand Industrial Box Plastic (Kotak Saklar) | Rp409.900 |
| RS PRO ABS Wall Box IP65 | Rp2.499.900 |
| ABB Box Penghubung Pasang Permukaan (Kotak Sambung Listrik) | Rp26.900 |
| MASKO Box Penghubung (Kotak Sambung Listrik) | Rp8.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/kaP105169730-2.jpg)



/q6P110614942-1.jpg)
/jtP105618713-1.jpg)
/7cP101006264-9.jpg)

/kqP106985746-1.jpg)
/j8P107625692-1.jpg)
/rrP103843999-2.jpg)

/esP111171532-1.jpg)
/4pP109538169-1.jpg)



/57P109538187-1.jpg)
/n9P112235837-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)