Sebelum PPN:
Rp6.799.900 - Rp77.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Application | Electrical |
|---|---|
| Body Material | 304 Stainless Steel |
| Colour | Unpainted |
| External Mounting Type | Bracket |
| Fixing Kit | No |
| Gland Plates | No |
| Internal Mounting Type | Panel |
| Standards Met | RoHS Compliant |
| Transparent Door | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro IP69K Steel Wall Boxes
Brought to you by RS Pro, a range of lockable steel wall mounted enclosures. Rated at IP69K, the level of protection provided by these boxes ensures the contents will be safely stored and protected. The door of the enclosure has a pull out hinge which allows it to be removed for easy access and due to the protection benefit, these wall boxes are suitable for various applications. All models are highly reliable and excellent quality.
Are these wall boxes lockable?
These particular boxes come with a standard key lock, for extra security and safety. Key locks are useful in various situations where the contents either need to be secured or only accessed by experienced individuals. As an example, they can be fixed to the exterior of ship decks to hold flare guns or life saving equipment.How much protection can these wall mount boxes provide?This entire range of boxes are rated at IP69K. All models are completely protected against any dust which may harm sensitive equipment, so no dirt or small particles will be able to enter the enclosure whilst sealed. The excellent protection rating also ensures complete water resistance and as a water proof box, they are protected from high pressure hot/cold water sprays at close range.If using this enclosure as a storage box,
What is supplied?
Each steel wall box comes standard with a galvanised steel chassis plate. Also included are brackets fixed to the box itself for simple and efficient wall mounting. It is recommended to inspect the surface before hand, to ensure it will be able to hold both a metal box and its contents.
What is a wall box?
Wall boxes are a type of enclosure which can be mounted to a wall, by brackets or into panel cut outs as an example. These types of boxes are used in various applications for storage of items or sensitive electrical equipment like wiring or circuit boards. The boxes have various ways of being covered, such as locking, screwed or simple latches. Regardless of the need, there will be the right RS Pro wall box at competitive prices to suit the requirements.
Brought to you by RS Pro, a range of lockable steel wall mounted enclosures. Rated at IP69K, the level of protection provided by these boxes ensures the contents will be safely stored and protected. The door of the enclosure has a pull out hinge which allows it to be removed for easy access and due to the protection benefit, these wall boxes are suitable for various applications. All models are highly reliable and excellent quality.
Are these wall boxes lockable?
These particular boxes come with a standard key lock, for extra security and safety. Key locks are useful in various situations where the contents either need to be secured or only accessed by experienced individuals. As an example, they can be fixed to the exterior of ship decks to hold flare guns or life saving equipment.How much protection can these wall mount boxes provide?This entire range of boxes are rated at IP69K. All models are completely protected against any dust which may harm sensitive equipment, so no dirt or small particles will be able to enter the enclosure whilst sealed. The excellent protection rating also ensures complete water resistance and as a water proof box, they are protected from high pressure hot/cold water sprays at close range.If using this enclosure as a storage box,
What is supplied?
Each steel wall box comes standard with a galvanised steel chassis plate. Also included are brackets fixed to the box itself for simple and efficient wall mounting. It is recommended to inspect the surface before hand, to ensure it will be able to hold both a metal box and its contents.
What is a wall box?
Wall boxes are a type of enclosure which can be mounted to a wall, by brackets or into panel cut outs as an example. These types of boxes are used in various applications for storage of items or sensitive electrical equipment like wiring or circuit boards. The boxes have various ways of being covered, such as locking, screwed or simple latches. Regardless of the need, there will be the right RS Pro wall box at competitive prices to suit the requirements.
Feature
Features and Benefits• Material: Stainless steel
• IP69K rating
• Lockable
• Double lipped edge to ensure higher strength and ease of installation
• Easy to use, including removal of the door
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/n9P112235837-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
