Sebelum PPN:
Rp2.499.900 - Rp5.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Application | Electrical |
|---|---|
| Body Material | ABS |
| Chassis Plate | Yes |
| Colour | Grey |
| External Mounting Type | Bracket |
| Fixing Kit | Yes |
| For Protection Of | Electrical Equipments |
| Gland Plates | No |
| IP Rating | IP65 |
| Internal Mounting Type | Panel |
| Standards Met | RoHS Compliant |
| Transparent Door | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro IP65 ABS Wall Boxes
From RS Pro, a range of lockable ABS wall mounted enclosures. Rated at IP65, the level of protection provided by these boxes ensures the contents will be safely stored and protected. The door of the enclosure has a pull out hinge which allows it to be removed for easy access and due to the protection benefit, these wall boxes are suitable for various applications. All models are highly reliable and excellent quality.
Benefits of ABS
ABS will give the wallbox a smooth, high floss finish, accompanied by excellent insulation properties. One of the key features of ABS would be its great resistance to chemical corrosion. Although not completely impervious, an ABS enclosure would withstand chemicals and other harmful liquids up to a better standard than metal.
How much protection can these wall mount boxes provide?
This entire range of boxes are rated at IP65. All models are completely protected against any dust which may harm sensitive equipment, so no dirt or small particles will be able to enter the enclosure whilst sealed. The excellent protection rating also ensures great water resistance and sufficiency from low pressure jets of water.
If using this enclosure as a storage box, what is supplied?
Each steel wall box comes standard with a screw mounted back plate. Also included are fixing brackets for simple and efficient wall mounting. It is recommended to inspect the surface before hand, to ensure it will be able to hold both a plastic box and its contents.
What is a wall box?
Wall boxes are a type of enclosure which can be mounted to a wall, by brackets or into panel cut outs as an example. These types of boxes are used in various applications for storage of items or sensitive electrical equipment like wiring or circuit boards. The boxes have various ways of being covered, such as locking, screwed or simple latches. Regardless of the need, there will be the right RS Pro wall box at competitive prices to suit the requirements.
From RS Pro, a range of lockable ABS wall mounted enclosures. Rated at IP65, the level of protection provided by these boxes ensures the contents will be safely stored and protected. The door of the enclosure has a pull out hinge which allows it to be removed for easy access and due to the protection benefit, these wall boxes are suitable for various applications. All models are highly reliable and excellent quality.
Benefits of ABS
ABS will give the wallbox a smooth, high floss finish, accompanied by excellent insulation properties. One of the key features of ABS would be its great resistance to chemical corrosion. Although not completely impervious, an ABS enclosure would withstand chemicals and other harmful liquids up to a better standard than metal.
How much protection can these wall mount boxes provide?
This entire range of boxes are rated at IP65. All models are completely protected against any dust which may harm sensitive equipment, so no dirt or small particles will be able to enter the enclosure whilst sealed. The excellent protection rating also ensures great water resistance and sufficiency from low pressure jets of water.
If using this enclosure as a storage box, what is supplied?
Each steel wall box comes standard with a screw mounted back plate. Also included are fixing brackets for simple and efficient wall mounting. It is recommended to inspect the surface before hand, to ensure it will be able to hold both a plastic box and its contents.
What is a wall box?
Wall boxes are a type of enclosure which can be mounted to a wall, by brackets or into panel cut outs as an example. These types of boxes are used in various applications for storage of items or sensitive electrical equipment like wiring or circuit boards. The boxes have various ways of being covered, such as locking, screwed or simple latches. Regardless of the need, there will be the right RS Pro wall box at competitive prices to suit the requirements.
Feature
Features and Benefits• Material: ABS Plastic
• IP65 rating
• Lockable
• 200° door opening
• Easy to use, including removal of the door
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
