Beli joint filler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand PE Foam Bonded
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Non Brand PE Foam Bonded
    Deskripsi:
    PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
    atribut:
    • Width (cm): 100
    • Length (m): 50
  2. Sika Fillerboard-50 PE
    Mulai

    Rp1.299.900

    Sika Fillerboard-50 PE
    Deskripsi:
    Sika FillerBoard-50 PE is a closed cell, crossed linked, non-absorbent polyethylene expansion joint filler board for use in expansion and isolation joints in concrete and masonry structures. Sika FillerBoard-50 PE is UV resistant, has excellent weatherability, is non-absorbent and has excellent properties allowing it to be used in water retaining and excluding structures where, potable, salt, chlorine and sewerage water is prevalent.
    atribut:
    • Length (m): 2
    • Width (m): 1
    • Shelf Life: Product does not expire if correctly stored
    • Storage Conditions: Store in dry condition
    • Density (kg/m³): ~50
    • Elongation (%): 100
    • Tensile Strength (N/mm²): ~0.44
    • Water Absorption (%): 28 days : < 3 Vol
  3. ZINSSER Joint Sealant for Concrete &amp; Asphalt Repair
    Mulai

    Rp179.900

    ZINSSER Joint Sealant for Concrete & Asphalt Repair
    Deskripsi:
    Joint sealants flow smoothly into the space between expansion joints and cracks in concrete. These flexible, self-leveling sealants accommodate movement from thermal expansion or settling.
    atribut:
    • UNSPSC: 31201606
    • Application: Concrete and Masonry Repair; Window and Door Repair
    • Base Material: Polyurethane
    • Color: Gray
    • Container Size (oz): 10
    • Container Type: Cartridge
    • Cure type: Ambient
    • Flash Point Temperature (°F): 201.2
    • For Use on Surface Material: Concrete
    • Full Cure Time (day): 3
    • Manufacturer Part Number: 5091
    • Maximum Application Temperature (°F): 120
    • Maximum Performance Temperature (°F): 120
    • Minimum Application Temperature (°F): 40
    • Minimum Performance Temperature (°F): 40
    • Patching and Repairing Properties: Flexible
    • Resistance Properties: Waterproof
    • Series: Watertite
    • Standards: ASTM C920; TT-S-00230C
    • Working Time (day): 3
  4. Non Brand PE Foam
    Rating:
    89% of 100
    (7)
    Mulai

    Rp299.900

    Non Brand PE Foam
    Deskripsi:
    PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
  5. Sika Fibre Board
    Mulai

    Rp769.900

    Sika Fibre Board
    Deskripsi:
    Papan pengisi sendi ekspansi preformed untuk joint di semua struktur beton dan struktur bata. Ini diproduksi dari serat kayu skandinavia skala tinggi yang tumbuh dengan lambat yang diimpregnasi aspal dan digabungkan menjadi papan ekstrusi tanpa kompres.
    atribut:
    • Form: Sheet
  6. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp349.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  7. Non Brand PE Foam Bonded 5mm
    45%
    Mulai

    Rp249.900

    Non Brand PE Foam Bonded 5mm
    Deskripsi:
    PE Foam adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250mm) dan dimensi (roll, bag, laminasi cutting, profil). Penggunaan : Pembungkus barang elektronik dan spare part, Melindungi furniture kayu, rotan dan barang pecah belah, Bahan pelapis tas, jaket dan sepatu, Bahan pelapis lantai kayu, kap mesin dan atap kendaraan
    atribut:
    • Thickness (mm): 5
  8. Bostik Seal N Flex 1 (Premium Polyurethane for Joint Sealant)
    Mulai

    Rp139.900

    Bostik Seal N Flex 1 (Premium Polyurethane for Joint Sealant)
    Deskripsi:
    Sealant polyurethane untuk arsitektur. Sealant berbahan dasar polyurethane satu komponen. Digunakan pada area yang membutuhkan sealant dengan movement tinggi maupun area yang diperuntukan berperedam suara. Sangat elastis dan tahan terhadap kondisi cuaca normal seperti sinar matahari, hujan, sinar UV, ozon, dll.
    atribut:
    • Size (ml): 600
  9. HILTI Injectable Mortar
    Mulai

    Rp469.900

    HILTI Injectable Mortar
    Deskripsi:
    Applications- Anchoring structural steel connections (e.g. steel columns, beams)- Anchoring secondary steel structures (e.g. racking, guard rails, sound barriers)- Anchoring safety barriers, balustrades, fire escape staircases- Seismic strengthening / retrofitting and bracing of reinforced concrete buildings- Structural splices / straight connections with post-installed rebarsPackage content- 1x Foil pack- 2x Mixer- 1x Mixer extension
    atribut:
    • Transport and Storage Temperature Range (°C): 5-25
  10. Sika Sikatop Waterproofing
    Mulai

    Rp259.900

    Sika Sikatop Waterproofing
    Deskripsi:
    2-component, pre-dosed, ready for use waterproofing slurry based on resin modified cementitious material. Advantages. SikaTop 107 Seal provides the following beneficial properties : - Pre-dosed sets. - Easy to mix. - Easy to use. - Consistency can be chosen for application by brush or by trowel. - Excellent adhesion on sound substrates. - Impermeable. - Good resistance to abrasion and erosion. - No drying or shrinkage cracks if used according to instruction. - Non-corrosive, non-flammable. - Non toxic. - Slightly flexible.
  11. INOAC Foam Polyethylene Sheet for Crafting &amp; Drawers (Lembaran PE)
    Mulai

    Rp249.900

    INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    atribut:
    • Length (mm): 1000
    • Width (mm): 1000
    • Operating Temperature Limits (°C): -20 - 70
    • Density (kg/m³): 65
  12. 3M Isolasi Foam Bolak Balik PE (Double Tape)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp7.900

  13. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp199.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Deskripsi:
    -A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
  14. Dowsil Glass Sealant Acetic
    Mulai

    Rp39.900

    Dowsil Glass Sealant Acetic
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  15. Sika Sikagrout Grouting
    Mulai

    Rp179.900

    Sika Sikagrout Grouting
    Deskripsi:
    A non shrink, cementitious premixed grout with extended working time to suit local ambient temperatures. Flowable grout with high resistance to cement wash-out wwhen placed under water. Advantages. - Easy to use, just add water. - Good flow characteristic. - Adjustable consistancy. - Rapid strength development. - Shrinkage compensated. - High final sstrength. - Non-Corrosive. - Non-Toxic.
    atribut:
    • Form: Powder
    • Color: Grey
    • Mix Density (kg/L): Approx 2.26
    • Shelf Life: 9 Months when Unopened and stored in dry condition
    • Expansion (%): 0.30-1.40
    • Bonding Strength (N/mm²): 28days > 1.5 (Concrete failure, over mechanically roughened concrete surface), > 2.5 (Over mechanically roughned old grout surface)
    • Compressive Strength (N/mm²): 1 day : 24, 3 day : 41, 7 day : 53, 28 day : 65
    • Flexural Strength (N/mm²): 28days > 6.0
    • Flow Condition: Flowable (Mod J cone 5-12sec)
    • Initial Setting Time (hour): 4-8 (at 27°C)
    • Tensile Strength (N/mm²): 28days > 3.5
    • Water Required (L/kg bag): 4
    • Yield (L/kg bag): 13
  16. Hoda PE Foam
    Mulai

    Rp569.900

Daftar Harga joint filler Terbaru January 2026
Non Brand PE Foam BondedRp479.900
Sika Fillerboard-50 PERp1.299.900
ZINSSER Joint Sealant for Concrete & Asphalt RepairRp179.900
Non Brand PE FoamRp299.900
Sika Fibre BoardRp769.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp349.900
Non Brand PE Foam Bonded 5mmRp249.900
Bostik Seal N Flex 1 (Premium Polyurethane for Joint Sealant)Rp139.900
HILTI Injectable MortarRp469.900
Sika Sikatop WaterproofingRp259.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)