Dowsil Glass Sealant Acetic (Lem Silikon)

Sebelum PPN:
Rp75.900
Spesifikasi
AppearanceNon-slum paste
Tack-free Time (minute)11
Density (g/cm³)369
Tensile Strength (MPa)2.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
Feature
One-component adhesive/sealant - 100% silicone sealant - Cures at room temperature when exposed to moisture in the air - Acetoxy cure system - Non-sag, paste consistency - Easy to use / ease of application compared to non-silicone materials - Cures to a tough, flexible rubber - Good adhesion to glass - Stable and flexible from -40°C to +150°C

Ulasan Produk

Tidak ada ulasan