ZINSSER Joint Sealant for Concrete & Asphalt Repair (Sealant Sambungan)

Sebelum PPN:
Rp219.900
Spesifikasi
UNSPSC31201606
ApplicationConcrete and Masonry Repair; Window and Door Repair
Base MaterialPolyurethane
ColorGray
Container Size (oz)10
Container TypeCartridge
Cure typeAmbient
Flash Point Temperature (°F)201.2
For Use on Surface MaterialConcrete
Full Cure Time (day)3
Manufacturer Part Number5091
Maximum Application Temperature (°F)120
Maximum Performance Temperature (°F)120
Minimum Application Temperature (°F)40
Minimum Performance Temperature (°F)40
Patching and Repairing PropertiesFlexible
Resistance PropertiesWaterproof
SeriesWatertite
StandardsASTM C920; TT-S-00230C
Working Time (day)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Joint sealants flow smoothly into the space between expansion joints and cracks in concrete. These flexible, self-leveling sealants accommodate movement from thermal expansion or settling.
Feature
Joint Sealant Product Type Joint Sealant Base Material Polyurethane Cure Type Ambient Patching and Repairing Properties Flexible Resistance Properties Waterproof Container Size 10 oz Container Type Cartridge Full Cure Time 3 day Working Time 3 day Application Concrete and Masonry Repair Window and Door Repair Color Gray For Use On Surface Material Concrete Standards ASTM C920 TT-S-00230C Flash Point 201.2 Degrees F For Use With Caulk Gun

Ulasan Produk

Tidak ada ulasan

Halaman Terkait