Beli jbl bluetooth di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JBL Partybox 310 SpeakerDeskripsi:Maksimalkan pesta karaoke Anda dengan JBL PartyBox 310. Mesin hiburan bergerak ini didesain untuk tampil di mana saja dan ke mana pun musik membawa Anda. Mik terpasang dan input gitar, begitu sempurna untuk pertunjukan langsung, dilengkapi dengan pertunjukan lampu yang dinamis, efek vokal keren, dan suara khas JBL berdaya 240 watt membuat Anda terlihat dan terdengar bak bintang rock pujaan. Dengan konektivitas Bluetooth dan daya tahan baterai 18 jam, opsi hiburan yang tak terbatas. Hidupkan suasana pesta dengan JBL PartyBox 310.atribut:
- Dynamic Frequency Response (Hz): 45 - 20K (-6 dB)
- Dimensions (cm): 32.6x68.8x36.8
- Bluetooth: v5.1
- Bluetooth Profile: A2DP 1.3, AVRCP 1.6
- Output Power (W): 240
- JBL Partybox Ultimate 1100Deskripsi:All The Superior Original JBL Pro Sound You Can HandleThe JBL PartyBox Ultimate can cover a massive space—we're talking two basketball courts—with superior Original JBL Pro Sound. Featuring two drivers and mid range speaker to deliver louder sound. Dual tweeters and a pair of subwoofers means there's going to be more than enough bass for even the most dedicated fans, while Dolby Atmos* provides immersive 3D spatial effects. This is the kind of thunderous sound you'll not just hear, but feel. * A subscription to a high definition music service is required in order to listen to immersive music in Dolby Atmos.Multi-Dimensional, Dynamic LightshowLights, color, party! Transform your space into a captivating,full sensory experience with the biggest multi-dimensional lightshow of any party speaker. It's got a unique starry night effect, cool light trails, strobes, and even lights that project onto any surface it's sitting on. All of it syncs to your music and can be easily controlled via the streamlined, user-friendly dials on the top panel or through the JBL One app.Wi-Fi and Bluetooth ConnectivityStream high definition music anywhere with the JBL PartyBox Ultimate, including 3D Dolby Atmos over Wi-Fi. Taking a call or scrolling your feed? Go ahead—it won't interrupt your music. Switch easily to Bluetooth and keep enjoying seamless audio experiences whether you're indoors or outside.atribut:
- Output Power (W): 1100
- Power Input (V): 100 to 240 AC (50/60Hz)
- Frequency Response (Hz-kHz): 30 to 20 (-6dB)
- Signal to Noise Ratio (dB): >80
- Cable Type: right angle AC Power cable
- Bluetooth Version: 5.3
- 2.4G Wi-Fi Transmitter Frequency Range (GHz): 2.4-2.4835
- 5G Wi-Fi Network Compatibility: 802.11a/n/ac/ax
- Packaging Dimentions (cm): 52.5x1.25x52
- Product Dimentions (cm): 45.5x1.1x44
- JBL Partybox 110 SpeakerDeskripsi:Hadirkan keseruan baru dalam pesta Anda dengan lampu LED yang dinamis dan unik, yang disinkronisasi dengan suara dahsyat dan bass dalam dari PartyBox 110. Bawa Partybox ke mana pun Anda pergi dengan desain tahan percikan dan colokkan gitar dan mikrofon untuk pengalaman menakjubkan dan luar biasa. Dengan Bass Boost dan JBL Original Pro Sound yang lantang menggelegar, teman Anda tidak hanya mendengarkan musik, tetapi juga merasakan pesta tanpa henti dengan waktu putar 12 jam. Gunakan aplikasi PartyBox untuk kontrol penuh saat Anda melakukan streaming musik secara nirkabel.atribut:
- Output Power (W): 160
- Dimensions (cm): 29.5x56.8x30
- Bluetooth Profiles: A2DP 1.3, AVRCP 1.6
- Bluetooth Frequency (GHz): 2.4 - 2.4835
- Bluetooth: Yes
- Bluetooth Transmitted Modulation: GFSK, π/4 DQPSK, 8DPSK
- Bluetooth Transmitter Power (dBm): ≤ 15 (EIRP)
- Charging Cable: Yes
- Charging Time (hour): 3.5
- Color: Black
- Dynamic Frequency Response Range (Hz): 45Hz - 20KHz (-6dB)
- IPX Range: IPx4
- Light Show: Yes
- Music Playing Time (hour): 12
- Rechargable Battery: Yes
- Versi Bluetooth: 5.1
- Wireless: Yes
- Anker Soundcore Rave PartyCastDeskripsi:HighlightsBlast Out the Tunes: A massive 80W of sound with body-shaking bass that’s boosted in real-time by BassUpTM technology is pumped out by a 5.25-inch woofer, passive radiator, and 2-inch tweeter. Turn up the volume and create a party in virtually any indoor or outdoor space.Don’t Cry Over Spilled Drinks: Go wild and party up a storm! Rave Party Cast’s IPX7 waterproof casing keeps the music pumping even if drinks get spilled, you get caught in an unexpected downpour, or the speaker somehow finds its way into the deep end of the pool.Time to Shine: The Rave Party Lighting algorithm and independent DSP synchronize Rave Party Cast’s LEDs to the beat. Personalize your experience further with the Light DJ feature on the Soundcore app.Up All Night: A massive Li-ion battery with Anker’s proprietary battery technology fuels up to 18 hours of non-stop music to keep the party going ‘til dawn. And as your phone’s power level drops lower and lower, plug it into the built-in USB port to top it up.Let the Games Begin: There ain’t no party like a Rave Party Cast! Use the app to play 6 iconic party games with your friends, old and new!PartyCast Technology: Link 100+ rave partycast outdoor Bluetooth speakers via a single device to sync up your party soundtrack across every speaker for a thunderous wall of sound.Note: Rave Party Cast’s woofer is positioned in the center of the speaker with a tweeter above it. The passive radiator is located on the back of the speaker.atribut:
- Color: Black
- JBL Portable Waterproof SpeakerDeskripsi:JBL Go 3 menghadirkan gaya yang berani dan kualitas suara JBL Pro Sound yang mantap. Dengan desain visual keren yang baru, pelapis kain berwarna cerah, dan detail ekspresif, aksesori ini wajib untuk petualanganmu yang berikutnya. Musikmu akan semakin bersemangat dengan JBL Pro Sound kedap air dan debu IP67 yang andal, sehingga Anda dapat terus mendengarkan dalam cuaca apa pun, dan dengan tali bawaannya, musik dapat menemanimu ke mana saja. Go 3 hadir dengan corak dan kombinasi warna yang benar-benar baru, terinspirasi dari fashion jalanan masa kini. Tampilan JBL Go 3 seistimewa suaranya.atribut:
- Waterproof: Yes
- Bluetooth: Yes
- Bluetooth Transmitted Modulation: GFSK, π/4 DQPSK, 8DPSK
- Charging Cable: Yes
- Wireless: Yes
- Rechargable Battery: Yes
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Venom Gear Studio Speaker BluetoothDeskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
Daftar Harga jbl bluetooth Terbaru March 2026
| JBL Bluetooth Speaker | Rp6.699.900 |
| JBL Wireless Bluetooth Portable Speaker | Rp419.900 |
| JBL Partybox 310 Speaker | Rp9.499.900 |
| JBL Partybox Ultimate 1100 | Rp20.999.900 |
| JBL Partybox 110 Speaker | Rp9.499.900 |
| Anker Soundcore Rave PartyCast | Rp1.799.900 |
| JBL Speaker | Rp3.499.900 |
| JBL Portable Bluetooth Speaker | Rp2.099.900 |
| JBL Portable Waterproof Speaker | Rp529.900 |
| JBL Speaker Portable | Rp749.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)