Beli infocus proyektor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  2. Infocus Projector
    Mulai

    Rp6.699.900

    Infocus Projector
    atribut:
    • Aspect Ratio: 4:3
    • Audio Output (W): 3
    • Dimensions (mm): 236x313x107 (WxLxH)
    • Input Sources: Mini D-sub 15-pin (VGA), S-Video, HDMI™ 1.4, 3.5 mm Stereo Mini Jack
    • Operating Temperature (°C): 5 to 40
    • Optical Zoom: 1.1:1
    • Power Consumption (W): Maximum 267; Minimum 210
    • Resolution (pixels): 1024x768
    • Sound Level (dB(A)): 30
  3. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

  4. Epson Projector 3 LCD
    Mulai

    Rp8.599.900

    Epson Projector 3 LCD
    Deskripsi:
    Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test results
    atribut:
    • Power Supply Voltage (V) AC: 100-240
    • Brightness White Light Output (Normal/Eco) (lm): 3800
    • Brightness Colour Light Output (lm): 3800
    • Contrast Ratio: 16.000:1
    • Connectivity USB Interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
    • Connectivity Network: Wireless Optional (ELPAP11)
    • Lightsource Life (hour): 6.000/12.000
    • Lightsource Type: 210W UHE
    • Projection Technology: RGB Liquid Crystal Shutter Projection System (3LCD)
    • Start-Up Period (s): Up to 6
    • Warm-up Time (s): 30
  5. New Projector Proyektor
    Mulai

    Rp3.499.900

    New Projector Proyektor
    atribut:
    • Projector System: LED lamps, 5.8inch LCD Panel
    • Native Resolution: Native 1280x800, support 1080P
    • Contrast Ratio: 2000:1
    • Aspect Ratio: 16:9 & 4:3
    • Keystone: ±15 degree Physical Correction
    • Image Flip: 360 degree flip
    • Lamp Life (hour): 30000
    • Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
    • Lens Type: Manual Focus
    • Noise (dB): < 25
    • Picture Size (inch): 60-100
    • Power Consumption Total Power (W): 200
  6. Logicool Logicool Wireless Combo MK270 (Keyboard)
    Mulai

    Rp819.900

    Logicool Logicool Wireless Combo MK270 (Keyboard)
    Deskripsi:
    This keyboard has a Japanese layout with four media control keys, four shortcut keys, a numeric keypad, and arrow keys. The typing sound is low, so you can type comfortably at home or at work. It uses a reliable wireless connection, so there is no delay or data loss due to wireless, and the cable does not get in the way while you work. The included mouse has a smooth shape and is a size that is easy to carry. You can use the keyboard and mouse immediately by inserting the USB receiver stored inside into your PC. The keyboard can be used for up to 36 months with two AAA batteries, and the mouse can be used for up to 18 months with one AA battery.
    atribut:
    • Angle Adjustment Range: Yes (8 °)
    • Battery Life: Up to 36 months
    • Design: Membrane
    • Dimensions, Width W x Depth D x Height H (mm): Keyboard: 450 x 155 x 18, Receiver: 14.4 x 18.7 x 6.6
    • Included Accessories: Wireless keyboard, wireless mouse, USB receiver, AAA batteries x 2 (keyboard), AA batteries x 1 (mouse), instruction manual, warranty policy
    • Interface: USB
    • Key: Shortcut keys: Play / Pause, Mute, Volume Down, Volume Up, Internet, Email, Sleep, Calculator
    • Key layout: 108 key Japanese layout
    • Key pitch (mm): 19
    • Key stroke (mm): 3.2
    • Mass (g): Keyboard: 2g (including batteries), Receiver: 2
    • Other Functions: Water resistant design
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Battery: Keyboard: 2 AAA batteries x
    • Supported OS: Chrome OS(TM) Windows(R) 7, 8, 10 or later
  7. Joinwit High Precision Fusion Splicer
    Mulai

    Rp17.999.900

    Joinwit High Precision Fusion Splicer
    Deskripsi:
    The Fusion splicer is designed to splice many types of fiber by using core diameter aiming rationale, its shape is compact, light weight, which is suitable for field work. Operation is simple, fusion speed is high, and fusion loss is small.
    atribut:
    • Size (mm): 135x158x155
    • Splicing Type: SM, MM, DS, NZDS
    • Splicing Loss (dB): 0.02 (SM), 0.01 (MM), 0.04 (DS)
    • Return Loss (dB): >60
    • Splicing Mode: Manual, Half Auto, Auto
    • Fiber Alignment: Core to Core Alignment by PAS Technology
    • Applicable Fiber: Cable Indoor and 0.25mm,0.9mm Fiber, SC Connector (Option)
    • Battery Capacity (mAh): 7200
    • Battery Charging Time (hour): 3 (Splicing and Charging at Same Time)
    • Battery Life: Cycling Charge 300-500 Times, Easy To Replace Battery
    • Cleaved Length (mm): 8-16
    • Electrodes Life: 3000, Easy To Replace Electrodes
    • Fiber Image/Magnification: 350/280
    • Heat Shrinkable Sleeve (mm): 60, 40 and Serials Heat Shrinkable Sleeve
    • Heating Time (s): ≤30
    • Power Source (W): ≤20
    • Splicing Time (s): ≤9
    • Tension Test (N): Standard 2 (Option)
    • View Display (inch): 5 (Digital High-quality LCD Screen)
  8. Infocus Projector IN114AA
    Mulai

    Rp8.599.900

    Infocus Projector IN114AA
    atribut:
    • Color: White
  9. CHEETAH Sepatu Boots Safety Rebound 7288C (Sepatu Proyek)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp479.900

    CHEETAH Sepatu Boots Safety Rebound 7288C (Sepatu Proyek)
    atribut:
    • SNI License: Yes
    • Color: Brown
    • Penutup Jari Kaki: Steel
    • SNI Number: 158/W/RE/B/V/2017
    • Sol Luar: Dual PU
    • Sol Tengah: Steel
  10. Panasonic Compact and Lightweight LCD Laser Projector
    Mulai

    Rp46.999.900

    Panasonic Compact and Lightweight LCD Laser Projector
    Deskripsi:
    The world's smallest and lightest 1 compact design with long and reliable operation. The VMZ series uses Panasonic's unique cooling technology, making it the world's smallest and lightest 1 laser projector range in its lumens category. With a weight of less than 7.2kg (15.87 lbs), the compact body will fit into any room. The laser light-source sustains bright images for 20,000 hours, eliminating the replacement hassles and maintenance costs associated with conventional lamps. 1.6 x zoom lens for short throw-distances and enables creation of big images in small places. The 1.6x zoom lens fully supports short throw-distances (throw ratio: 1.09-1.77:1), best for close-range projection. The VMZ series also achieves more installation flexibility with the Vertical and Horizontal lens-shift, particularly useful in limited spaces. Panasonic's original DIGITAL LINK connection, based on HDBase-T, enables transmission of video, audio, and control signals through a single LAN cable for distances of up to 150m (492 ft.) for full HD video and 50m (164 ft.) for 4K video, making installation simple and cost-effective with consistently high quality. Versatile functions for smooth operation in classes or conferences. Compared to lamps, the laser light-source cuts the time taken to display images after switching on the projector. Quick Start/Quick Off enables you to project images in just one second from standby, so presentations can start immediately. Panasonic has also developed an original Wireless Projector app that allows users to share documents or images from their own devices no matter where they are sitting, without cable hassle. Other features include a USB Memory Viewer function, which displays stored on USB memory devices without needing a PC, and a built-in 10W speaker.
    atribut:
    • Resolution (pixels): 1920x1200
  11. Infocus Lampu Proyektor
    Mulai

    Rp2.999.900

    Infocus Lampu Proyektor
    atribut:
    • Use for: IN114X
  12. NEC Proyektor Ultra Short
    Mulai

    Rp20.999.900

    NEC Proyektor Ultra Short
    atribut:
    • Technology: LCD
    • Contras Ratio: 4000:1
    • Lamp Life (hour): 6000
  13. ibright Layar Proyektor Tripod (Layar Proyektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp779.900

  14. Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp
    Mulai

    Rp9.499.900

    Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp
    Deskripsi:
    - Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.
    atribut:
    • Technology: LCD
  15. ViewSonic Laser Projector
    Mulai

    Rp16.999.900

    ViewSonic Laser Projector
    Deskripsi:
    Featuring 1280x800 WXGA resolution and 3,000 ANSI lumens of brightness, the ViewSonic® LS600W is a lamp-free LED projector ideal for business and education. No matter the environment, expect stunning images and vivid colors, as this projector boasts 125% Rec. 709 color accuracy. With 2nd generation LED technology, the LS600W eliminates the need to continuously swap out bulbs and dispose of toxic chemicals. In addition, an IP5X sealed optical engine prevents dust and moisture from entering the projector, ensuring impeccable image quality and a long maintenance-free lifespan of up to 30,000 hours.* An automatic on/off feature delivers efficiency and power savings, while comprehensive LAN control ensures easy management across meeting rooms and classrooms. Whether for business or education, the ViewSonic LS600W LED projector provides a picture-perfect presentation every time.
  16. ibright Manual Screen (Layar Proyektor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

  17. KATSU Aluminium Housing Air Blower
    Mulai

    Rp2.599.900

    KATSU Aluminium Housing Air Blower
    atribut:
    • Speed (rpm): 2800
  18. Panasonic Short-Throw Projector for High Impact Presentations
    Mulai

    Rp17.999.900

    Panasonic Short-Throw Projector for High Impact Presentations
    Deskripsi:
    Short-throw projector for high impact presentations. Designed for education and corporate environments.
    atribut:
    • Light Source: 230 W x 1 lamp
    • Built in Speaker: 10 W monaural
    • Contrast Ratio: 20000:1
    • Dimensions (WxHxD): 335x134.1x329
    • Power Consumption (W): 300
    • Power Supply (V): 100-240
Daftar Harga infocus proyektor Terbaru March 2026
BenQ ProyektorRp5.399.900
Infocus ProjectorRp6.699.900
Epson ProyektorRp6.399.900
Epson Projector 3 LCDRp8.599.900
ViewSonic Business ProjectorRp5.299.900
New Projector ProyektorRp3.499.900
Logicool Logicool Wireless Combo MK270 (Keyboard)Rp819.900
Joinwit High Precision Fusion SplicerRp17.999.900
Infocus Projector IN114AARp8.599.900
CHEETAH Sepatu Boots Safety Rebound 7288C (Sepatu Proyek)Rp479.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)