Logicool Logicool Wireless Combo MK270 (Keyboard)

Sebelum PPN:
Rp869.900
Spesifikasi
Angle Adjustment RangeYes (8 °)
Battery LifeUp to 36 months
DesignMembrane
Dimensions, Width W x Depth D x Height H (mm)Keyboard: 450 x 155 x 18, Receiver: 14.4 x 18.7 x 6.6
Included AccessoriesWireless keyboard, wireless mouse, USB receiver, AAA batteries x 2 (keyboard), AA batteries x 1 (mouse), instruction manual, warranty policy
InterfaceUSB
KeyShortcut keys: Play / Pause, Mute, Volume Down, Volume Up, Internet, Email, Sleep, Calculator
Key layout108 key Japanese layout
Key pitch (mm)19
Key stroke (mm)3.2
Mass (g)Keyboard: 2g (including batteries), Receiver: 2
Other FunctionsWater resistant design
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable BatteryKeyboard: 2 AAA batteries x
Supported OSChrome OS(TM) Windows(R) 7, 8, 10 or later

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This keyboard has a Japanese layout with four media control keys, four shortcut keys, a numeric keypad, and arrow keys. The typing sound is low, so you can type comfortably at home or at work. It uses a reliable wireless connection, so there is no delay or data loss due to wireless, and the cable does not get in the way while you work. The included mouse has a smooth shape and is a size that is easy to carry. You can use the keyboard and mouse immediately by inserting the USB receiver stored inside into your PC. The keyboard can be used for up to 36 months with two AAA batteries, and the mouse can be used for up to 18 months with one AA battery.

Ulasan Produk

Tidak ada ulasan