Beli inclinometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SNDWAY Inklinometer (Pengukur Kemiringan)Deskripsi:Inclinometer canggih dari SNDWAY, ukur kemiringan suatu permukaan dengan nyaman dan mudah! Alat kecil yang sangat mudah dibawa ke lokasi pengukuran, magnetik pada 4 sisi memudahkan untuk pengukuran pada permukaan metal. Memiliki fitur relative zero yang membuat anda menghitung permukaan tambahan hanya dengan sekali pengukuran tanpa perlu kalkulasi manual lagi.atribut:
- Accuracy (°): ±0.2
- Battery (mAh): 400
- Content: 1 unit SW-101A; 1 unit charger USB C Cable; Manual
- Range (°): 4x90
- Resolution (°): 0.05
- KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)Deskripsi:Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
- BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Deskripsi:Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- GVDA Digital Waterpas Inclinometeratribut:
- Battery Type: 2x1.5 V AAA batteries
- Calibration (°): 0
- Dimensions (LxWxH) (mm): 68x32x62
- Measuring Range of Digital Display (°): 4x90
- Precision of Digital Display (°): ±0.1 at 0° and 90°, ±0.2 at other angles
- Resolution of Digital Display (°): 0.05
- Storage Temperature (°C): -10 to 50
- Working Temperature (°C): 0 to 40
- STS Digital Level (Waterpass Digital)Deskripsi:-Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.atribut:
- Color: Black
- WidthxLength: 4.5x300mm
- Thickness: 1.5mm
- Max Bundling Diameter: 82mm
- Min bundling diameter: 5mm
- Tensile Strength (N): 280
- Purpose of Use: For inclination measurement.
- KENTA Digital Level Inclinometer (Waterpass Digital)Deskripsi:Used as a spirit level and inclinometerAluminum frameMagnetic bottom surfaceAuto flip upside down when readingWhen using the backlight automatically start, stop, turn off automatically after use within 15 secondsLevel permanently stored in the chip, replace the battery without rezeroButtons: on / off, zero, relative / absolute measurement convertersA 7 batteries5 minutes automatic shutdownatribut:
- Accuracy (°): 0 And 90 Time ±0.1; Other angles ±0.2
- Sola Spirit Level (Waterpass)Deskripsi:Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exactatribut:
- Dimension: 50 x 22 mm
- Guarantee: 30 years
- SAM Inklinometer (Pengukur Sudut Kemiringan)Deskripsi:The SAM Inclinometer is ideal for quickly adjusting and inspecting bodywork and warping.atribut:
- Calibrated: No
- Magnetic: No
- STS Waterproof digital inclinometer with laserDeskripsi:Green LED display Inverted LCD display Built-in laser High laser irradiation Magnet V-groove Hanging part Comparison display mode Dustproof and waterproof IP54 equivalent*When ordering a product number that includes (a set of proofreading-related documents), please specify the name to be written on the documents. *Please note that products that come with a set of calibration documents cannot be canceled or returned after ordering. *Only product numbers that include (complete set of manufacturer-performed calibration documents included) will come with the relevant documents.atribut:
- Accuracy: Laser irradiation: ±2mm/5m (center of cross-line laser)
- Automatic Power Off: Yes Approximately 20 minutes after the last operation or stop
- Detection Accuracy: 0 °, 90 °, 180 °, 270 ° Position ± 0.1 ° Others ± 0.2 °
- Detection Angle Range (°): 360 (4-way 90 and 8-way 100% display) (2-way 180 and 8-way 100% display)
- Display: LED display (°, %, mm/m switchable) Buzzer sound (can be turned off)
- Dust/Water Protection: IP54 equivalent
- Light Output: 2.5mW or less Class 2
- Light Source: 635nm red semiconductor laser
- Mode: Angle display: Switchable between normal mode and comparison mode, 4-way 90°, 2-way 180°
- Operating Temperature Range (°C): 0~+40
- Operation Range (m): Laser: Approx. 5 (when used indoors) *This is the reach under normal irradiation conditions
- Power Supply: 2 x AAA batteries
- Warning Alarm: Battery level: Yes (LCD display)
- SNDWAY Digital Inclinometer Protractor (Busur Digital)atribut:
- Accuracy (°): ± 0.2
- Battery Capacity (mAh): 1000
- Battery Operating Time (hour): Up to 8 (320E) / Up to 6 (320F)
- Dimensions (mm): 84.5 x 70 x 35.5
- Laser: 2 arah (Tipe 320E) / 3 arah (Tipe 320F)
- Magnet: 2 sisi (Tipe 320E) / 4 sisi (Tipe 320F)
- Material: Alumunium + ABS
- Measurement Units: Degree (°), %, mm/m, in/ft
- Measuring Range (°): 4 x 90
- Power Supply: USB-C Rechargeable Battery
- Resolution (°): ± 0.05
- Aneng Digital Angloscope Protractor Inclinometer MagnetDeskripsi:Tingkatkan akurasi pengukuran sudut Anda dengan ANENG RN01 digital angle finder protractor inclinometer. Alat ini dirancang untuk memudahkan pekerjaan tukang kayu, kontraktor, teknisi, maupun penghobi DIY yang membutuhkan ketepatan dalam menentukan sudut dan kemiringan. Dilengkapi dengan layar digital yang jelas, RN01 mampu menampilkan hasil pengukuran secara instan dengan tingkat presisi tinggi. Basis magnetik yang kuat memungkinkan alat menempel pada permukaan logam, membuatnya praktis digunakan di berbagai bidang kerja.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Angle Finder Digital Angloscope Protractor Inclinometer Magnet - RN011 x Panduan Penggunaanatribut:
- Angle of Inclination (°): Resolution 0.05, Accuracy ±(0.3 +5 digits)
- Battery Type: 2xAAA (Battery Not Included)
- Dimensions (cm): 6.55x3.2x6.55
- Material: ABS and Magnet
- Packaging Dimensions (cm): 10x9x6
- Slope Ratio (%): Resolution 0.05, Accuracy ±(0.1 +5 digits)
- Usage: Angle Measurement, Slope Measurement, Relative Measurement, Absolute Measurement
- STS Inklinometer Digital (Pengukur Sudut Elektronik)atribut:
- Bubble tube sensitivity: 0.50mm / m = 0.0286 degrees
- Minimum Display: Minimum display: 0.05 degrees (% display is converted in 0.05 degrees units and displayed to the second decimal place) (mm / m display is converted in 0.05 degrees units and displayed as an integer)
- Continuous Use Time: Approx. 50 hours (when using alkaline batteries) (depends on the usage environment)
- Power Supply: 2 x AAA batteries
- Angle (degrees): Detection range: 360 (90 in 4 directions and 100% in 8 directions)
- Bubble tube accuracy: +/- 1.5mm / m = +/- 0.0859 degrees
- Detection Accuracy: 0 degrees, 90 degrees, 180 degrees, 270 degrees position +/- 0.1 degrees, other = +/- 0.2 degrees
- Display: LCD display (degrees,%, mm / m selectable), 0 degrees, 90 degrees, 180 degrees, 270 degrees (0% display) position, buzzer sound (OFF possible)
- Display Mode: Normal mode, comparison mode switchable
- Dust And Waterproof Performance: IP54 equivalent
- Operating Humidity Range: Less than 70% non-condensing
- Operating Temperature Limit: 0 degrees Celsius to + 40 degrees Celsius No condensation
- Size (mm): 254 x 59 x 28
- TRUSCO Number: 148-7083
- Weight (g): 390 (including battery)
- Sola InclinometerDeskripsi:Waterpass Inclinometer Fitur- Ringkas- Dimensi sudut yang akurat dan dapat disesuaikan- Pengukuran yang lebih baik, lebih cepat, dan lebih akurat melalui vial SOLA FOCUS yang dipatenkan- Vial kotak akrilik anti pecah yang dijamin menempel selama 30 tahun- Yang dapat diukur dengan alat ukur bundar:1. Derajat sudut 4 x 90°2. Gradien 0 – 100%3. Rasio kemiringan Dapat Digunakan untuk- Pengukuran horizontal- Pengukuran vertikal- Pengukuran sudut/kemiringanatribut:
- Measuring Surface: Anodized
- Special Characteristic: Circular acrylic disk
- IMEX Inklinometer (Pengukur Sudut Kemiringan)Deskripsi:INCLINOMETERSFor use with drilling rigs, shipping or machinery where the operator needs to know the slope or the angle of inclination.Magnetic base to attach to equipment.atribut:
- Measure ° From 4x90° (°): 360
- Scale For Slopes: 0-100%
- GENIUS Bit Socket SAE (Mata Sock)Deskripsi:Genius Tools Hand Sockets are designed for maximum life and performance. Using only the highest quality materials, our Hand Sockets are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength.
- GVDA Protractor Angle Inclinometer (Busur Derajat)atribut:
- Material: (Body) ABS, (Lens) Clear Acrylic
- Range: 0-90 (4 quadrants)
- Accuracy: 0.1
- Dimensions (mm): 94x94
- Protection : Dustproof; waterproof; fall-proof 1.5 m
- Casio Quartz Stopwatch (Stopwatch)Deskripsi:-Easy-to-use and simple design.-Mode button on the front face switches lap time measurement. *Operating sounds do not ring.-User-friendly, simple design.atribut:
- Battery Life: Approx. 3 years
- Power Supply: 1 coin-type lithium battery (CR2025)
- Minimum Time Measurement (s): 1/100
- Dimensions (mm): 62x63.5x17
- Time Accuracy (%): 99,997,685
- Material: Resin
- Maximum Timekeeping: 10 hours
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
- TESTO Material Moisture Meter (Alat Ukur Kelembaban)atribut:
- AS ONE Part Number: 1-6453-01
- TGK Part Number: 540-68-08-01
- Measurement Accuracy: (Material moisture) +/- 1% (with respect to measured electric conductivity)
- Battery: 2xAAA alkaline batteries
- Measurement Range: (Material moisture) 0-54.8 mass%
- Resolution: (Material moisture) 0.1%
- Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
- Battery Life (hour): 200 (when backlight is off)
- External Dimensions (mm): 119x46x25 (excluding protective cap device)
- TRUSCO Number: 333-7481
- Weight (g): 45 (excluding battery)
Daftar Harga inclinometer Terbaru October 2026
| SNDWAY Inklinometer (Pengukur Kemiringan) | Rp669.900 |
| KDS Sensor Sudut Digital (Pengukur Kemiringan Digital) | Rp1.299.900 |
| BOSCH Inklinometer Digital (Pengukur Kemiringan Digital) | Rp4.499.900 |
| GVDA Digital Waterpas Inclinometer | Rp479.900 |
| STS Digital Level (Waterpass Digital) | Rp1.299.900 |
| KENTA Digital Level Inclinometer (Waterpass Digital) | Rp4.099.900 |
| Sola Spirit Level (Waterpass) | Rp559.900 |
| SAM Inklinometer (Pengukur Sudut Kemiringan) | Rp8.699.900 |
| STS Waterproof digital inclinometer with laser | Rp3.199.900 |
| SNDWAY Digital Inclinometer Protractor (Busur Digital) | Rp1.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/7cP111281264-1.jpg)
/ppP102342925-2.jpg)
/P101518558-2.jpg)

/P102713503-1.jpg)
/23P105987075-1.jpg)
/P102122051-1.jpg)
/1iP111721054-1.jpg)

/buP117340426-1.jpg)

/dvP103664499-1.jpg)

/clP109062453-1.jpg)
/P102170076-1.jpg)
/4lP110460165-1.jpg)
/P103040680-1.jpg)
/P102003480-1.jpg)
/hqP103658638-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)