Beli hygrometer extech di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Extech Desk & Wall-Mounted Digital Thermometer & HygrometerDeskripsi:These temperature and humidity meters have cabled sensors that provide multiple readings: the ambient temperature and humidity via the base's own sensor and remote readings for the location of the cabled remote sensors. The cabled sensors are typically probes placed into containers, on a piece of electronic equipment, or on another moderate low- or high-temperature device.atribut:
- Brand: EXTECH
- Includes Batteries: Yes
- Scale Type: Digital
- Extech Detector with on/offDeskripsi:The 445702 combines 3 displays for Time, Temperature and Humidity. Clock displays 12/24 hour time. Maximum/minimum with reset function. Humidity: 10 to 85%. Temp: 14 degree to 140 degree F or -10 to 60 degree C. Accuracy: +/- 6%RH; +/- 1.8 degree F, +/- 1 degree C. Complete with built-in tilt stand, wall mounting bracket and AAA battery.atribut:
- Humidity Range: 10 to 85%
- Basic RH accuracy: 6%
- Temperature Range: 14 to 140degrees F
- Basic Temperature Accuracy: 1.8degrees F/1degrees C
- Dimensions: 109x71x20mm
- Extech Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Hygrometer digital dari Extech menampilkan kelembaban dan suhu secara real-time dalam satu perangkat. Cocok untuk pemantauan lingkungan, ruang arsip, atau HVAC.atribut:
- Dimensions (mm): 109x99x20
- Humidity Range (% RH): 10 to 99
- Power Supply: AAA Battery - 2pcs
- Temperature Range (°C): -10 to 60
- Item: Thermometer
- Extech Thermocouple Digital ThermometerDeskripsi:- Records data on an SD card in Excel format- Offset adjustment used for zero function to make relative measurements.- Records readings with real date and time stamp.- Min/Max, Data Hold, Auto Power Off.atribut:
- Accuracy (%): ±0.4% +1.8°F/1°C (Types J, K, E, T, Pt100) ±0.5% +2°F/1°C (Types R, S)
- Thermocouple: K,E,J,R,S,T
- Temperature Range (°C): -200 to 850
- Dimensions (mm): 182x73x4735
- Memory Capacity : 20M data records using a 2G SD card
- Power: 6 x AA (1.5V) batteries
- Resolution (°): 0.1/1
- Extech Remote-Transmitting Temperature & Humidity SensorDeskripsi:Remote-transmitting temperature and humidity sensors connect wirelessly to a compatible display unit or base. They are commonly used for multi-room environmental monitoring in restaurants, manufacturing facilities, offices, homes, greenhouses, and in storage facilities.atribut:
- UNSPSC: 41112105
- Battery Runtime (hour): 10000
- Battery Type: (2) AA
- Brand: EXTECH
- Compatible Brand and Series: Extech RH200W
- Compatible Manufacturer Model Number: RH200W
- Compatible Product Type: Multi-Channel Wireless Hygro-Thermometer
- Includes Batteries: Yes
- Maximum Temperature (°C): 60
- Maximum Temperature (°F): 140
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Power Source: Battery
- Power Source Details: (2) AA Batteries
- Product Type: Wireless Hygro Thermometer Transmitter
- Temperature Range (°C): -40 to 60
- Temperature Range (°F): -40 to 140
- Transmission Range (ft): 98
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- Extech Big Digit Indoor/Outdoor Hygro-ThermometerDeskripsi:The Big Digit Hygro-Thermometer simultaneously displays indoor and outdoor Temperature and Humidity. Measures Humidity from 10 to 99% RH and Temperature from 14 to 140°F or -10 to 60°C. Accuracy is ±5%RH and ±1.8°F/±1°C. A Max/Min with reset function stores and recalls high and low measurements for all 4 parameters. Complete with built-in stand, wall mounting bracket, outdoor sensor with 35 in. (89cm) cable, and 1.5-Volt AAA battery.atribut:
- Humidity (%RH): 10 to 99
- Temperature (°C): -10 to 60
- Accuracy (°C): ±5%RH, ±1
- Battery (V): 1.5 (AAA)
- Size (mm): 109x99x20
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- Extech Infrared Thermometeratribut:
- Alarm: High/Low
- Battery Type (V): 9
- Brand: EXTECH
- Calibration Certificate Included: No
- Data Hold: Yes
- Display - IR Camera: Backlit LCD
- Item - Infrared Thermometer: Infrared Thermometer
- Laser Sighting - Infrared: Single Dot
- Memory - Instrument: Avg., Dif., Max., Min
- Operating Temperature Range (°F): 32 to 122
- Response Time (s): 1
- Spectral Response - Infrared (µm): 8.0 to 14.0
- Trigger: Yes
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.atribut:
- Measurement Item: Temperature, Humidity
- TRACEABLE Critical Temperature Digital ThermometerDeskripsi:These digital thermometers use an external bottle, bullet, and immersion probe to take measurements. The bottle is then placed into a specific environment like a freezer or incubator, and temperature readings are shown on the digital display. These thermometers capture max./min. temperatures as well as the current temperature.atribut:
- Brand: TRACEABLE
- Calibration Type: Multi-Point Calibration
- Includes Batteries: Yes
- Includes NIST-Traceable Certificate: Yes
- TRIPLETT Desk & Wall-Mounted Digital Thermometer & HygrometerDeskripsi:These temperature and humidity meters have cabled sensors that provide multiple readings: the ambient temperature and humidity via the base's own sensor and remote readings for the location of the cabled remote sensors. The cabled sensors are typically probes placed into containers, on a piece of electronic equipment, or on another moderate low- or high-temperature device.atribut:
- UNSPSC: 31160000
- Brand: TRIPLETT
- Hanna Instruments Extended Length Penetration K-Type Thermocouple Probe with HandleDeskripsi:The HI766TR1 is an extended length penetration K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A green cable extends 1 m (3.3’) from the handle to the thermocouple connector with the meter. The sharp, pointed tip at the end of the 500 mm probe allows users to obtain highly accurate temperature readings of semi-solids and liquids.Measures up to 250°C (482°F)10 second response time500 mm stainless steel sensoratribut:
- Maximum Temperature (°C): 250 (482°F)
- Response Time (90% of Final Value) (s): 10
- Probe Material: stainless steel
- Probe Dimensions (mm): L: 500 (19.7\"); D: 10 (0.4\")
- Cable Length (m): 1
- Application: liquid, semi-solid products
- SATO (Label) Digital Thermometer & Hygrometeratribut:
- Measurable Temperature Range (degrees): -10 to 50
- Measurable Humidity Range (%RH): 20 to 95
- Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
- Power Supply: AAA battery x 1 (included)
- Minimum temperature display: 1degrees
- Minimum humidity display: 1%RH
- KRISBOW ThermohygrometerDeskripsi:This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator functionatribut:
- Air Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 0 to 99
- Humidity Accuracy (%RH): ± 4
- Power Supply (V): AAA batteries 2x1.5
- Dimensions (mm): 105x100x25
- Air Temperature Accuracy (°C/°F): ±1
- Resolution (N): 0.1
- monotaro.id Kain Lap Majun Perca Jahit Tumpuk WarnaDeskripsi:Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.atribut:
- Color: Assorted Color
- Type: Tumpuk
- Use for: Serap Air, Minyak, Oli, etc
- Material: Katun Campuran
- Extech Digital Psychrometer & Humidity MeterDeskripsi:These dew point and wet-bulb humidity meters have an onboard probe that"™s part of the body of the meter itself. They measure ambient temperature, relative humidity, and calculate dew point and wet bulb readings on an LCD display.atribut:
- Brand: EXTECH
- IP/NEMA Rating: Not Rated
- Includes Batteries: Yes
- With Calibration Cert.: No
- Keiko Whiteboard Standing Double Face With MagnetDeskripsi:- Whiteboard Keiko mudah dibersihkan- Dilengkapi dengan tatakan spidol dan penghapus- Dapat ditempel dengan magnetatribut:
- Board Materials: plywood
- Board Thickness (mm): 9
- Angle: plastik rounded
- Frame: aluminium
- Layer: formica import magnetik
- Taffware Digital Temperature, Humidity MeterDeskripsi:Alat multifungsi untuk mengukur temperatur udara, tingkat kelembapan udara. Selain itu alat ini juga memiliki fungsi jam, kalender dan alarm. Dapat digunakan didalam dan luar ruanganatribut:
- Dimensions (cm): 9x10x2
- Cable Length (cm): 140
- Battery Type: 1 x AAA
Daftar Harga hygrometer extech Terbaru March 2026
| Extech Desk & Wall-Mounted Digital Thermometer & Hygrometer | Rp779.900 |
| Extech Detector with on/off | Rp949.900 |
| Extech Digital Hygrometer (Pengukur Suhu Ruangan) | Rp1.199.900 |
| Extech Thermocouple Digital Thermometer | Rp9.699.900 |
| Extech Remote-Transmitting Temperature & Humidity Sensor | Rp999.900 |
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| Extech Big Digit Indoor/Outdoor Hygro-Thermometer | Rp1.199.900 |
| monotaro Digital Hygrometer (Pengukur Suhu Ruangan) | Rp219.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| Extech Infrared Thermometer | Rp2.699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/2bP105643083-1.jpg)


/djP105708487-2.jpg)

/8xP103242321-1.jpg)
/pvP103205931-1.jpg)

%20Digital%20Thermohygrometer/i4P102970652-5.jpg)



%20Digital%20Thermometer%20%26%20Hygrometer/P102001981-1.jpg)