Extech PH/Conductivity/TDS/Sal Meter Ip57

Sebelum PPN:
Rp5.799.900
Spesifikasi
Dimension Unit (cm)3.6x17.3x4.1
Conductivity Basic Accuracy±2% FS
Conductivity Max Resolution (µS/cm)0.1
Conductivity Range0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
IP RatingIP57
Memory25 datasets
Power4 x CR-2032 (3V) batteries
TDS Basic Accuracy±2% FS
TDS Max Resolution (ppm)0.1 (mg/L)
TDS Range0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
pH Basic Accuracy (pH)±0.01
pH Max Resolution (pH)0.01
pH Range (pH)0.00 to 14.00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Measures 5 parameters including Conductivity, TDS, Salinity, pH, and Temperature using one electrode9 units of measure: pH, uS/cm, mS/cm, ppm, ppt, mg/L, g/L, Deg C, Deg FAnalog bargraph indicates trendsMemory stores up to 25 labeled readingsAdjustable Conductivity to TDS ratio from 0.4 to 1.0; 0.5 fixed Salinity ratioRENEW feature alerts user when electrode needs replacementComplete with meter and electrode, protective cap, samp le cup, and 48 inch(1.2m) neckstrap

Ulasan Produk

Tidak ada ulasan