Beli hois di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Deskripsi:The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
- KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)atribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- Tyrone HSC Chain Block 0.5Tonatribut:
- Size: 3 M
- Capacity: 0,5 Ton
- MIRAI Cable Cutter, 0 Type For Messenger Cable WiresDeskripsi:Usage:Power electric tools, power truck, power of dolly, power for overhead traveling cranes, electric hoist poweratribut:
- Compatible: For messenger wire 3-8 mm phi q 5.5 to 38 mm2 ]
- Type: 0 type
- Dimension H (mm): 151
- Adapted Bracket: 1B/2B
- Dimensions p (mm): 79
- Compatible Cable Outside Diameter (phi mm): 10 - 20
- Suspending Number: 1
- Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)Deskripsi:Manual Chain Block KII with maximum working load 10 Ton, 1 set with chainatribut:
- Standard Lift (m): 3.5
- Manufacturer's Testload: 125% x max. working load
- Headroom: 775
- Hand effort to lift full working load (kgf): 52.5
- Diameter x pitch (mm): 9 x 27
- Maximum Working Load (t): 10
- KITO Electric Chain Block Select Series 2nd Speed Type (Katrol Rantai Elektrik)atribut:
- Power Cord (m): 5
- Standard head (m): 3
- Material: Load chain/nickel-plated special alloy steel
- Power Supply (V): Single phase 200
- Rated Usage Time (minute): 20
- Type: Short head
- Voltage (V): (Operation) 200
- SUPER TOOL Free CraneDeskripsi:-An optimal system can be structured with free designs that suit the place of installation and the situation of the work involved.-Supports setups where the traveling rails are not parallel. (Installation to match the form of the building is possible.)-A curved traveling rail can also be installed. (supports non-linear tasks)-As commercially available steel H-beams (or I-beams) are used as the rail, the system is extremely low cost and can even be easily installed using existing ceiling joists. (It can also be moved after installation.)-The free crane moves lightly and smoothly and can be combined with an electric chain hoist, etc. to realize three-dimensional and simultaneous operation. -Use one for every 1.5m of the length of the traveling rail or traversing rail.atribut:
- Applicable Rail Width: 75, 100, 125mm
- Lifting Height: Any
- KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)Deskripsi:KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
- TRUSCO Lever Hoist (Automatic Idling) (Katrol Tuas Rantai / Tuas Kerekan Rantai)Deskripsi:Use:Track tie-down, centering of the building site, installation and moving of heavy items like machine, clay pipe, hume pipe set, work in narrow places such as shipbuilding and mining.
- Enerpac Hydraulic Hand Pump, 2 Speed , 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Piston Stroke (mm): 25.4
- Power Source: Manual
- Pump Type : Two Speed
- Valve Operation: Manual
- HHH Rope Hoistatribut:
- Material: Pulley: Steel, Rope: Cremona
- Rated Load (t): 0.25
- Standard Lift (m): 3
- Lift (m): 3
- Rated load (kg): 250
- Maximum Rope Diameter (mm): 8
- Vehicle Diameter (mm): 50
- NIKKO Lever Hoist (Katrol Tuas Rantai / Tuas Kerekan Rantai)atribut:
- Material: Body:Made up of steel board (Powder coated), Load chain:Nickel molybdenum steel
- Rated Load (t): 1
- Standard Lifting Height (m): 1.5
- Minimum Distance Between Hooks (mm): 325
- Lever Length (mm): 265
Daftar Harga hois Terbaru October 2026
| HITACHI Electric Chain Hoist (Katrol Rantai Elektrik) | Rp24.999.900 |
| JTC Engine Crane (Derek Otomotif) | Rp18.999.900 |
| Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai) | Rp2.899.900 |
| monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual) | Rp1.199.900 |
| ENDO Air Hoist (Katrol Angin / Katrol Pneumatic) | Rp34.999.900 |
| KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik) | Rp1.799.900 |
| Tyrone HSC Chain Block 0.5Ton | Rp2.099.900 |
| MIRAI Cable Cutter, 0 Type For Messenger Cable Wires | Rp309.900 |
| Wipro Electric Hoist (Katrol Elektrik) | Rp3.099.900 |
| Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai) | Rp30.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102125618-1.jpg)
/3gP101533124-2.jpg)
/doP101002492-2.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P101561837-1.jpg)
/bcP101003408-4.jpg)
/1vP103951067-4.jpg)

/MIRAI%20Cable%20Cutter%2C%200%20Type%20For%20Messenger%20Cable%20Wires/P102028469-1.jpg)
/86P105300294-1.jpg)
/P101002493-1.jpg)
%20(Katrol%20Tuas%20Rantai%20%2F%20Tuas%20Kerekan%20Rantai)/P101501758-1.jpg)
/P103045427-1.jpg)

/omP102173886-3.jpg)
%20(Katrol%20Tuas%20Rantai%20%2F%20Tuas%20Kerekan%20Rantai)/P101000492-1.jpg)


/P102030769-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)