Beli winch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WARN Pulling Electric Winch (Alat Derek Elektrik / Katrol Listrik)Deskripsi:These general purpose pulling electric winches have hardwired controllers that can't be misplaced or run out of battery power.atribut:
- UNSPSC: 24101608
- Body Material: Steel
- Gear Type: Planetary
- Includes Brake: Brake Included
- Operation: Pulling
- KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)atribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- Portable Winch Dedicated Stand For Winch (Pcw5000 / Pcw3000)Deskripsi:It will be a stand exclusively for portable winches. You can stabilize the winch and perform towing work comfortably.For forestry
- HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- IKURA Mini Winch (Alat Derek Elektrik / Katrol Listrik)atribut:
- Cord Length (m): 2
- Depth (mm): 345
- Height (mm): 2 25
- Hoisting Speed (m/minute): 5.5 to 9.5
- Operation Cord (m): 2
- Output Power (W): 500
- Power Consumption (W): 1050
- Power Source: AC100 50/60Hz
- Width (mm): 345
- Winding Capacity (kN): 5
- Winding speed (m/minute): 5.5 to 9.5
- Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)Deskripsi:The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
- MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)Deskripsi:-Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.atribut:
- Reduction Ratio: 1/4.1
- monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- POWERTEC Electric Car Winch (Alat Derek Elektrik / Katrol Listrik)Deskripsi:Derek Elektrik/Car TowingSudah termasuk Wireless Remote & Hookatribut:
- Voltage (V): 12
- Metalwork Distributor with 4 Outputs Inputatribut:
- Part Number: W0502121008
- Threaded Port (inch): 3/8
- Output (inch): 1/4
- Body Material: Aluminium
- Functional Denomination: Distributors
- Product's Series: Distribution Frame With Multiple Straights Outlets 1/4
- Thread Type: Cylindrical
- MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Deskripsi:-Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
- KITO Plain Trolley (Troli Katrol)Deskripsi:The KITO TSP Plain Trolley: ideal for larger traversing distancesThe KITO TSP Plain Trolleys will help you manoeuver easily where a motion parallel to the beam is necessary. KITO’s TSP easily bridges larger traversing distances for a load up to 5 t. V
- FALLTECH Confined Space Winch (Katrol Derek Manual)Deskripsi:These modular hand trucks allow users to replace parts of the hand trucks as they become worn or damaged, making them easier to maintain than non-modular hand trucks with welded frames and nose plates. They are used in delivery services and other commercial and industrial settings where the trucks will be used often and their parts may need frequent maintenance. These hand trucks have aluminum frames and nose plates. They weigh less than steel or stainless steel hand trucks and resist rusting when used in damp or wet environments. Aluminum nose plates are more rigid than magnesium nose plates and are best suited for environments with mild to moderate temperatures.atribut:
- UNSPSC: 46182302
- Confined Space Component: Davits; Tripods
- For Equipment Type: Davit; Tripod
- Harness End Connection: Swivel Snap Hook
- Includes: 20 in Weather Resistant Storage Bag
- Operation Mode: Manual
- Rated For Lifting: Personnel
- Winch Cable Length (ft): 120
- Winch Cable Material: Stainless Steel
- Winch Weight Capacity (lbs): 310
- DUTTON-LAINSON Manual WinchDeskripsi:These general purpose manual winches pull and/or lift loads.atribut:
- Clutch: No Clutch
- Operation: Lifting & Pulling; Pulling
- ESCO Hand Winch with Automatic Brake (Alat Derek Manual / Katrol Manual)Deskripsi:Horizontal pulling (horizontal direction), for liftingatribut:
- Gear Ratio: 4.1 : 1
- Dimensions (WxL) (mmxm): 6.35x15
- Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual)atribut:
- Hub. Dia (mm): 38
Daftar Harga winch Terbaru October 2026
| WARN Pulling Electric Winch (Alat Derek Elektrik / Katrol Listrik) | Rp11.999.900 |
| Come Up Electric Winch (Alat Derek Elektrik / Katrol Listrik) | Rp18.999.900 |
| KIO Electric Winch (Alat Derek Elektrik / Katrol Listrik) | Rp13.999.900 |
| KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik) | Rp1.799.900 |
| Portable Winch Dedicated Stand For Winch (Pcw5000 / Pcw3000) | Rp8.199.900 |
| POWERTEC Electric Winch Hoist (Alat Derek Elektrik / Katrol Listrik) | Rp6.699.900 |
| ULTRA Hoist Plain Trolley (Troli Katrol) | Rp769.900 |
| HITACHI Electric Chain Hoist (Katrol Rantai Elektrik) | Rp24.999.900 |
| IKURA Mini Winch (Alat Derek Elektrik / Katrol Listrik) | Rp69.999.900 |
| Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual) | Rp1.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/9mP109377346-1.jpg)
/epP104627529-1.jpg)
/g3P107340579-1.jpg)
/1vP103951067-4.jpg)
/9mP110779346-1.jpg)
/puP107570930-1.jpg)
/7yP103459286-2.jpg)
/P102125618-1.jpg)
/4iP111774162-1.jpg)
/90P109241324-1.jpg)
/P102742532-2.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P101561837-1.jpg)
/15P108183041-1.jpg)

%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P102742444-2.jpg)
/P102173923-1.jpg)
/cgP109358448-1.jpg)

/3sP110332136-1.jpg)
/2yP105300106-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)