KITO Electric Chain Block Select Series 2nd Speed Type (Katrol Rantai Elektrik)

Sebelum PPN:
Rp33.999.900 - Rp51.999.900
Spesifikasi
Power Cord (m)5
Standard head (m)3
MaterialLoad chain/nickel-plated special alloy steel
Power Supply (V)Single phase 200
Rated Usage Time (minute)20
TypeShort head
Voltage (V)(Operation) 200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be used more powerfully with commercial power supply (single phase 200V). It is a short head type that minimizes dead space. Mechanical brake, upper limit switch, over winding prevention device attached.

Ulasan Produk

Tidak ada ulasan