Sebelum PPN:
Rp24.999.900 - Rp259.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
Description
Electric Chain Hoists are used in a wide range of applications to make cargo handling more efficient. Applications range from typical factory style handling operations to construction sites and even boat lifting.
F series hoists equipped with auxiliary brake.
1. HELICAL GEARING
used where practical to provide quiet operation.
2. LONG LIFE BRAKE UNIT
High Cooling Head Disk type Electro-Magnetic brake system for steady operation and long life F series hoists are equipped with patented Automatic Adjusting Brake for easier maintenance and added safety.
U.S PAT,3908802
W.Germany PAT.2354044
3. LIMIT SWITCH (Upper and Lower)
interrrupt motor power to prevent hook overtravel and hazardous condition such as chain kink.
4. PLUG-IN CABLES
reduce maintenance time and installation.
5. ELECTRO-MAGNETICS CONTACTOR
with mechanical-interlocking against line short by mechanical shock.
6. Moist sizes are provided with REVERSE PHASE INSPECTING RELAY
cut control circuit when reverse phasing.
7. CHAIN CONTAINER
as standard part for safer operation.
8. POWER CHAIN
special (paterned) alloy steel chain surface hardeded for optimum strength and wear resistance.
(DIN-5684-8)(U.S. PAT. 3830054)
9. LOWER HOOK
is heart-treated and equipped with safety latch and 360 degree swivelling.
10. PUSHBUTTON CABLE
is molded with strain relief wire rope into one body. This assures easier and safer operation.
11. PUSHBUTTON SWITCH
is rain-proof plastic for severe impact and corrosive atmosphere resistance and mechanically interlocked.The 24 volt control circuit reduce shock hazard to the operation.
F series hoists equipped with auxiliary brake.
1. HELICAL GEARING
used where practical to provide quiet operation.
2. LONG LIFE BRAKE UNIT
High Cooling Head Disk type Electro-Magnetic brake system for steady operation and long life F series hoists are equipped with patented Automatic Adjusting Brake for easier maintenance and added safety.
U.S PAT,3908802
W.Germany PAT.2354044
3. LIMIT SWITCH (Upper and Lower)
interrrupt motor power to prevent hook overtravel and hazardous condition such as chain kink.
4. PLUG-IN CABLES
reduce maintenance time and installation.
5. ELECTRO-MAGNETICS CONTACTOR
with mechanical-interlocking against line short by mechanical shock.
6. Moist sizes are provided with REVERSE PHASE INSPECTING RELAY
cut control circuit when reverse phasing.
7. CHAIN CONTAINER
as standard part for safer operation.
8. POWER CHAIN
special (paterned) alloy steel chain surface hardeded for optimum strength and wear resistance.
(DIN-5684-8)(U.S. PAT. 3830054)
9. LOWER HOOK
is heart-treated and equipped with safety latch and 360 degree swivelling.
10. PUSHBUTTON CABLE
is molded with strain relief wire rope into one body. This assures easier and safer operation.
11. PUSHBUTTON SWITCH
is rain-proof plastic for severe impact and corrosive atmosphere resistance and mechanically interlocked.The 24 volt control circuit reduce shock hazard to the operation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/P102125618-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)