Beli crane di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Engine Crane Folding Mobile (Derek Otomotif)
    Mulai

    Rp44.999.900

    Kennedy Engine Crane Folding Mobile (Derek Otomotif)
    Deskripsi:
    Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)
    atribut:
    • Maximum Lifting Height at Maximum Jib Extension: 2004mm
    • Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
    • Product Number: FMC001
    • Weight Each: 91kg
    • Maximum Lifting Height at Maximum Jib Extension (mm): 2004
    • Maximum Load Capacity (kg): 1000
    • Maximum Width of Frame (mm): 1000
    • Overall Clearance Height (mm): 1555
    • Part Number: KEN9413670K
    • Weight Each (Kg): 91
  2. WESTWARD Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp17.999.900

    WESTWARD Hydraulic Engine Crane (Derek Otomotif)
    atribut:
    • Product Type: Hydraulic Engine Crane
    • UNSPSC: 24101630
  3. SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Mulai

    Rp26.999.900

    SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Deskripsi:
    -Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
  4. SUPER TOOL Super Mobile Jib Crane (Katrol Troli)
    Mulai

    Rp229.999.900

    SUPER TOOL Super Mobile Jib Crane (Katrol Troli)
    Deskripsi:
    Comes with casters and can be moved freely. The outrigger legs stick out in all four directions and firmly secure the base, allowing for stable work. The center joint of the arm can bend 180 degrees to the left and right.
    atribut:
    • Rated Load (t): 0.2
    • Lifting Head (m): 3
    • Overall Height (m): 3.3
    • Arm Length (mm): 1968
    • Hoist Mounting Hole Diameter A (mm): 60
  5. SUPER TOOL Multi Engine Crane (Derek Otomotif)
    Mulai

    Rp84.999.900

    SUPER TOOL Multi Engine Crane (Derek Otomotif)
    Deskripsi:
    Multi Cranes.Optimal For Lifting And Moving Work At The Workshop Without Crane Equipment Or At The Unreachable High Place.Applications.Maintanance Work For Vehicles, Farm Working Machine Tools, Conveyer Lines, Etc.Loading Or Unloading Of Goods To Or From The Vehicles.The Arm Length Is Adjustable At Theree Steps.Movemet Of The Cranes Can Easily Be Made On Wheels.The Arm Can Be Hydraulically Controlled With Ease.Lifting And Lowering Of The Load Can Made By The Manual Winch.The Arm And Leg Are Can Be Folded To Be Used Anytime And Anywhere.
    atribut:
    • Length (mm): 2.065
    • Height (mm): 2.345
    • Width (mm): 1.181
  6. HONEYWELL Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp1.699.900

    HONEYWELL Barcode Scanner Wireless (Tembakan Harga)
    atribut:
    • Wireless Range (m): 100
    • LED (nm): 650
    • Support 2D Code: QR, PDF417, Data Matrix
    • Scan Mode: Single Line Scan
  7. TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    Mulai

    Rp14.999.900

    TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    atribut:
    • Power Supply (V-Hz): 380-50
    • ED Rate (%): 40
    • Phase: 3 Phase
  8. HYUGA Assembly Crane Joy Crane (Derek Gantry Portabel)
    Mulai

    Rp109.999.900

    HYUGA Assembly Crane Joy Crane (Derek Gantry Portabel)
    atribut:
    • Load Capacity (kg): 1000
    • Material: Steel (SS400)
    • Travel Range (mm): 2150
    • Depth D (mm): 1650
    • Inner Column Dimensions B (mm): 2830
    • Lifting Height E (mm): 2824
    • Outer Column Dimensions A (mm): 3070
    • Total Height C (mm): 3300
  9. Morlift Engine Crane (Derek Otomotif)
    Mulai

    Rp4.899.900

    Morlift Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t): 2
  10. Tenka Engine Crane (Derek Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Tenka Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t): 2
  11. H.H.H. Pipe Jib Crane
    Mulai

    Rp28.999.900

    H.H.H. Pipe Jib Crane
    Deskripsi:
    -A lightweight jib crane that uses a pipe as the rail for the trolley.-A wall-mounted type that rotates 180°.-Equipped with a pipe trolley.-Wall/pillar-mounted type.
    atribut:
    • Rated Load: 0.15t
    • Arm Length: 1.0m
    • Pillar Mounting Portion Turning Angle: 180degree
  12. KRISBOW Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp3.999.900

    KRISBOW Hydraulic Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t/kg): 2/2000
    • Boom working range (cm): 105-159
    • Lifting range (cm): 0-230
    • Dimension (LxWxH) (mm): 1620x975x1500
    • Gross Weight (kg): 30
  13. Wipro Electric Mini Crane (Crane Katrol Elektrik)
    Mulai

    Rp13.999.900

  14. KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp949.900

    KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Hose Material: Hybrid Polimer
    • Inner Diameter (mm): 8
    • Outer Diameter (mm): 12
    • Air Inlet / Outlet (inch): 1/4
    • Working Pressure (psi): 200
    • Outer Casing Material: Plastic
  15. KRUEGER Liquid Level Gauge for Drum & Tank
    Mulai

    Rp1.099.900

    KRUEGER Liquid Level Gauge for Drum & Tank
    Deskripsi:
    These rolls of precut self-laminating cable and wire labels fit in a compatible Brady label printer. Precut labels do not have to be cut after printing and are easier to peel off the backing paper. Label rolls install separate from ribbon so ribbon color and label format can be used in different combinations.
Daftar Harga crane Terbaru October 2026
Kennedy Engine Crane Folding Mobile (Derek Otomotif)Rp44.999.900
WESTWARD Hydraulic Engine Crane (Derek Otomotif)Rp17.999.900
SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)Rp26.999.900
JTC Engine Crane Foldable (Derek Otomotif)Rp15.999.900
SUPER TOOL Super Mobile Jib Crane (Katrol Troli)Rp229.999.900
AMEKO Engine Crane (Crane Katrol Mesin)Rp3.499.900
SUPER TOOL Multi Engine Crane (Derek Otomotif)Rp84.999.900
HONEYWELL Barcode Scanner Wireless (Tembakan Harga)Rp1.699.900
TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)Rp14.999.900
HYUGA Assembly Crane Joy Crane (Derek Gantry Portabel)Rp109.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)